Beli speed square di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Angle Square
    Mulai

    Rp53.900

    INGCO Angle Square
    Deskripsi:
    INGCO Speed Square (18 cm) // Penggaris Segitiga Siku Tukang
    atribut:
    • Size (cm): 18
    • Material: ABS
  2. Sola Joiner Square
    Mulai

    Rp339.900

    Sola Joiner Square
    atribut:
    • Scale-Grid: 1 mm
    • Angular Dimension: 45, 90, 135 Degree
  3. STANLEY Quick Square
    Mulai

    Rp149.900

    STANLEY Quick Square
    atribut:
    • Product Type: Quick Square
    • UNSPSC: 27111803
  4. JOHNSON LEVEL Layout Square & T-Square
    Mulai

    Rp119.900

    JOHNSON LEVEL Layout Square & T-Square
    Deskripsi:
    Framing squares set their two legs at a right angle for measuring and marking angles as well as vertical and horizontal lines. Also known as steel squares, they set up framing, guide cuts for stair stringers, lay out rafters, and more.
    atribut:
    • UNSPSC: 27111803
  5. SHINWA Angle Scribing Square
    Mulai

    Rp349.900

    SHINWA Angle Scribing Square
    atribut:
    • Total LengthxWxThickness (mm): 170x100x15
  6. MILWAUKEE Polycast Metric Rafter Square
    Mulai

    Rp139.900

    MILWAUKEE Polycast Metric Rafter Square
    atribut:
    • Size (inch): 7
    • UNSPSC: 31160000
  7. TRUSCO Bar
    Mulai

    Rp249.900

    TRUSCO Bar
    Deskripsi:
    Use:Carpenter, interior, road construction, etc.
    atribut:
    • Dimensions c (mm): 105.5
    • Finishing Material: Medium-Carbon Steel
    • Purpose of Use: For Nail removal, lever and peeling work.
    • Specifications: Made in ISO 9001 Authorized Factory
  8. MILWAUKEE TOOL EQUIPMENT Trim Square
    Mulai

    Rp419.900

    MILWAUKEE TOOL EQUIPMENT Trim Square
    Deskripsi:
    Rafter squares measure and lay out straight, 45° angled, and 90° angled lines. Also known as speed squares, their flanged edge sits against a workpiece edge to check whether materials are square and to anchor the tool when marking lines. The flanged edge also provides a pivot point to measure and mark a range of angles. Their diagonal leg assists with marking rafter, trim, and stair angles. They are also used with plumb bobs when finding pitch on roof rafters and marking level lines along a plumb line.
    atribut:
    • UNSPSC: 31160000
  9. Tajima Square
    Mulai

    Rp579.900

    Tajima Square
    Deskripsi:
    -Since the corner part is not thick, it is easy to scribe.-Large and clear scale number is adopted.-The strength has been increased with TIG welding.-Right angle is not exceeding ±0.1mm at 100mm
    atribut:
    • Length Tolerance: cm scale ±0.2mm, equivalent scale gradation ±0.4mm
  10. EMPIRE Carpenter Pencil
    Mulai

    Rp299.900

    EMPIRE Carpenter Pencil
    atribut:
    • UNSPSC: 31160000
  11. Resvo Cat Kayu dan Besi 800cc
    Mulai

    Rp92.900

    Resvo Cat Kayu dan Besi 800cc
    Deskripsi:
    Cat Sintetis ResvoResvo adalah cat sintetis dengan basis alkyd resin sangat cocok untuk melindungi dan memperindah warna permukaan barang–barang yang terbuat dari kayu maupun logam. Hasil riset laboratorium dan test lapangan selama bertahun–tahun telah memberikan penemuan formula yang tepat dan sesuai untuk iklim di Indonesia.
    atribut:
    • Size (cc): 800
    • Specific Gravity (kg/L): 0.92
    • Interval Painting (hour): ± 2
    • Application: Brush, Spray
    • Consistency (DPa): 10-12
    • Dispersibility (m²/kg): 6
    • Dry Touch Time (hour): ± 1-2
    • Perfect Dry Time (hour): ± 18
    • Ratio (%): 5-10 (Brush), 20-30 (Spray)
    • Solvent: Thinner A Special
  12. TRUSCO Complete Square
    Mulai

    Rp259.900

    TRUSCO Complete Square
    atribut:
    • Material: Stainless steel (equivalent to SUS420J2)
    • Arm x Base Length (mm): 180x101mm
    • Width (mm): 18
    • Base Width (mm): 18
    • Thickness (mm): 1.50
    • Specification: Arm surface has graduation marks in mm; Reverse side has mm graduation marks & angle markings
    • 90degrees right angle accuracy (mm): +-0.2mm
    • Purpose of Use: Inspection at right angles, injuries at right angles, etc.
  13. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (8)
    Mulai

    Rp38.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
  14. KRISBOW Penggaris Siku
    Rating:
    90% of 100
    (2)
    Mulai

    Rp35.900

    KRISBOW Penggaris Siku
    Deskripsi:
    Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
  15. SHINWA Square
    Mulai

    Rp64.900

  16. Niigata Seiki (SK) Penggaris Siku
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    Niigata Seiki (SK) Penggaris Siku
    Deskripsi:
    Carpenter Square/Penggaris Siku MT-30KD. - With Kaidan Scale - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Satin Finish) - Measuring Range: 300x150mm.
    atribut:
    • Type: Thick Wide
    • Material: Stainless Steel
  17. EMPIRE Polycast Torpedo Level
    Mulai

    Rp179.900

    EMPIRE Polycast Torpedo Level
    atribut:
    • Item: Polycast Torpedo Level,9inch
    • UNSPSC: 31160000
  18. DEWALT Spirit Level Torpedo (Waterpass)
    Mulai

    Rp259.900

    DEWALT Spirit Level Torpedo (Waterpass)
    Deskripsi:
    Torpedo levels are designed to fit in tight spaces, making them ideal for plumbing applications. Use them to find level and plumb, as well as 45° angles.
    atribut:
    • Magnetic/Nonmagnetic: Magnetic
    • Includes: Magnet
    • Accuracy: 0.0005inch
    • Number of 45 Degree Vials: 1
    • Number of Level Vials: 1
    • Number of Plumb Vials: 1
    • Color: Yellow
    • Frame Material: Aluminium
    • Length (inch): 9
    • Lighted Vials: No
    • Magnet Type: Rare Earth
    • Number of 30 Degree Vials: 0
    • Number of Magnets: 2
    • Number of V-Grooves: 0
    • Top Read: Yes
    • Total Number of Vials: 3
    • UNSPSC: 27111802
    • Vial Material: High Impact Acrylic
    • Vial Type: Block
Daftar Harga speed square Terbaru March 2026
INGCO Angle SquareRp53.900
Sola Joiner SquareRp339.900
STANLEY Quick SquareRp149.900
JOHNSON LEVEL Layout Square & T-SquareRp119.900
SHINWA Angle Scribing SquareRp349.900
STANLEY Professional SquareRp229.900
MILWAUKEE Polycast Metric Rafter SquareRp139.900
TRUSCO BarRp249.900
MILWAUKEE TOOL EQUIPMENT Trim SquareRp419.900
TRUSCO Angle SquareRp329.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)