DEWALT Spirit Level Torpedo (Waterpass)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp349.900
Spesifikasi
Magnetic/NonmagneticMagnetic
IncludesMagnet
Accuracy0.0005inch
Number of 45 Degree Vials1
Number of Level Vials1
Number of Plumb Vials1
ColorYellow
Frame MaterialAluminium
Length (inch)9
Lighted VialsNo
Magnet TypeRare Earth
Number of 30 Degree Vials0
Number of Magnets2
Number of V-Grooves0
Top ReadYes
Total Number of Vials3
UNSPSC27111802
Vial MaterialHigh Impact Acrylic
Vial TypeBlock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Torpedo levels are designed to fit in tight spaces, making them ideal for plumbing applications. Use them to find level and plumb, as well as 45° angles.
Warning
Hazardous Material - General

Ulasan Produk

Tidak ada ulasan