Beli speaker subwoofer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Speaker System
    Mulai

    Rp9.099.900

    TOA Speaker System
    Deskripsi:
    The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.
    atribut:
    • Rated Impedance Resistance (ohm): 8
  2. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  3. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  4. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  5. TOA Column Speaker
    Mulai

    Rp999.900

  6. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  7. TOA Multichannel Power Amplifier
    Mulai

    Rp15.999.900

    TOA Multichannel Power Amplifier
    Deskripsi:
    DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!
    atribut:
    • Amplification System: Class D
    • Frequency Response (Hz-kHz): 20-20 (±3 dB)
    • Accessory: Power cable
    • Cooling: Air flow from front to rear
    • Finish: Case: Plated steel sheet, black
    • LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
    • Operating Humidity (%RH): 80 or less (no condensation)
    • Operating Temperature (°C): 0 to +35 (32 to 95°F)
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • SN Ratio (dB): ≥ 100
  8. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  9. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  10. TOA Shoulder Megaphone
    Mulai

    Rp2.699.900

    TOA Shoulder Megaphone
    Deskripsi:
    The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
    atribut:
    • Output Rating (W): 30
  11. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  12. TOA Subwoofer System
    Mulai

    Rp6.299.900

    TOA Subwoofer System
    Deskripsi:
    The Z-120BFB is a compact, indoor-use subwoofer system employing a high-power 30 cm (12") woofer. It is designed for use in conjunction with TOA's Z-5-HX2 series or other full range speakers, and is particularly ideal for reproducing dynamic low-frequency sound for both permanent and temporary installations.
    atribut:
    • Impedance (ohm): 8
  13. CF Audio Whole Tone Speaker (Sound System)
    Mulai

    Rp7.099.900

    CF Audio Whole Tone Speaker (Sound System)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  14. TOA Horn Paging Speaker
    Mulai

    Rp369.900

    TOA Horn Paging Speaker
    Deskripsi:
    The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  15. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  16. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  17. TOA Plastic Column Speaker
    Mulai

    Rp699.900

    TOA Plastic Column Speaker
    Deskripsi:
    The ZS Series Column Speakers are highly efficient compact speakers that deliver excellent sound performance in medium sized venues such as houses of worship, gymnasiums, auditoriums and more.
    atribut:
    • Accessories: Speaker Bracket x 1, Joint Bracket x 1, Wall Bracket x 1, Fixing Bolt (M5 x 60) x 1, Hexagon Bolt (M6 x 12) (with plain washer and spring washer) x 2, Machine Screw (M5 x 20) (with plain washer and spring washer) x 2, Hexagon Bolt (M8x 15) x 1
    • Enclosure: Sealed Type
    • Input Terminal: Push-In terminal
    • Option: Speaker Stand: ST-16A
    • Finish: Enclosure: HIPS, black, paint, Punched Net: Surface-tread steel plate, black, paint, Speaker Bracket: Aluminium die-cast, black, paint, Joint Bracket, Wall Bracket: Steel plate, t1.6, black, paint
    • Frequency Response (Hz): 150-16000
  18. TOA Portable Amplifier
    Mulai

    Rp6.099.900

    TOA Portable Amplifier
    Deskripsi:
    TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
  19. TOA Wireless Microphone Single Channel
    Mulai

    Rp4.399.900

    TOA Wireless Microphone Single Channel
    Deskripsi:
    WS-420-AS Single Channel Wireless SetThe powerful WS-420-AS is a single channel wireless microphone system set that combines exceptional performance with cost efficiency. The simplest plug and play system is designed to launch you into the world of wireless. The rugged and compact frame contains a reliable multifunctioning system that is optimised for use with a range of microphones from handheld to lapels, headsets, and even musical instruments.
    atribut:
    • Product Composition: Handheld wireless microphone x 1 Receiver x 1
    • Frequency Range (MHz): 694 - 806 (*1), UHF
    • Channel Selectable: 4 channels
    • Tunable Frequencies (kHz): Steps 25
    • Pilot Tone (kHz): 32.768
    • Total Harmonic Distortion: <1% @ 1kHz
    • Accessory: AC adapter x1, Microphone holder x1
    • Audio Frequency Response (Hz): 80 - 15000
    • Audio Input Level (dB): SPL (Maximum) 140
    • Battery: 1 AA size alkaline battery, 1.5V
    • Dimensions (mm): Approx. 250x50
    • Diversity Reception: AC mains (supplied AC-DC adapter must be used)
    • Finish: Resin, coating
    • Function: IR sync, Channel scan, Battery indicator
    • Indicator: Battery Status LED, 7 Segments LED
    • Microphone Element: Dynamic with cardioid pattern
    • Modulation System: PLL synthesizer
    • RF Carrier Power (mW): 10
    • Sensitivity: 10uV at 45dBA S/N
    • Squelch (SQ): Tone SQ, Carrier SQ and Noise SQ
Daftar Harga speaker subwoofer Terbaru April 2026
TOA Speaker SystemRp9.099.900
TOA MegaphoneRp589.900
TOA Universal SpeakerRp959.900
TOA Horn SpeakerRp379.900
TOA Column SpeakerRp999.900
TOA Power AmplifierRp5.599.900
TOA Multichannel Power AmplifierRp15.999.900
TOA Mixer AmplifierRp1.399.900
TOA Digital Mixer AmplifierRp4.099.900
TOA Shoulder MegaphoneRp2.699.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)