Beli speaker bose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CF Audio Super Bass Speaker
    Mulai

    Rp8.699.900

    CF Audio Super Bass Speaker
    Deskripsi:
    Super bass speaker, 10" bass, frequency response: 40Hz~120Hz-3dB, rated power: 600W, Max. Input: 1200W, sensitivity: 99dB, Maximum sound Pressure: 127dB.
  2. CF Audio Whole Tone Speaker (Pengeras Suara)
    Mulai

    Rp8.099.900

    CF Audio Whole Tone Speaker (Pengeras Suara)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  3. Samsung GALAXY TAB 5G S10 FE
    Mulai

    Rp7.999.900

    Samsung GALAXY TAB 5G S10 FE
    atribut:
    • Audio: Dual Speaker, USB Type-C Earjack
    • Battery (mAh): 8000
    • Camera (MP): Front Camera : 12, f/2.4 (ultrawide) ; Rear Camera : 13, f/2.0, (wide)
    • Color: Random Color
    • Dimensions (mm): 254.3x165.8x6
    • Display Size (inch): 10.9
    • Network: 5G
    • Processor: Exynos 1580 (4 nm) Octa-core (1x2.9 GHz Cortex-A720 & 3x2.6 GHz Cortex-A720 & 4x1.9 GHz Cortex-A520)
    • RAM (Gb): 8
    • Resolution (pixels): 1440 x 2304, 16:10 ratio (~249 ppi density)
    • Storage (Gb): 128
  4. LEXOS UDC Online Series
    Mulai

    Rp15.999.900

    LEXOS UDC Online Series
    atribut:
    • Type: 3000
    • Capacity (W): 2700
    • Input Voltage (V): When Load<70%: 115±5 to 295±5
    • Frequency (Hz): 50
    • Output voltage (V): 220
    • Wave: True Online
    • Communication: RS232 and USB Port
    • Nominal Voltage (V): 96
    • Quantity x Capacity: 8x8.2Ah
    • Ampere Charge (A): 1
    • Dimensions (mm): 191x478x339
    • Temperature (°C): - 25 to -40
    • Back-up Time (minute): 5 (Full Load), 16 (Half Load)
    • Power Factor : 0.9
    • Protection : Overload Capacity, Lightning and Surge Protection, Short Circuit Protection,
    • Sound Level (dBA): < 45
  5. audio-technica Active speaker (Speaker Aktif)
    Mulai

    Rp1.099.900

    audio-technica Active speaker (Speaker Aktif)
    Deskripsi:
    USB power supply type that does not require an outlet. Connect the USB Type-A plug to the USB port of a PC or audio device, and connect the Φ3.5mm stereo mini plug to the headphone terminal to complete the setting. It is convenient because you can use it immediately when you want to listen to music. Also, because of the wired connection, there is no need to worry about the sound being delayed. High-sensitivity Φ52mm speaker unit that makes it easy to listen to vocals and voice. Achieves clear sound quality that does not make you tired of listening even for a long time. Because of the stereo sound, you can enjoy a more powerful stereoscopic effect than playing the sound on a PC or portable player itself. Plays high output and natural sound while saving power. While outputting 2W + 2W, the high-sensitivity speaker unit reproduces natural sound even with low power consumption. The headphone jack is mounted on the front, so there is no need to replace the plug when connecting to a PC or audio device. This is convenient when connecting this speaker to the headphone jack of a PC or audio device. Not only can you enjoy connecting your headphones (sold separately) to the headphone jack on the front of the speaker, but you can also adjust the volume when the headphones are connected on the speaker side. You can also easily listen to the sound of a record by connecting a turntable with an analog output.
    atribut:
    • Cable Length (m): Left and right connection cord: 1.5, input cord: 1.2, USB power cord: 1.2
    • Color: Black
    • Dimensions, H x W x D (mm): 180 x 80 x 81 (excluding protrusions)
    • Input Impedance (kΩ): 20
    • Input Terminal: DIA3.5mm stereo mini plug
    • Mass (g): Approximately 300 (L side) / Approximately 335 (R side) (excluding code)
    • Maximum Output Power (W): 4
    • Operating Temperature Range (°C): 5 to 40
    • Output Terminal: Headphones: DIA3.5mm stereo mini jack
    • Playback Frequency Band (Hz): 100~20000
    • Power Supply: USB power supply (DC5V)
    • Sound Pressure Level (dB): (Output) 82 / W
    • Speaker Unit: DIA52mm / full range
    • Type: Amplifier built-in speaker system
  6. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
Daftar Harga speaker bose Terbaru October 2026
CF Audio Super Bass SpeakerRp8.699.900
auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)Rp5.099.900
CF Audio Whole Tone Speaker (Pengeras Suara)Rp8.099.900
Samsung GALAXY TAB 5G S10 FERp7.999.900
LEXOS UDC Online SeriesRp15.999.900
RUCIKA Sambungan Pipa PVC Reducing Socket AWRp4.900
audio-technica Active speaker (Speaker Aktif)Rp1.099.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait