Beli speaker aktif bluetooth di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Anker SpeakerDeskripsi:Ditingkatkan, Anker Soundcore Boost Bluetooth Speaker dengan Suara Seimbang, BassUp, Waktu Putar 12 Jam, USB-C, IPX7 Tahan Air, Speaker Nirkabel dengan EQ yang Dapat Disesuaikan melalui Aplikasi, Pemasangan Stereo Nirkabel
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Venom Gear Studio Speaker BluetoothDeskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
- Anker Soundcore Rave PartyCastDeskripsi:HighlightsBlast Out the Tunes: A massive 80W of sound with body-shaking bass that’s boosted in real-time by BassUpTM technology is pumped out by a 5.25-inch woofer, passive radiator, and 2-inch tweeter. Turn up the volume and create a party in virtually any indoor or outdoor space.Don’t Cry Over Spilled Drinks: Go wild and party up a storm! Rave Party Cast’s IPX7 waterproof casing keeps the music pumping even if drinks get spilled, you get caught in an unexpected downpour, or the speaker somehow finds its way into the deep end of the pool.Time to Shine: The Rave Party Lighting algorithm and independent DSP synchronize Rave Party Cast’s LEDs to the beat. Personalize your experience further with the Light DJ feature on the Soundcore app.Up All Night: A massive Li-ion battery with Anker’s proprietary battery technology fuels up to 18 hours of non-stop music to keep the party going ‘til dawn. And as your phone’s power level drops lower and lower, plug it into the built-in USB port to top it up.Let the Games Begin: There ain’t no party like a Rave Party Cast! Use the app to play 6 iconic party games with your friends, old and new!PartyCast Technology: Link 100+ rave partycast outdoor Bluetooth speakers via a single device to sync up your party soundtrack across every speaker for a thunderous wall of sound.Note: Rave Party Cast’s woofer is positioned in the center of the speaker with a tweeter above it. The passive radiator is located on the back of the speaker.atribut:
- Color: Black
- Anker Speaker Bluetooth Soundcore Rave NeoDeskripsi:Speaker Bluetooth Anker Soundcore Rave Neo - A3395Speaker Bluetooth Portabel dengan Lampu, Teknologi BassUp, Sinkronkan 100+ Speaker, Waktu Bermain 18 Jam, Tahan Air, EQ Kustom, AplikasiMelepaskan Suara Kuat: Tekan putar untuk melepaskan gelombang suara besar hingga 98dB. Bass yang intens disampaikan melalui radiator pasif dan teknologi BassUp eksklusif untuk meningkatkan frekuensi rendah secara real-time untuk pukulan yang lebih hebat.Teknologi PartyCast: Tautkan 100+ speaker Soundcore PartyCast yang kompatibel melalui satu perangkat untuk menyinkronkan musik dan lampu di semuanya.Pertunjukan Cahaya Beat-Driven: Lampu LED built-in disinkronkan dengan ketukan setiap lagu untuk menciptakan pengalaman visual yang memabukkan.Sepenuhnya Tahan Air: Casing tahan air IPX7 Rave Neo memastikannya dapat menahan perendaman penuh dalam air.Waktu Putar 18 Jam: Soundtrack beberapa acara dan gunakan port USB bawaan untuk mengisi daya perangkat lain dengan nyaman saat Anda berpesta.Aplikasi Soundcore: Pilih dari beberapa mode cahaya dan sesuaikan EQ dengan membuat campuran Anda sendiri atau menggunakan salah satu dari 3 mode prasetel untuk menyesuaikan suara dengan acara Anda.atribut:
- Color: Black
- Wattage (W): 50
- Bluetooth Version: 5.0
- IP Rating: IPX7
- Play Time (hour): 18
- Anker Soundcore Wakey Bluetooth Speaker + Wireless Fast ChargingDeskripsi:Desain All-In-One dengan Wireless Fast Charging, Jam Alarm, White Noise Mode, dan LainnyaTIDUR, BANGUN, PENGUASAANDesain all-in-one Wakey merampingkan meja nakas Anda dengan menggabungkan hal-hal penting menjadi speaker di samping tempat tidur. Tinggalkan kekacauan di kamar Anda dan ciptakan lingkungan yang tenang untuk tidur malam yang nyenyak.Desain inovatif Wakey dianugerahi Penghargaan Desain Pin Emas 2018.FAST-WIRELESS CHARGINGSaat Anda bersantai di malam hari, cukup tempatkan perangkat yang kompatibel dengan Qi di atas Wakey untuk diisi ulang. Pad pengisian daya nirkabel internal diaktifkan oleh teknologi Anker dan memberikan daya 10W cepat untuk ponsel Samsung dan daya 7,5W untuk iPhone.BANGUN, BANGUN DAN BANGUNPerlu selusin alarm untuk bangun di pagi hari? Kami juga. Atau mungkin Anda perlu bangun di waktu yang berbeda di hari yang berbeda?Apa pun jadwal Anda, aplikasi Wakey memungkinkan Anda mengatur hingga 15 alarm unik dan memilih dari 10 nada khusus untuk menyampaikan panggilan bangun yang tidak akan merusak pagi Anda.atribut:
- Color: White
- Drivers: 2x1.75inch (Full Range)
- Bluetooth Version: 5.0
- Range (m): 10-20 (indoor)
- Dimensions (inch): 7.87x3.62x3.23
- FM Frequency Range (MHz): 87-108
- Input Power (W): 15 (3x)
- Microphone: Integrated
- Output Power (W): 10
- Supports: A2DP, AVRCP, HFP, SBC
- USB Charging Output (V/A): 5/2
- Wireless Charging Output (W): 7.5 (Phone XR, XS Max, XS, X, and 8 Plus), 10 (Samsung S10, S10+, S9, S9+, S8, S8+, and Note 9)
- Anker Soundcore Life Q35atribut:
- Color: Pink
- Anker Soundcore Flare 2 Portable Bluetooth Speakeratribut:
- Color: Black
- Anker HeadphoneDeskripsi:Model A3511Apa yang ada di dalam kotak:- Anker PowerConf H500- Tas jinjing- Kabel Pengisian Daya- Konverter USB-C ke USB-A- Dongle Bluetooth- Charging standCatatan:Sebelum menggunakan PowerConf H500, pastikan Anda mengunduh aplikasi AnkerWork dan perangkat lunak komputer untuk memperbarui firmware headset dan dongle Anda.Waktu bicara bervariasi menurut volume.Anda hanya dapat menyesuaikan pengaturan melalui satu perangkat dalam satu waktu.
- Anker ChargerDeskripsi:Wall Charger Anker Powerport Nano 20W White - A2633Apa yang Anda Dapatkan:*PowerPort III Nano*Panduan selamat datang,*Garansi 18 bulan bebas khawatir kami, dan layanan pelanggan yang ramah (kabel tidak termasuk).
- Oontz Angle 3 Wireless Bluetooth SpeakerDeskripsi:The Weatherproof OontZ Angle 3The Next Generation of Portable Wireless Bluetooth Speakers, Designed and Engineered by Cambridge SoundWorksCrystal Clear Distortion-Free SoundSurprisingly Loud VolumeRain Proof- Splash Proof - Shower ProofPortable & LightweightStylish Design plays horizontally and stands to play verticallyHands Free Personal Speaker PhoneConnects quickly over Bluetooth to your iPhone, Smartphone, and TabletListen to music, videos, movies, apps, and gamesSurprisingly Low Priceatribut:
- Color: Black
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- Polytron Portable SpeakerDeskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
Daftar Harga speaker aktif bluetooth Terbaru January 2026
| Anker Speaker | Rp1.099.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Venom Gear Studio Speaker Bluetooth | Rp2.099.900 |
| Anker Soundcore Rave PartyCast | Rp1.799.900 |
| Anker Speaker Bluetooth Soundcore Rave Neo | Rp1.599.900 |
| Anker Soundcore Wakey Bluetooth Speaker + Wireless Fast Charging | Rp1.099.900 |
| Anker Soundcore Life Q35 | Rp1.399.900 |
| Anker Soundcore Flare 2 Portable Bluetooth Speaker | Rp1.099.900 |
| Anker Headphone | Rp639.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)