Beli spd di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Suntree Surge Protective Device DC (Pelindung Lonjakan Arus/SPD)
    Mulai

    Rp549.900

    Suntree Surge Protective Device DC (Pelindung Lonjakan Arus/SPD)
    Deskripsi:
    Application: Solar PV DC Protect electric system and on-loading electrical apparatus from thunder and instantaneous over-voltage
    atribut:
    • Rated (KA): 20
  2. WORLDSUNLIGHT Surge Protection Device AC (Pelindung Lonjakan Arus/SPD)
    Mulai

    Rp199.900

    WORLDSUNLIGHT Surge Protection Device AC (Pelindung Lonjakan Arus/SPD)
    atribut:
    • Rated Voltage (V): 385
    • Number of Pole: 2P
  3. TOMZN Surge Protective Device AC (Pelindung Lonjakan Arus/SPD)
    Mulai

    Rp239.900

    TOMZN Surge Protective Device AC (Pelindung Lonjakan Arus/SPD)
    Deskripsi:
    Aplikasi: Melindungi sistem listrik dan-loading peralatan listrik dari thunder dan seketika over-voltage;
  4. Schneider Electric Acti 9 iPF, iPRD Modular Surge Arrester (Penangkal Petir Modular)
    Mulai

    Rp759.900

    Schneider Electric Acti 9 iPF, iPRD Modular Surge Arrester (Penangkal Petir Modular)
    atribut:
    • Surge Arrester Type: Electrical Distribution Network
  5. WEIDMULLER Lightning and Surge Protection VPU Series SPD Black, Orange (Pelindung Petir)
    Mulai

    Rp1.299.900

    WEIDMULLER Lightning and Surge Protection VPU Series SPD Black, Orange (Pelindung Petir)
    atribut:
    • Depth (mm): 69
    • Depth (inch): 2.717
    • Color: black, orange
  6. OTOWA ELECTRIC Spd For Slim Type Control Power Circuit
    Mulai

    Rp2.499.900

    OTOWA ELECTRIC Spd For Slim Type Control Power Circuit
    Deskripsi:
    AC / DC shared for control power supply circuit.
    atribut:
    • Applicable Voltage (V): DC35.0 (maximum continuous)
    • Capacitance: 6000pF (reference value)
    • Voltage Protection Level (V): (Between lines) 170, (Between ground) 600
    • Impulse Resistance: (8/20μs)10kA, (10/350μs)2kA
  7. SeanRo SPD AC
    Mulai

    Rp239.900

    SeanRo SPD AC
    atribut:
    • Rated (KA): 20-40
    • Rated Voltage (V): 385
    • Number of Pole: 2P
  8. SQUARE D Internal-Mount SPDs
    Mulai

    Rp2.199.900

    SQUARE D Internal-Mount SPDs
    Deskripsi:
    These SPDs install in Square D QO, HOM, I-Line, and NQ panelboards and load centers and are used for residential and light commercial applications. These SPDs detect and limit power surges to protect equipment from damage.
    atribut:
    • UNSPSC: 39121610
  9. OTOWA ELECTRIC Surge Protection Device For Distribution Board (Pelindung Lonjakan Arus/SPD)
    Mulai

    Rp2.399.900

    OTOWA ELECTRIC Surge Protection Device For Distribution Board (Pelindung Lonjakan Arus/SPD)
    Deskripsi:
    Easy to install in the panel and with a safe function even when deteriorated. Built-in automatic disconnection device. With SPD function display. Corresponds to deteriorated contact output (S type only). Excellent responsiveness and non-continuous flow. There are 3 patterns for installation. Protects between lines and ground with one unit. Compliant with RoHS regulated substances. Ministry of Land, Infrastructure, Transport and Tourism NETIS registered product Ministry of Land, Infrastructure, Transport and Tourism Public building construction standard specifications compliant product Ministry of Land, Infrastructure, Transport and Tourism building equipment design standard compliant product Class II (JIS C 5381-11) compliantProtects electronic and electrical equipment from lightning (for power supply circuits)
    atribut:
    • Protection Class: IP20
    • Maximum Operating Voltage (V): (Continuous) AC130 / 250
    • Suitable Cable Range: 5.5 to 14mm2
    • Maximum Discharge Current (8/20μs) (kA): 10
    • Nominal Discharge Current (8/20μs) (kA): 5
    • Operating Temperature Range (°C): -25 to 70
  10. Hager Surge Protective Devices with Low Voltage Protection Level
    Mulai

    Rp2.099.900

    Hager Surge Protective Devices with Low Voltage Protection Level
    Deskripsi:
    SPDs with low voltage protection level To protect very sensitive electronic equipment. The fine protection complements the main protection and can protect 1 or several electronic devices Optimal coordination is obtained when cascaded with a main protection device (lower Up see table below) Protection is assured in both common and differential modes. Discharge current : I max. 8 kA (8/20 wave). A green LED on the front face indicates the status of the SPD connected in series with the equipment that needs to be protected. Connected in series with the equipment that needs to be protected. Suitable for every earthing system. Connection capacity : - 6mm2 flexible conductor - 10mm2 rigid conductor. Degree of protection : IP 20 (in enclosure). Complies with NF EN 61-643-11 September 2002
    atribut:
    • Voltage Range (V/Hz): 230/400-50/60
  11. Phoenix Contact Type 3 Surge Protection Device
    Mulai

    Rp1.099.900

    Phoenix Contact Type 3 Surge Protection Device
    Deskripsi:
    Type 3 arrester for universal mounting in installation boxes, sill-type trunking, underfloor installations or directly in the termination device. Circuit with thermal monitoring, acoustic fault warning. Installation in branch or through wiring. Design: 230 V AC
  12. Schneider Electric Surge Arrester Domae PF (Penangkal Petir)
    Mulai

    Rp479.900

    Schneider Electric Surge Arrester Domae PF (Penangkal Petir)
    atribut:
    • Class Type: T2
    • Nominal Discharge Current (kA): 15
    • Maximum Discharge Current: 40
    • Earthing System: TT, TN-S, TN-C
    • Disconnector Device Type: Circuit breaker Domae MCB 20 A Curve C
    • Local Signalling: Operating state: Green, Fault indication: Red
  13. TOMZN MCB DC 440V
    Mulai

    Rp109.900

    TOMZN MCB DC 440V
    atribut:
    • Rated Voltage (V): 440
    • Number of Pole: 2P
    • Breaking Current Icu (A): 6KA
  14. Funelec Surge Protective Device DC (Pelindung Lonjakan Arus/SPD)
    Mulai

    Rp339.900

    Funelec Surge Protective Device DC (Pelindung Lonjakan Arus/SPD)
    Deskripsi:
    Application: Solar PV DC Protect electric system and on-loading electrical apparatus from thunder and instantaneous over-voltage
    atribut:
    • Number of Pole: 2P
    • Rated (KA): 20
  15. Schneider Electric Acti 9 iPF & iPRD - Surge Arrester (Penangkal Petir)
    Mulai

    Rp499.900

Daftar Harga spd Terbaru October 2026
ABB Surge Protective DeviceRp279.900
Suntree Surge Protective Device DC (Pelindung Lonjakan Arus/SPD)Rp549.900
WORLDSUNLIGHT Surge Protection Device AC (Pelindung Lonjakan Arus/SPD)Rp199.900
TOMZN Surge Protective Device AC (Pelindung Lonjakan Arus/SPD)Rp239.900
Schneider Electric Acti 9 iPF, iPRD Modular Surge Arrester (Penangkal Petir Modular)Rp759.900
WEIDMULLER Lightning and Surge Protection VPU Series SPD Black, Orange (Pelindung Petir)Rp1.299.900
OTOWA ELECTRIC Spd For Slim Type Control Power CircuitRp2.499.900
SeanRo SPD ACRp239.900
OTOWA ELECTRIC Spd Class Ii For Power SupplyRp2.599.900
SQUARE D Internal-Mount SPDsRp2.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)