Beli spark plug socket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Dr. Spark Plug Socket
    Mulai

    Rp37.000

    JTC Dr. Spark Plug Socket
    atribut:
    • Number of Point: 6 pt
  2. TEKIRO 3/8inch Dr. Spark Plug Socket with Magnet
    Mulai

    Rp72.000

    TEKIRO 3/8inch Dr. Spark Plug Socket with Magnet
    Deskripsi:
    - Material is Chrome vanadium steel- Anti-rusting, greater strength and with knurling design for extra grip with oily finger - With magnet inside- Silver matt finish- Stress relief design
    atribut:
    • Dimension 1 (mm): 65
    • Dimension 3 (mm): 10
    • Square Drive (inch): 3/8
  3. TEKIRO Magnetic Spark Plug 1/2inch (Mata Sok Busi Magnet)
    Mulai

    Rp78.000

    TEKIRO Magnetic Spark Plug 1/2inch (Mata Sok Busi Magnet)
    Deskripsi:
    TEKIRO 1/2 INCH KUNCI BUSI MAGNET 16 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi, yang mempunyai atau terbuatb dari bahan magnet
    atribut:
    • Dimension 1 (mm): 65
    • Dimension 3 (mm): 13
  4. WESTWARD Spark Plug Socket Set
    Mulai

    Rp499.900

    WESTWARD Spark Plug Socket Set
    Deskripsi:
    These SAE and metric spark plug socket sets are used to install and remove spark plugs from engine blocks. SAE sockets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Metric sockets are in metric sizes that are measured in millimeters to fit fasteners with a metric size head.
    atribut:
    • Socket Shape: 6-Point
    • Deep Socket Style/Size: Deep 6-Point: 9/16inch, 5/8inch, 13/16inch, 16 mm, 21 mm
    • Socket Depth: Deep
    • Socket Size: 9/16inch; 5/8inch; 16 mm; 13/16inch; 21 mm
    • Socket Size Range (mm): 16 to 21; 9/16 to 13/16
    • Finish: Chrome
    • Material: Alloy Steel
    • UNSPSC: 27111704
  5. monotaro Magnetic spark plug wrench
    Mulai

    Rp119.900

    monotaro Magnetic spark plug wrench
    Deskripsi:
    Since it is magnet type it can be detached while holding the plug firmly. -In addition, the magnet type has less reduction in retention ability compared to rubber type. -In addition to the insertion angle of 9.mm (3/8) size, because the tip is hexagonal, you can use it even with a wrench or spanner. It is a tool exclusively for spark plug.
    atribut:
    • Overall Length (mm): 65
    • Plug-In Angle (mm [inch]): 9.5(3/8)
    • Width Across Flat (mm): 21
    • Compatible Wrench: 23
    • Material: CR-V
    • Outer Diameter d (mm): 28
  6. Yamoto Spark Plug Socket 3/8 Inch
    Mulai

    Rp99.000

    Yamoto Spark Plug Socket 3/8 Inch
    Deskripsi:
    For insertion and removal of spark plugs. Neoprene insert helps retain the spark plug and protect the insulation material from damage.
    atribut:
    • Number of Points: 6
    • Drive Type: Square
    • Socket Depth: Deep
    • Socket Type: Spark Plug
    • Drive Size: 3/8 Inch
    • Socket Size: M14mm
    • Overall Length: 68mm
    • Size System: Metric
    • Finish/Coating: Chrome Plated
    • Mirror Finish: Material
    • Chrome Vanadium Steel: 0
  7. JTC Magnetic Spark Plug Sockets
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    JTC Magnetic Spark Plug Sockets
    atribut:
    • Type: 12PT
  8. Kennedy Spark Plug Socket 1/2 inch
    Mulai

    Rp119.900

    Kennedy Spark Plug Socket 1/2 inch
    Deskripsi:
    Designed for insertion/ removal of spark plugs. The Neoprene insert helps retain the spark plug and protect the insulation material from accidental damage. A unique double knurl gives a high grip essential for a quick tool change when hands are greasy.
    atribut:
    • Material: Chrome Vanadium Steel
    • Drive Size: 1/2 Inch
    • Number of Points: 6
    • Socket Depth: Deep
    • Drive Type: Square
    • Finish/Coating: Polished Chrome
    • Socket Type: Spark Plug Socket
    • Size System: Metric
  9. TEKIRO Spark Plug 3/8inch with Rubber Inside
    Rating:
    100% of 100
    (2)
    Mulai

    Rp35.000

    TEKIRO Spark Plug 3/8inch with Rubber Inside
    Deskripsi:
    TEKIRO 3/8 INCH KUNCI BUSI KARET 14 MM, kunci busi untuk kendaraan bermotor dengan ukuran drive 3/8 inch dan panjang 14 mmFungsi : berfungsi untuk mengencangkan dan melepas busi pada kendaraan bermotorMaterial : Chrome VanadiumKunci Busi berfungsi untuk mengencangkan dan mengendurkan busi serta memasang dan melepas busi.
    atribut:
    • Size (mm): 14
    • Dimension 1 (mm): 63
    • Dimension 2 (mm): 9
    • Dimension 3 (mm): 16
    • Dimension 4 (mm): 19
    • Dimension 5 (mm): 14
    • Material: Chrome Vanadium
  10. JTC 3/8inch Universal Spark Plug Socket
    Mulai

    Rp239.900

    JTC 3/8inch Universal Spark Plug Socket
    Deskripsi:
    -Special leaf spring designed with 3 claws to clip the spark plug. -Universal joint design, 30 degree operable angle. -3/8inch DR x 14mm, 95mmL, 12 PT.
  11. TEKIRO Spark Plug (Kunci Busi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp47.000

    TEKIRO Spark Plug (Kunci Busi)
    Deskripsi:
    TEKIRO 3/8 INCH KUNCI BUSI 21 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi Fungsi : melepas dan mengencangkan busiMaterial : Chrome VanadiumDimensi : 65mm 33mm 20mm
    atribut:
    • Dimension 1 (mm): 65
  12. Toptul Spark Plug Sockets (Thin Wall)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.000

    Toptul Spark Plug Sockets (Thin Wall)
    atribut:
    • Size (mm): 16
    • Length (mm): 65
    • Drive (inch): 1/2
  13. KO-KEN Z-Eal Spark Plug Socket
    Mulai

    Rp419.900

    KO-KEN Z-Eal Spark Plug Socket
    atribut:
    • Plug Angle: 9.5mm
    • Overall Length: 70mm
  14. American Tool Flexible T-Shape Spark Plug Wrench
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.000

    American Tool Flexible T-Shape Spark Plug Wrench
    Deskripsi:
    > Chrome vanadium steel hardened and tempered> Fully drop forged> 6 Point
  15. TEKIRO DR. Deep Wall Socket 1/2inch 12pt (Mata Sock)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp42.000

    TEKIRO DR. Deep Wall Socket 1/2inch 12pt (Mata Sock)
    Deskripsi:
    Kunci sock yang didesain untuk membuka dan mengencangkan baut dan mur dengan mata sock yang lebih panjang daripada ukuran normalnya.Tekiro Mata Sock Deep Wall 1/2 Inch 12PT 08 mmItem Code : SC-DW0509TEKIRO 1/2 INCH KUNCI SOCK DEEP WALL 12 PT 8 MM merupakan suatu alat yang di desain untuk membuka dan mengencangkan baut atau mur dengan mata sock yang jauh lebih panjang dari yang normalnya Fungsi : untuk membuka dan memasang baut atau murMaterial : Chrome VanadiumDimensi : 77mm 34mm 13mm
    atribut:
    • Dimension 3 (mm): 13
  16. TEKIRO Socket Set (Kunci Sock Set)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    TEKIRO Socket Set (Kunci Sock Set)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
Daftar Harga spark plug socket Terbaru September 2025
JTC Dr. Spark Plug SocketRp37.000
TEKIRO 3/8inch Dr. Spark Plug Socket with MagnetRp72.000
TEKIRO Magnetic Spark Plug 1/2inch (Mata Sok Busi Magnet)Rp78.000
WESTWARD Spark Plug Socket SetRp499.900
monotaro Magnetic spark plug wrenchRp119.900
Yamoto Spark Plug Socket 3/8 InchRp99.000
JTC Magnetic Spark Plug SocketsRp139.900
Kennedy Spark Plug Socket 1/2 inchRp119.900
MAXPOWER Spark Plug SocketRp28.000
TEKIRO Spark Plug 3/8inch with Rubber InsideRp35.000

Data diperbarui pada 10/09/2025 (Harga belum termasuk PPN)