PROTO Flex Spark Plug Socket

Sebelum PPN:
Rp1.099.900
Spesifikasi
Drive TypeHand
Bolt Clearance (inch)5/16
Socket Shape6-Point
MaterialAlloy Steel
FinishChrome
Drive Size (inch)3/8
Measurement TypeSAE
Socket DepthStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These SAE flex spark plug sockets are used to install and remove spark plugs from engine blocks and are hinged for access to spark plugs in tight spaces. Sockets come in sizes that are measured in inches and fractions of an inch and fit SAE (inch) size spark plugs.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait