Beli spare part kawasaki athlete di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona GIVI SRV-Ninja 250 SL Fitting
    Mulai

    Rp2.999.900

    Daytona GIVI SRV-Ninja 250 SL Fitting
    atribut:
    • Compatible Vehicle Model: Ninja250SL ('15)
    • Manufactutrer: kawasaki
  2. TEKIRO Magnetic Tracker (Penarik Laher)
    Mulai

    Rp119.900

    TEKIRO Magnetic Tracker (Penarik Laher)
    Deskripsi:
    membuka block mesin depan yang berdimensi 158mmx110mmx15mm khusus motor GL proFungsi : membuka block mesin depanMaterial : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  3. ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Mulai

    Rp26.900

    ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Deskripsi:
    Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
  4. SSS Rear Aluminum Gear
    Mulai

    Rp419.900

    SSS Rear Aluminum Gear
    Deskripsi:
    SSS Aluminium Sproket didesain dengan 'lightening holes' yang mengurangi berat pada sproket seri ini, terbuat dari aluminium 7075-T6 yang digunakan juga dalam manufaktur fighter jet dan memiliki 3 varian warna yang menarik.KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    atribut:
    • Compatible for: KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
    • Material: Aluminium 705
    • Color: Gold
    • Size (Teeth): 47-49
  5. Daytona GP Taper Exhaust
    Mulai

    Rp1.399.900

    Daytona GP Taper Exhaust
    Deskripsi:
    Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
  6. Daytona Premium Zone Bar End Plug Scratch Gold for Type Kawasaki
    Mulai

    Rp909.900

    Daytona Premium Zone Bar End Plug Scratch Gold for Type Kawasaki
    atribut:
    • Type: Scratch type
    • Compatible Vehicle Model: KAWASAKI vehicles only
    • Color: gold
  7. Daytona Premium Zone Rider Side Step Pzr-09 for Kawasaki Car
    Mulai

    Rp3.099.900

    Daytona Premium Zone Rider Side Step Pzr-09 for Kawasaki Car
    atribut:
    • Compatible Vehicle Model: Ninja400 (18)/Ninja250 (18)
    • Accessories: Attached ring: Red, lime green
  8. KENTA Permanent Magnetic Lifter
    Mulai

    Rp15.999.900

    KENTA Permanent Magnetic Lifter
    Deskripsi:
    The permanent magnetic Lifter can be used in variety industries for the transportation and Lifting of steel, engine parts, semi manufactured goods and molds, due to its magnetic surface of Lifted goods.The magnetic Lifter’s highest pulling force is 3.5times greater than the rated Lifting capability.Light weight: ranging from 10-125kgs.Safe: No electricity is needed to operate the magnetic Lifter, once operated there is less than 1% residual manetism.The simple switch and safety button design allows for one handed operation.Larger sizes available, output up to 6000kgs.How to determing the right type or magnetic Lifter for your application. The capacity of the Lifting magnetic is determinded by the thickness and surface quality of the component.Before operation it is necessary to find out the percentage or the steel thickness or the component and capacity curve.
    atribut:
    • Operating Temperature (°C): <80
  9. Yuasa Wet Battery 12V (Aki Basah)
    Mulai

    Rp189.900

    Yuasa Wet Battery 12V (Aki Basah)
    Deskripsi:
    Conventional-Produk aki konvensional yang paling lama diantara varian produk YBI yang lain. Menggunakan bahan-bahan berkwalitas untuk memenuhi permintaan pasar domestic dan ekspor
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 04-0921034
  10. Kawasaki Chain Block
    Mulai

    Rp1.099.900

Daftar Harga spare part kawasaki athlete Terbaru March 2026
Daytona GIVI SRV-Ninja 250 SL FittingRp2.999.900
Daytona Ultra Drive Chain and Gear Set (Rantai Set)Rp219.900
Kawasaki Permanent Magnetic LifterRp8.599.900
TEKIRO Magnetic Tracker (Penarik Laher)Rp119.900
Daytona Giboshi Tanshi Kawasaki TypeRp349.900
Kawasaki Geared TrolleyRp969.900
KO-KEN 12.7 Sq 12 Square Impact SocketRp169.900
ASPIRA Kampas Rem Cakram Motor (Brake Linning)Rp26.900
SSS Rear Aluminum GearRp419.900
Daytona GP Taper ExhaustRp1.399.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait