Beli spanner wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Lock Ring Spanner WrenchDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 190
- Applicable to: phi 40-46
- WESTWARD Fixed Pin Spanner WrenchDeskripsi:Fixed-pin spanner wrenches have a curved arm with a small pin or nub on the end. The pin or nub fits into one of the holes in the nut and the handle is turned to loosen or tighten the nut. These wrenches are not adjustable and can only tighten or loosen one size nut.atribut:
- Corrosion-Resistant: Yes
- Item: Fixed Pin Spanner Wrench
- Adjustable: Manual
- Finish: Black Oxide
- Handle Color: Black
- Material: Alloy Steel
- Pin Shape: Round
- Side or Face Opening: Side
- ASH Hook Spanner Wrenchatribut:
- Type: Hooking spanner
- AMPCO Spanner WrenchDeskripsi:Adjustable-hook spanner wrenches have a hinged hook or an adjustable head with a hook on the end. The hook fits into a hole on the bearing, lock nut ring, and servicing collar to loosen or tighten it. These wrenches can tighten or loosen a variety of nut sizes.atribut:
- UNSPSC: 27111726
- Corrosion Resistant: Yes
- Finish: Natural
- Handle Color: Bronze
- Handle Type: One Piece
- Insulated: No
- Measurement Type: Metric
- Non-Magnetic: Yes
- Non-Sparking: Yes
- Side or Face Opening: Side
- Standards: FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
- Takagi Double Open End Wrench Ultra Thin Set (Kunci Pas)Deskripsi:A thin type that is convenient for assembling furniture.For replacing casters such as desks, chairs, and wagons.atribut:
- Set Contents (mm): 8x9/10x12/11x13/14x17/19x21
- Branson Spanner WrenchDeskripsi:These adjustable-pin spanner wrenches have a hinged head or an adjustable head that can tighten or loosen a variety of bearings, lock nut rings, and servicing collars.atribut:
- UNSPSC: 41101504
- Adjustable: Manual
- Adjustment Type: Joint
- Corrosion Resistant: No
- Finish: Black Oxide
- Handle Color: Black
- Handle Type: One Piece
- Insulated: No
- Material: Alloy Steel
- Measurement Type: USCS
- Non-Magnetic: Yes
- Non-Sparking: No
- Pin Shape: Round
- Side or Face Opening: Side
- Tether Style: Not Tether Capable
- Kennedy Adjustable Pin Hook Wrench (Kunci Komster)Deskripsi:Manufactured from drop forged Chrome Vanadium Steel with a polished chrome finish. For use on slotted rings.atribut:
- Type: Adjustable Pin & Hook Wrench
- Finish/Coating: Chrome
- Handle Material: Steel
- Jaw Material: Steel
- WESTWARD Adjustable Pin Spanner WrenchDeskripsi:Fixed-pin spanner wrenches have a curved arm with a small pin or nub on the end. The pin or nub fits into one of the holes in the nut and the handle is turned to loosen or tighten the nut. These wrenches are not adjustable and can only tighten or loosen one size nut.atribut:
- Corrosion-Resistant: Yes
- Adjustable: Manual
- Finish: Black Oxide
- Handle Color: Black
- Material: Alloy Steel
- Pin Shape: Round
- Side or Face Opening: Side
- UNSPSC: 27111726
- TEKIRO Steering Key and Flexible ExhaustDeskripsi:TEKIRO KUNCI KOMSTIR DAN KNALPOT FLExIBLE NO. 2 / KUNCI KOMSTIRORIGINAL TEKIROKODE : WR-HW1849
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- ASH Striking Open End Wrench (Kunci Pas Pukul)atribut:
- Finish Material: Chrome vanadium steel:(DS0030 to DS0067), carbon steel(S53C):(DS0070 to DS0095), carbon steel(S45C):(from DS100), Surface Treatment: Cathodic Electrodeposition Coating
- Asahi Tools Single Open End Wrench (Kunci Pas)atribut:
- Material: Chrome vanadium steel (Cr-V), Surface treatment:Cathodic electrocoating
- PROTO Adjustable Pin Spanner WrenchDeskripsi:These adjustable-pin spanner wrenches have a hinged head or an adjustable head that can tighten or loosen a variety of bearings, lock nut rings, and servicing collars.atribut:
- Corrosion Resistant: Yes
- Handle Color: Black
- Handle Type: One Piece
- Adjustable: Manual
- Adjustment Type: Quick Adjust
- Finish: Black Oxide
- Material: Alloy Steel
- Measurement Type: SAE
- Pin Shape: Round
- Side or Face Opening: Side
- Standards: Federal Specification GGG-W-665B
- Tether Style: Tether Capable
- PROTO Wrenchatribut:
- UNSPSC: 31160000
- Yamoto Combination Pliers Linesmans (Tang Jepit Kombinasi)Deskripsi:Industrial quality chrome vanadium steel, chemically blacked. Particularly useful for engineers and electricians. Serrated jaws for gripping nuts, bolts, studs etc.atribut:
- Insulated: No
- monotaro Sliding Adjustment Hook Spanner (Kunci Pas Kait)Deskripsi:It is a sliding type hook spanner that can adjust the opening width. It is exclusive for grooved round nut. For attaching and detaching the round nut and the bearing nutatribut:
- Type: Standard type
- Material: Carbon steel
- Form of Claw Mark: Hook type
- O.H.INDUSTRIAL Inspection Hammeratribut:
- Overall Length: 270mm
- WILLIAMS Spanner Wrenchatribut:
- UNSPSC: 31160000
- TRUSCO Electroplated Diamond Wheel for Head Grindersatribut:
- Grain Size (#): 400
- Abrasive Grain: Diamond
- Outer Diameter (mm): 125
- Hole Diameter (mm): 12.7
- Peripheral Speed (m/minute): 900 to 1200
- Whetstone height (mm): 10
Daftar Harga spanner wrench Terbaru March 2026
| Miki Netsuren Hook Spanner Wrench | Rp129.900 |
| monotaro Lock Ring Spanner Wrench | Rp65.900 |
| WESTWARD Fixed Pin Spanner Wrench | Rp789.900 |
| ASH Hook Spanner Wrench | Rp119.900 |
| AMPCO Spanner Wrench | Rp1.499.900 |
| Takagi Double Open End Wrench Ultra Thin Set (Kunci Pas) | Rp279.900 |
| Branson Spanner Wrench | Rp1.199.900 |
| Kennedy Adjustable Pin Hook Wrench (Kunci Komster) | Rp719.900 |
| WESTWARD Adjustable Pin Spanner Wrench | Rp559.900 |
| TEKIRO Steering Key and Flexible Exhaust | Rp209.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/lqP110678782-1.jpg)

/23P102135075-13.jpg)


/60P101000216-6.jpg)
/geP105558590-1.jpg)
/nvP102018859-3.jpg)


/2tP103141101-3.jpg)
/esP102247532-6.jpg)