Beli spacer baut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHINAGAWA LED SpacerDeskripsi:Usage:Terminal insulating cap.atribut:
- Material: Olefin-based elastomer (UL94V-0)
- SHINAGAWA SHOKO LED spacer LH-3 seriesatribut:
- Weight (g): 3.6
- L x W (mm): 3.1x3.4
- Purpose of Use: Spacer for Φ3LED.
- Total Length (mm): 4.0
- SHINAGAWA SHOKO LED spacer LH-5 seriesatribut:
- Material: Olefin-based elastomer (UL94V-0)
- Purpose of Use: Spacer for Φ5LED.
- SHINAGAWA SHOKO LED Spacer LH-3 SeriesDeskripsi:-The mounting height of the LED can be fixed.-Effective for prevention of LED to fall, protection and insulation of lead wires.-Excellent in heat resistance, cold resistance, and chemical resistance, highly reliable and can be used for solder process and cleaning process.-Spacer for phi3LED.atribut:
- Material: Olefin Based Elastomer (UL94V-0)
- SHINAGAWA SHOKO LED Spacer LH-3 SeriesDeskripsi:-The mounting height of the LED can be fixed.-Effective for prevention of LED to fall, protection and insulation of lead wires.-Excellent in heat resistance, cold resistance, and chemical resistance, highly reliable and can be used for solder process and cleaning process.-Spacer for phi3LED.atribut:
- Total Length: 6.0mm
- LxW: 3.1x3.4mm
- Material: Olefin Based Elastomer (UL94V-0)
- SHINAGAWA SHOKO LED Spacer LH-3 SeriesDeskripsi:-The mounting height of the LED can be fixed.-Effective for prevention of LED to fall, protection and insulation of lead wires.-Excellent in heat resistance, cold resistance, and chemical resistance, highly reliable and can be used for solder process and cleaning process.-Spacer for phi3LED.atribut:
- LxW: 3.1x3.4mm
- Material: Olefin Based Elastomer (UL94V-0)
- SHINAGAWA SHOKO LED Spacer LH-3 SeriesDeskripsi:-The mounting height of the LED can be fixed.-Effective for prevention of LED to fall, protection and insulation of lead wires.-Excellent in heat resistance, cold resistance, and chemical resistance, highly reliable and can be used for solder process and cleaning process.-Spacer for phi3LED.atribut:
- Total Length: 5.0mm
- LxW: 3.1x3.4mm
- Material: Olefin Based Elastomer (UL94V-0)
- SHINAGAWA SHOKO LED Spacer LH-3 SeriesDeskripsi:-The mounting height of the LED can be fixed.-Effective for prevention of LED to fall, protection and insulation of lead wires.-Excellent in heat resistance, cold resistance, and chemical resistance, highly reliable and can be used for solder process and cleaning process.-Spacer for phi3LED.atribut:
- LxW: 3.1x3.4mm
- Material: Olefin Based Elastomer (UL94V-0)
- SHINAGAWA SHOKO LED Spacer LH-3 SeriesDeskripsi:-The mounting height of the LED can be fixed.-Effective for prevention of LED to fall, protection and insulation of lead wires.-Excellent in heat resistance, cold resistance, and chemical resistance, highly reliable and can be used for solder process and cleaning process.-Spacer for phi3LED.atribut:
- Material: Olefin Based Elastomer (UL94V-0)
- THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- SMT Bolt Hexagonal SUS304 (Baut)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- TEISHIN Brass SpacerDeskripsi:-Has low wear and friction coefficient and has an excellent chemical resistance. -To make a space such as raising the bottom of the circuit board.atribut:
- Opposite Side (mm): 5.5
- Screw Diameter: M3
- Material: Brass C3604BD, Nickel Plate
- Daytona Crank Spacer & Sheet Setatribut:
- Set Contents: Spacer (M gray)x1, 0.5 T sheetx1
- monotaro.id Baut Mur Stainless Steel 316 Pack KecilDeskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- KRISBOW Mesin Pembuka Baut Tanpa Kabelatribut:
- Impact Rate (ipm): 0-3300
- Battery Capacity (mAh): 2000
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-2200
- Square Drive / Anvil Size (inch): 1/2
- SMT Hexagon Socket Flat Head Cap Screw JF SUS304 (Baut L)atribut:
- Drat Type: Full drat
- Head: Flat
- Material: SUS 304
- Type: Philips
- HAFAS Philip's Pan Head Machine Screw (JP) (Baut JP)atribut:
- Product Code: SJP10MCZP
- monotaro.id Flat Head Machine Screw JF SS304Deskripsi:Baut JF ini memiliki kepala yang rata dan dibuat dari stainless steel 304, sehingga baut ini memiliki daya tahan karat yang sangat baik.
- CHUKOH FLO Fluororesin Adhesive Tape Asf-110FrDeskripsi:Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Othersatribut:
- Adhesive: Silicone type
- Tape Length (m): 10
- Color: White translucent
- Base Material: PTFE impregnated film
Daftar Harga spacer baut Terbaru February 2026
| SHINAGAWA LED Spacer | Rp159.900 |
| SHINAGAWA SHOKO LED spacer LH-3 series | Rp159.900 |
| SHINAGAWA SHOKO LED spacer LH-5 series | Rp149.900 |
| SHINAGAWA SHOKO LED Spacer LH-3 Series | Rp179.900 |
| SHINAGAWA SHOKO LED Spacer LH-3 Series | Rp169.900 |
| SHINAGAWA SHOKO LED Spacer LH-3 Series | Rp169.900 |
| SHINAGAWA SHOKO LED Spacer LH-3 Series | Rp159.900 |
| SHINAGAWA SHOKO LED Spacer LH-3 Series | Rp149.900 |
| SHINAGAWA SHOKO LED Spacer LH-3 Series | Rp179.900 |
| THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel) | Rp14.900 |
Data diperbarui pada 08/02/2026 (Harga belum termasuk PPN)




























































































































































/cgP104629448-1.jpg)
/8yP102893322-2.jpg)




/P102893553-1.jpg)
%20(Baut%20JP)/goP103949600-2.jpg)
%20Sekrup%20Kepala%20Kecil/monotaro_id%20Flat%20Head%20Machine%20Screw%20JF%20SS304/15P103461041-4.jpg)