Beli soundbar bose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  2. Venom Gear Studio Speaker Bluetooth
    Mulai

    Rp2.099.900

    Venom Gear Studio Speaker Bluetooth
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  3. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  4. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  5. CF Audio Super Bass Speaker
    Mulai

    Rp7.599.900

    CF Audio Super Bass Speaker
    Deskripsi:
    Super bass speaker, 10" bass, frequency response: 40Hz~120Hz-3dB, rated power: 600W, Max. Input: 1200W, sensitivity: 99dB, Maximum sound Pressure: 127dB.
  6. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  7. CF Audio Whole Tone Speaker (Sound System)
    Mulai

    Rp7.099.900

    CF Audio Whole Tone Speaker (Sound System)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  8. Ichiko Partition Elce 4.F
    Mulai

    Rp11.999.900

    Ichiko Partition Elce 4.F
    Deskripsi:
    4 Person, Top PB Laminated Melamine, Aluminium Frame, Full Fabric
    atribut:
    • Thickness (cm): 5.5
    • Dimensions (m): 2.4 x 1.2
  9. Marelli Motori Electric Motor B35
    Mulai

    Rp1.599.900

    Marelli Motori Electric Motor B35
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  10. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  11. Samsung GALAXY TAB 5G S10 FE
    Mulai

    Rp7.999.900

    Samsung GALAXY TAB 5G S10 FE
    atribut:
    • Audio: Dual Speaker, USB Type-C Earjack
    • Battery (mAh): 8000
    • Camera (MP): Front Camera : 12, f/2.4 (ultrawide) ; Rear Camera : 13, f/2.0, (wide)
    • Color: Random Color
    • Dimensions (mm): 254.3x165.8x6
    • Display Size (inch): 10.9
    • Network: 5G
    • Processor: Exynos 1580 (4 nm) Octa-core (1x2.9 GHz Cortex-A720 & 3x2.6 GHz Cortex-A720 & 4x1.9 GHz Cortex-A520)
    • RAM (Gb): 8
    • Resolution (pixels): 1440 x 2304, 16:10 ratio (~249 ppi density)
    • Storage (Gb): 128
Daftar Harga soundbar bose Terbaru March 2026
TOA Universal SpeakerRp959.900
Venom Gear Studio Speaker BluetoothRp2.099.900
Hyundai Pembersih Bertekanan TinggiRp999.900
auBern Speaker Audio Portabel Seri BERp4.399.900
CF Audio Super Bass SpeakerRp7.599.900
TOA MegaphoneRp589.900
CF Audio Whole Tone Speaker (Sound System)Rp7.099.900
Ichiko Partition Elce 4.FRp11.999.900
Marelli Motori Electric Motor B35Rp1.599.900
TOA Mixer AmplifierRp1.399.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)

Halaman Terkait