Beli sound speaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Cable Ties Marking (Pengikat / Kabel Tis)Deskripsi:Wiring Accessories. High Quality Material.
- COOGER Detachable BroomDeskripsi:Paket COOGER BUNDLE Set Sapu PengkiSet Sapu dan Pengkiatribut:
- Color: Blue
- Material: Stainless Steel dan Plastic PP
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- SONY High Power Audio System with BLUETOOTH TechnologyDeskripsi:Take your parties to the next level with this powerful one-box sound system. Feel the beat of your favourite tracks with High-efficiency Tweeters and JET BASS BOOSTER. Enjoy a multi-coloured, illuminated Speaker Light and make the party yours with Party Playlist and Karaoke Ranking through our Fiestable app. Handles make transportation easier than ever.atribut:
- SNI License: Yes
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Platinum Keramik Keramik Lantai 50x50 Sydney Series (Floor Tile)atribut:
- Size (cm): 50×50
- Finish: Glossy
- ROMAN TILE Granit Hard Rock dTamboraDeskripsi:dTambora 30x30 cm is the newest collection of RomanGranit which is included in the HARDROCK category. Comes with a thickness of 20 mm, HARDROCK products also undergo a rectified process and are produced using the Colored Body technique. dTambora with natural rock motifs appears with random effects and is available in 3 tonality gray colors: dTambora Perla TGT338550CR, dTambora Grigio TGT338551CR, and dTambora Charcoal TGT338552CR.atribut:
- Size (cm): 30x30
- Motive: dTambora
- Tile Category: Hard Rock
- Shade Variation: V2
- Design Faces: Random
- PEI Rating: 4
- Slip Resistance: R-12
- Surface Texture: Structured
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- JBL Partybox 110 SpeakerDeskripsi:Hadirkan keseruan baru dalam pesta Anda dengan lampu LED yang dinamis dan unik, yang disinkronisasi dengan suara dahsyat dan bass dalam dari PartyBox 110. Bawa Partybox ke mana pun Anda pergi dengan desain tahan percikan dan colokkan gitar dan mikrofon untuk pengalaman menakjubkan dan luar biasa. Dengan Bass Boost dan JBL Original Pro Sound yang lantang menggelegar, teman Anda tidak hanya mendengarkan musik, tetapi juga merasakan pesta tanpa henti dengan waktu putar 12 jam. Gunakan aplikasi PartyBox untuk kontrol penuh saat Anda melakukan streaming musik secara nirkabel.atribut:
- Output Power (W): 160
- Dimensions (cm): 29.5x56.8x30
- Bluetooth Profiles: A2DP 1.3, AVRCP 1.6
- Bluetooth Frequency (GHz): 2.4 - 2.4835
- Bluetooth: Yes
- Bluetooth Transmitted Modulation: GFSK, π/4 DQPSK, 8DPSK
- Bluetooth Transmitter Power (dBm): ≤ 15 (EIRP)
- Charging Cable: Yes
- Charging Time (hour): 3.5
- Color: Black
- Dynamic Frequency Response Range (Hz): 45Hz - 20KHz (-6dB)
- IPX Range: IPx4
- Light Show: Yes
- Music Playing Time (hour): 12
- Rechargable Battery: Yes
- Versi Bluetooth: 5.1
- Wireless: Yes
- CF Audio Sound System Okayo (Speaker)Deskripsi:Whole tone speaker, 3 frequency division, 2*3" high-pitched voice + 2*3" alto voice + 10" bass, 120x70degree, frequency response: 60Hz~16.5kHz-3dB, rated power: 200W, Max. Input: 800W, sensitivity: 93dB, Maximum sound Pressure: 117dB.
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- SOUND CURTAINS Sound Proofing and Acoustical Absorption Productatribut:
- UNSPSC: 30141601
- Color: Gray
- Resistant To: Fire
- Temperature Range (°F): -20 to 180
- TOA Speaker SystemDeskripsi:The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.atribut:
- Rated Impedance Resistance (ohm): 8
- Habitat Keramik Gol.1Deskripsi:Keramik adalah salah satu bahan dengan kualitas terbaik yang digunakan di setiap area rumah atau bangunan seperti Kamar Mandi, Ruang Tamu, Kamar Tidur, dll. Dapat digunakan untuk lantai.
- Custom Digital Sound Level MeterDeskripsi:Noise management at factories and construction sites, and other general noise checks
Daftar Harga sound speaker Terbaru January 2026
| Mayaka Multimedia Speaker System | Rp329.900 |
| DV Cable Ties Marking (Pengikat / Kabel Tis) | Rp32.900 |
| COOGER Detachable Broom | Rp68.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| SONY High Power Audio System with BLUETOOTH Technology | Rp3.399.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| Platinum Keramik Keramik Lantai 50x50 Sydney Series (Floor Tile) | Rp75.900 |
| ROMAN TILE Granit Hard Rock dTambora | Rp189.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)




















































































































































/jtP105168713-2.jpg)




/9cP103222336-1.jpg)
/7gP108362268-1.jpg)



/8lP103222309-1.jpg)
/48P103220152-1.jpg)