Beli solid state relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON I/O Solid State Relay G3r-I/O
    Mulai

    Rp449.900

    OMRON I/O Solid State Relay G3r-I/O
    Deskripsi:
    I/O solid state relay that can be mounted on the OMRON G70A I/O terminal with the same shape as the SSR type G2R-1-S power relay with plug-in terminals. Lineup of input modules and output modules. Tu; V-certified products are also available (-UTU type) .
    atribut:
    • Type: Solid state/relay
  2. Fotek Single Phase Solid State Module SSR-DA Series
    Mulai

    Rp109.900

    Fotek Single Phase Solid State Module SSR-DA Series
    atribut:
    • Control Method: Zero Cross
    • Response Time (m/s): 8.3
    • Input Immunity (KV): 2
    • Isolation Strength (KVrms): 4
    • Housing Material: ABS
  3. FLUID-O-TECH Vane Pump Head
    Mulai

    Rp3.099.900

    FLUID-O-TECH Vane Pump Head
    Deskripsi:
    Low lead brass housing vane pump heads transfer water-based liquids, potable water, and are highly corrosion-resistant.
    atribut:
    • UNSPSC: 41105109
    • Body Material: Brass
    • Maximum Operating Pressure (psi): 290
    • Mounting Type: Carbonator Clamp
    • Operating Temperature Range (°F): 23 to 158
    • Seal Material: Buna-N
    • Shaft Material: Stainless Steel
    • Shaft Outer Diameter (inch): 1/8
    • Standards: NSF
    • Vane Material: Carbon
  4. Fort Solid State Relay 3 Fasa 90-250V AC 24-480V AC (SSR)
    Mulai

    Rp389.900

    Fort Solid State Relay 3 Fasa 90-250V AC 24-480V AC (SSR)
    atribut:
    • Input Voltage (V): AC 90-250
    • Outrput Voltage (V): AC 24-480
    • Phase: 3
  5. Autonics Solid State Relays Two Phase SR2 Series
    Mulai

    Rp609.900

    Autonics Solid State Relays Two Phase SR2 Series
    Deskripsi:
    The SR2/3 series three-phase solid state relays are detachable heatsink types, which can be used with various heatsinks. The solid state relays can control 2-phase or 3-phase loads and feature two mounting hole types for compatibility with various types of heatsinks. The series also features alarm output for safe operation, and are also available in 24 VAC low voltage models. Select models feature high dielectric strength of up to 4000 VAC.
    atribut:
    • Mounting Type: Panel
  6. Autonics Solid State Relays
    Mulai

    Rp94.900

    Autonics Solid State Relays
    Deskripsi:
    Socket For SRS1-A series, 5-Pin, 10A
  7. Autonics Solid State Relays Single Phase SRS1 Series
    Mulai

    Rp199.900

    Autonics Solid State Relays Single Phase SRS1 Series
    Deskripsi:
    The SRS1 series socket type single phase solid state relays offer easy installation and maintenance. The high dielectric strength of 2500 VAC and diverse power options provide durable and reliable performance in various applications, including heater loads, semiconductor equipment, and motor control.
    atribut:
    • Dielectric Strength (V): AC 2,500
    • Control Phase: Single-phase
    • Ambient Humidity (% RH): 45 to 85, storage: 45 to 85
  8. Autonics Temperature Controllers Indicator Type T3 Series
    Mulai

    Rp509.900

    Autonics Temperature Controllers Indicator Type T3 Series
    Deskripsi:
    The T3/T4 series digital temperature indicators provide accurate temperature display with simple operation. The indicators feature highly accurate temperature measurement and are available in various sizes for installation flexibility. Upgraded features include a revamped design and reduced size.
    atribut:
    • Display Method: LED 3-digit 7-segment
    • Humidity Level: 35-85%RH, enclosed space: 35-85%RH
    • Sampling Cycle (ms): 100
    • Control Output: Indicator
    • Environment Temperature Level (°C): -10 to 50, enclosed space: -20 to 60
  9. Fort Solid State Relay 1 Fasa 4-32V DC 24-480V AC (SSR)
    Mulai

    Rp119.900

    Fort Solid State Relay 1 Fasa 4-32V DC 24-480V AC (SSR)
    atribut:
    • Input Voltage (V): DC 4-32
    • Outrput Voltage (V): AC 48-480
    • Phase: 1
  10. Autonics Thermocouple
    Mulai

    Rp309.900

    Autonics Thermocouple
    atribut:
    • Cable Length (mm): 2
  11. OMRON Solid State Relay G3NA (Relai Keadaan Padat)
    Mulai

    Rp969.900

    OMRON Solid State Relay G3NA (Relai Keadaan Padat)
    Deskripsi:
    It is a compact shape with built-in equipment and has a unified mounting pitch. It has a built-in varistor (excluding G3NA-D210B-UTU) and has an excellent effect of absorbing external surges. Operation can be confirmed by the operation indicator light. With protective cover for safety. Obtained UL/CSA standard and EN standard (T? V certification) as standard.
  12. OMRON Solid State Relay G3NA
    Mulai

    Rp1.199.900

    OMRON Solid State Relay G3NA
    atribut:
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Temperature Range (°C): -30 to 80 (no condensation or freezing)
    • Operation Indicator Lamp: Yes
    • Shock (m/s²): 1000
    • Storage Temperature (°C): -30 to 100 (no condensation or freezing)
    • Terminal Structure: Screw terminal
    • Vibration: 10 to 55 to 10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)
    • Vibration Resistance (Hz): 10 to 55 to 10, single amplitude 0.75 mm (double amplitude 1.5 mm)
  13. SEISHIN Air Knocker SK Series (Standard Type)
    Mulai

    Rp13.999.900

    SEISHIN Air Knocker SK Series (Standard Type)
    Deskripsi:
    Achieves strong impact, increased durability, weight reduction, and soundproofing!!The power of magnets provides overwhelming power + variable range within the necessary range. Can be used even in dusty sites.
    atribut:
    • Paint Color: Munsell 5PB3/9
  14. Kodak General Color Negative Film
    Mulai

    Rp479.900

    Kodak General Color Negative Film
    Deskripsi:
    General purpose film KODAK's 35mm color negative film allows you to take beautiful photos in any situation.
    atribut:
    • Color: Color
    • Size (mm): 135
    • Number of Photo Shots: 36
  15. OMRON I/O Solid State Relay G3TA
    Mulai

    Rp359.900

    OMRON I/O Solid State Relay G3TA
    Deskripsi:
    The I/O solid state relay input module and output module that can be mounted on the OMRON G7TC I/O relay terminal are available in multiple input/output types. Can be used with the P7TF I/O terminal. Can be mixed with G7T I/O relay. SSR operation can be checked with the operation indicator.
    atribut:
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Type: Solid state/relay
    • Ambient Relative Humidity (RH): 45 to 85
  16. OMRON Solid State Relay G3PE for Heater
    Mulai

    Rp889.900

    OMRON Solid State Relay G3PE for Heater
    Deskripsi:
    The surge voltage resistance of the output circuit is improved by the small and slim type surge path function with integrated radiator. Obtained UL, CSA and EN standards (Tu; V certified) .
    atribut:
    • Type of Insulation: Photo triac coupler
    • Type: Solid state/relay
    • Rated Voltage (V): DC12 to 24
    • Operation Indicator Lamp: Yes (yellow)
  17. SUNON Office Chair Low Backrest (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp3.199.900

    SUNON Office Chair Low Backrest (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Kualitas bantalanan dudukan dan sandaran empukDilengkapi tuas pengatur tinggi dudukanRangka kuat dan kokohKetinggian lantai-dudukan : 45 - 53 cmLebar sandaran : 47.2 cmDiameter kaki kursi : 64 cmCaster: yaDaya beban: 136 kgDilengkapi sandaran kepala: tidakDilengkapi sandaran lengan: yaDimensi produk: 60.5 cm x 58 cm x 100 cmJenis sandaran: sandaran rendahJenis: kursi staffMaterial dudukan: meshMaterial kaki: metalMaterial sandaran: meshSertifikasi: ANSI/BIFMA
    atribut:
    • Color: Black
    • Caster: Yes
    • Load Capacity (kg): 136
    • Backrest Material: Mesh
    • Backrest Width (cm): 47.2
    • Certification: ANSI/BIFMA
    • Dimensions (cm): 60.5x58x100
    • Floor Seat Height (cm): 45-53
    • Leg Material: Metal
    • Seat Leg Diameter (cm): 64
    • Seat Material: Mesh
Daftar Harga solid state relay Terbaru October 2026
Autonics Solid State RelayRp299.900
OMRON I/O Solid State Relay G3r-I/ORp449.900
LARKIN Solid State RelayRp119.900
Fotek Single Phase Solid State Module SSR-DA SeriesRp109.900
FLUID-O-TECH Vane Pump HeadRp3.099.900
Fort Solid State Relay 3 Fasa 90-250V AC 24-480V AC (SSR)Rp389.900
Autonics Solid State Relays Two Phase SR2 SeriesRp609.900
Autonics Solid State RelaysRp94.900
Autonics Solid State Relays Single Phase SRS1 SeriesRp199.900
Autonics Temperature Controllers Indicator Type T3 SeriesRp509.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)