OMRON Solid State Relay G3NA

Sebelum PPN:
Rp1.199.900 - Rp2.799.900
Spesifikasi
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Operating Temperature Range (°C)-30 to 80 (no condensation or freezing)
Operation Indicator LampYes
Shock (m/s²)1000
Storage Temperature (°C)-30 to 100 (no condensation or freezing)
Terminal StructureScrew terminal
Vibration10 to 55 to 10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)
Vibration Resistance (Hz)10 to 55 to 10, single amplitude 0.75 mm (double amplitude 1.5 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
It is a compact shape with built-in equipment and has a unified mounting pitch.
It has a built-in varistor and has an excellent effect of absorbing external surges.
Operation can be confirmed by the operation indicator light.
With protective cover for safety.
Overseas standards UL and CSA standards are acquired as standard types.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait