Beli solid carbide drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sandvik Straight Shank Solid Carbide Drill 1210 (Internal Cooling) CoroDrill 860-SM Series (Mata Bor Lurus)
    Mulai

    Rp3.699.900

    Sandvik Straight Shank Solid Carbide Drill 1210 (Internal Cooling) CoroDrill 860-SM Series (Mata Bor Lurus)
    Deskripsi:
    This highly productive solid carbide drill uses a unique flute shape to break up chips into small pieces, preventing problems with chip clogging.Even when cutting conditions are increased, it maintains high precision, long life, and low power consumption.Highly productive solid carbide drill.For drilling heat-resistant alloys and titanium alloys.
  2. OSG Straight Shank High Performance Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    OSG Straight Shank High Performance Drill (Mata Bor Lurus)
    atribut:
    • Helix Angle (Degree): 30
    • Surface Treatment: WDI
    • Tool Material: Carbide
  3. Non Brand Straight Shank Solid Spade Drill Carbide
    Mulai

    Rp399.900

    Non Brand Straight Shank Solid Spade Drill Carbide
    Deskripsi:
    Carbide solid spade drill bits provide excellent hardness, wear resistance, and heat resistance. They require a rigid setup such as a drill press. These bits have a bright finish that is unaffected when their cutting edges are resharpened.
    atribut:
    • UNSPSC: 27112801
    • Cutting Direction: Right Hand
    • Drill Bit Point Angle: 118°
    • Drill Bit Point Type: Radial Point
    • Drill Diameter Tolerance (inch): +0.0000 /-0.0005
    • Finish - Machining: Bright (Uncoated)
    • Flute Length (inch): 11/16
    • Material - Machining: Carbide
    • Material Grade - Machining: C2
    • Maximum Drilling Depth (inch): 11/16
    • Measurement System: Fractional Inch
    • Overall Length (inch): 2
    • Primary Material Application: Aluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
    • Primary Material Application ISO Code: H; M; N
    • Shank Type - Machining: Straight
    • Standards: Not Rated
  4. DIJET Straight Shank Solid Drill (Mata Bor Lurus)
    Mulai

    Rp769.900

    DIJET Straight Shank Solid Drill (Mata Bor Lurus)
    Deskripsi:
    The most popular carbide solid drill.The helix angle is 30 °.Work Material: Cast Iron, Mild Steel, Aluminum Alloy.
    atribut:
    • Effective Processing Depth: 3D (blade diameter x 3 times)
    • Material: Cemented Carbide (CR1)
  5. TEKIRO Hand Tap Set (Set Mata Tap)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp28.900

    TEKIRO Hand Tap Set (Set Mata Tap)
    Deskripsi:
    High quality 9 CrSi MaterialStrong & DurableEasy to use
  6. OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus)
    Mulai

    Rp1.099.900

    OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus)
    Deskripsi:
    Hy-Pro Carbide Drill 3D High Performance With Oil Hole
  7. Sherwood Straight Shank Jobber Drill Carbide (Mata Bor Lurus)
    Mulai

    Rp159.900

    Sherwood Straight Shank Jobber Drill Carbide (Mata Bor Lurus)
    Deskripsi:
    Series J102 - Metric General purpose drills for drilling a wide variety of metallic and non-metallic materials. Point angle: 118 degrees. Tolerance of diameter: h7. Tolerance of shank: h6. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338.
    atribut:
    • Point Type: Four Facet
    • Material: Carbide
    • Coolant Delivery: External
  8. OSG Spiral Tap (TiN Coating) (Mata Tap)
    Mulai

    Rp479.900

    OSG Spiral Tap (TiN Coating) (Mata Tap)
    atribut:
    • Screw Type: M
    • Accuracy notation: STD
    • Chamfer: 2.5P
    • Chamfer Lcf: 2.5P
    • Material: High vanadium high speed (high speed steel) HSSE
    • Shape: M3.5 to M6 will be the protruding center.
    • Surface Processing: TiN coating
  9. DIXI Carbide Drill
    Mulai

    Rp319.900

    DIXI Carbide Drill
    atribut:
    • Effective Processing Height: 3D (cutting diameterx3)
  10. Non Brand Drill Mill
    Mulai

    Rp389.900

    Non Brand Drill Mill
    Deskripsi:
    Carbide drill mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel drill mills. These drill mills have a bright finish that provides a smooth, polished surface.
    atribut:
    • UNSPSC: 23172005
    • Cutting Direction - Machining: Right Hand
    • End Mill Cutting Type: Center Cutting
    • End Mill Style: Drill
    • List Number: 208
    • Material - Machining: Carbide
    • Material Applications: Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
    • Measurement System: Fractional Inch
    • Single End/Double End: Single End
  11. TRUSCO Straight Shank Carbide Drill (Mata Bor Lurus)
    Mulai

    Rp489.900

    TRUSCO Straight Shank Carbide Drill (Mata Bor Lurus)
    atribut:
    • Effective Cutting Depth: 2D (Blade diameterx2)
    • Material: Micro Grain Carbide
    • Surface Treatment: TiAlN coating (PVD coating film)
  12. OSG Carbide End Mill (Mata Pahat Frais)
    Mulai

    Rp469.900

    OSG Carbide End Mill (Mata Pahat Frais)
    Deskripsi:
    WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.
    atribut:
    • Material: Cemented carbide
    • Number of Blades: 4
    • Type: WXL-EMS
  13. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  14. GESAC Straight Shank Drill Solid Carbide (Mata Bor Lurus)
    Mulai

    Rp309.900

    GESAC Straight Shank Drill Solid Carbide (Mata Bor Lurus)
    Deskripsi:
    3D External Cooling Twist Drills For Steel. Work Material : Steel, Cast Iron
    atribut:
    • Material: Carbide
  15. WIDIN Straight Shank Carbide Straight Drill (Mata Bor Lurus)
    Mulai

    Rp349.900

    WIDIN Straight Shank Carbide Straight Drill (Mata Bor Lurus)
    Deskripsi:
    Easy to use with the same blade diameter and shank diameter. A low-priced carbide drill. It is an improved type of SSTD coated from the conventional SSD.
    atribut:
    • Material: Carbide
    • Surface Treatment: TiN
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. Sherwood Straight Shank STUB Drill Carbide (Mata Bor Lurus)
    Mulai

    Rp159.900

    Sherwood Straight Shank STUB Drill Carbide (Mata Bor Lurus)
    Deskripsi:
    Carbide Straight Shank Stub Drills Metric For drilling into steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous materials and abrasive plastic. Point angle: 118degrees, helix angle: 30degrees, tolerance of diameter: h7, tolerance of shank: h6.Manufactured to Works Standard.
    atribut:
    • Number of Flutes: 2
    • Flute Type: Spiral
    • Material: Carbide
Daftar Harga solid carbide drill Terbaru October 2026
Sandvik Straight Shank Solid Carbide Drill 1210 (Internal Cooling) CoroDrill 860-SM Series (Mata Bor Lurus)Rp3.699.900
OSG Straight Shank High Performance Drill (Mata Bor Lurus)Rp509.900
Non Brand Straight Shank Solid Spade Drill CarbideRp399.900
DIJET Straight Shank Solid Drill (Mata Bor Lurus)Rp769.900
TEKIRO Hand Tap Set (Set Mata Tap)Rp28.900
OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus)Rp1.099.900
OSG Straight Shank Hy-Pro Carbide Drill 5D High Performance (Mata Bor Lurus)Rp549.900
Sherwood Straight Shank Jobber Drill Carbide (Mata Bor Lurus)Rp159.900
OSG Spiral Tap (TiN Coating) (Mata Tap)Rp479.900
DIXI Carbide DrillRp319.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait