Non Brand Straight Shank Solid Spade Drill Carbide

Sebelum PPN:
Rp399.900 - Rp479.900
Spesifikasi
UNSPSC27112801
Cutting DirectionRight Hand
Drill Bit Point Angle118°
Drill Bit Point TypeRadial Point
Drill Diameter Tolerance (inch)+0.0000 /-0.0005
Finish - MachiningBright (Uncoated)
Flute Length (inch)11/16
Material - MachiningCarbide
Material Grade - MachiningC2
Maximum Drilling Depth (inch)11/16
Measurement SystemFractional Inch
Overall Length (inch)2
Primary Material ApplicationAluminium, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Primary Material Application ISO CodeH; M; N
Shank Type - MachiningStraight
StandardsNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbide solid spade drill bits provide excellent hardness, wear resistance, and heat resistance. They require a rigid setup such as a drill press. These bits have a bright finish that is unaffected when their cutting edges are resharpened.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Solid Spade Drill Bit Drill Bit Size 1/4 in Drill Bit Point Angle 118 Degrees Material - Machining Carbide Finish - Machining Bright (Uncoated) Decimal Equivalent 0.2500 Fractional Inch

Ulasan Produk

Tidak ada ulasan

Halaman Terkait