Beli solenoid valve smc 2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Solenoid Valve (VXP) Rc1atribut:
- Series: VXP22
- Solenoid Valve Option: N.C.
- Made To Order: Standard
- Electrical Option: None
- Thread Type: Rc/Flange Style
- Body Size: 25A
- Bracket: None
- Port Size: 1
- SMC Solenoid Valve (VXP) Rc3/4atribut:
- Series: VXP21
- Thread Type: Rc/Flange Style
- Bracket: None
- Rated Voltage: 220 VAC 50/60Hz
- Electrical Entry: Conduit
- Electrical Option: None
- Body Size: 20A
- Made To Order: Standard
- Port Size: 3/4
- Solenoid Valve Option: N.C.
- SMC Solenoid Valve (VXP) Rc1/2atribut:
- Series: VXP21
- Thread Type: Rc/Flange Style
- Bracket: None
- Electrical Option: None
- Body Size: 15A
- Made To Order: Standard
- Port Size: 1/2
- Solenoid Valve Option: N.C.
- SMC Solenoid Valve (VXP) Rc1 1/2atribut:
- Series: VXP23
- Bracket: None
- Electrical Option: None
- Body Size: 40A
- Made To Order: Standard
- Solenoid Valve Option: N.C.
- Thread Type: Rc/Flange Style
- SMC Solenoid Valve (VXP) Rc2atribut:
- Series: VXP23
- Made To Order: Standard
- Bracket: None
- Electrical Option: None
- Electrical Entry: Grommet
- Body Size: 50A
- Port Size: 2
- Thread Type: Rc/Flange Style
- SMC Solenoid Valve (VXP) Rc1/4atribut:
- Series: VXP21
- Port Size: 1/4
- Thread Type: Rc/Flange Style
- Solenoid Valve Option: N.C.
- Rated Voltage: 220 VAC 50/60Hz
- Electrical Entry: DIN Terminal
- Body Size: 10A
- Bracket: None
- Electrical Option: With Light/Surge Voltage Suppressor
- Made To Order: Standard
- SMC Solenoid Valve (VXP) 50A Flangeatribut:
- Series: VXP23
- Thread Type: Rc/Flange Style
- Bracket: None
- Rated Voltage: 220 VAC 50/60Hz
- Electrical Option: None
- Body Size: 50A
- Made To Order: Standard
- Port Size: For 50A
- Solenoid Valve Option: N.C.
- SMC Solenoid Valve (VXP) Rc3/8atribut:
- Series: VXP21
- Electrical Entry: DIN Terminal
- Thread Type: Rc/Flange Style
- Port Size: 3/8
- Made To Order: Standard
- Solenoid Valve Option: N.C.
- SMC Solenoid Valve (VXP) 40A Flangeatribut:
- Series: VXP
- Products Structure: Pilot Operated 2 Port Selenoid
- Operating Pressure Differential Air Fluid: 0.04 - 1.0 MPa
- Rated Voltage: 220 VAC, 50/60Hz
- Electrical Entry: Conduct
- Remarks: Not applicable for in-vehicle, medical, and consumer industries
- Sub-Plate Port Size: 40A Flange
- Valve body size: Normally Closed/40A
- FESTO Air Solenoid Valve Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
- SMC Solenoid Valve (VXD) Rc3/4atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Mounting Option: None
- Size A: 20
- Uni-D Solenoid Valve AC 220V (60/50Hz)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- SMC Vxd230 Solenoid Valve (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- CKD Direct Acting 2 Port Solenoid Valve (Multi Rex Valve) NC (Energized Open Type)atribut:
- Operation classification: Normally closed type (open type when energized)
- EMC SLG Series 2/2 Solenoid Valve (Normal Close)atribut:
- Series No.: SLG5404
- Working Medium: Air, water, oil
- Acting Type: Pilot type
- Voltage Range: -15~10%
- Working Temperature (°C): -5~150
- Body Material: Brass
- Seal Material: PTFE
- SMC Solenoid Valve (VXD) Rc1atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- EMC VX2120 Series Solenoid Valveatribut:
- Series No.: VX2120 series
- Voltage (V): E2 : AC220
- Working Medium: Air, water, steam
- Acting Type: Direct Drive
- Type: Normal Close
- Working Pressure (Bar): 0~10
- EMC RV Series Directional Valve (Solenoid Valve)atribut:
- Guaranteed Pressure (MPa): 1.2
- Lubrication: Not required
- Voltage (V): 24
- Working Pressure (MPa): 0.15~0.8
Daftar Harga solenoid valve smc 2 Terbaru March 2026
| SMC Solenoid Valve (VXP) Rc1 | Rp3.999.900 |
| SMC Solenoid Valve (VXP) Rc3/4 | Rp3.399.900 |
| SMC Solenoid Valve (VXP) Rc1/2 | Rp2.899.900 |
| SMC Solenoid Valve (VXP) Rc1 1/2 | Rp6.899.900 |
| SMC Solenoid Valve (VXP) Rc2 | Rp8.499.900 |
| SMC Solenoid Valve (VXP) Rc1/4 | Rp2.899.900 |
| SMC Solenoid Valve (VXP) 50A Flange | Rp10.999.900 |
| SMC Solenoid Valve (VXP) Rc3/8 | Rp2.899.900 |
| SMC Solenoid Valve (VXP) 40A Flange | Rp9.099.900 |
| FESTO Air Solenoid Valve Classic (Katup Solenoid) | Rp4.699.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































%20Rc1/14P101581040-2.jpg)
%20Rc3%2F4/P101581033-1.jpg)
%20Rc1%2F2/0qP101581026-2.jpg)
%20Rc1%201%2F2/P101581071-1.jpg)
%20Rc2/2nP101581095-2.jpg)
%20Rc1%2F4/P101581002-1.jpg)
%2050A%20Flange/2tP101581101-2.jpg)
%20Rc3%2F8/P101581019-1.jpg)
%2040A%20Flange/P101581088-1.jpg)
/rcP103467984-12.jpg)
%20Rc3%2F4/qwP101580968-2.jpg)
/puP106870930-1.jpg)
/9yP102078358-2.jpg)
%20NC%20(Energized%20Open%20Type)/P103124441-11.jpg)
/2cP105383084-1.jpg)


%20Rc1/r3P101580975-2.jpg)

/1uP105383066-1.jpg)