Beli solenoid valve 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EMC Solenoid Valve SLP Series 2/2 (Normal Close) (Katup Solenoid)
    Mulai

    Rp649.900

    EMC Solenoid Valve SLP Series 2/2 (Normal Close) (Katup Solenoid)
    atribut:
    • Series No.: SLP : Thread Connection
    • Voltage (V): E2: AC220
  2. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  3. EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    Mulai

    Rp279.900

    EMC Solenoid Valve VX2120 Series (Katup Solenoid)
    atribut:
    • Series No.: VX2120 series
    • Voltage (V): E2 : AC220
    • Working Medium: Air, water, steam
    • Acting Type: Direct Drive
    • Type: Normal Close
    • Working Pressure (Bar): 0~10
  4. PAMY Solenoid Valve 2 Way Type (Katup Solenoid)
    Mulai

    Rp169.900

    PAMY Solenoid Valve 2 Way Type (Katup Solenoid)
    atribut:
    • Working Fluid: Air Water Gas Oil
    • Action Type: Direct Current Type
    • Type: Normal Closed
    • Body Material: Brass
    • Maximum Working Pressure (kgf/cm³): 10-10.5
    • Operating Pressure (kgf/cm²): 0-7 (Water : 0-7, Air 0-7, Oil 0-5, Gas 0-7)
    • Operating Voltage Range (%): ±10
    • Working Temperature (°C): 5-80
  5. EMC Solenoid Valve SLG Series 2/2 (Normal Close) (Katup Solenoid)
    Mulai

    Rp939.900

    EMC Solenoid Valve SLG Series 2/2 (Normal Close) (Katup Solenoid)
    atribut:
    • Series No.: SLG5404
    • Working Medium: Air, water, oil
    • Acting Type: Pilot type
    • Voltage Range: -15~10%
    • Working Temperature (°C): -5~150
    • Body Material: Brass
    • Seal Material: PTFE
  6. EMC Solenoid Valve (Normal Close) (Katup Solenoid)
    Mulai

    Rp219.900

  7. EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)
    Mulai

    Rp129.900

    EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)
    atribut:
    • Guaranteed Pressure (MPa): 1.2
    • Lubrication: Not required
    • Voltage (V): 24
    • Working Pressure (MPa): 0.15~0.8
  8. RHJ-TW Wheel Polyurethane 05 PU (Roda PU)
    28%
    Mulai

    Rp47.900

    RHJ-TW Wheel Polyurethane 05 PU (Roda PU)
    atribut:
    • Spacing Hole (mm): 11
  9. EMC Solenoid Valve 2W Series (Katup Solenoid)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    EMC Solenoid Valve 2W Series (Katup Solenoid)
    atribut:
    • Working Medium: Air, water, oil, gas
    • Acting Type: Direct Acting
    • Type: Normal Close Type
  10. OMRON Solid State Timer H3cr-A (Pewaktu)
    Mulai

    Rp1.299.900

    OMRON Solid State Timer H3cr-A (Pewaktu)
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  11. EMC Solenoid Valve 2V Series (Katup Solenoid)
    Mulai

    Rp169.900

    EMC Solenoid Valve 2V Series (Katup Solenoid)
    atribut:
    • Series No.: 2V series
    • Orifice: 025 : 2 mm
  12. GMT Electric Solenoid Valve
    Mulai

    Rp729.900

    GMT Electric Solenoid Valve
    Deskripsi:
    Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.
    atribut:
    • Connection: Internal Thread 3 Inch
    • Material: Brass
    • Voltage (V): 220
    • Working Pressure (kgf/cm²): 0-10
  13. Kraus & Naimer Selector Switch 3 Position
    Mulai

    Rp369.900

    Kraus & Naimer Selector Switch 3 Position
    Deskripsi:
    The C-series represent the classic cam switch by Kraus & Naimer. This series has easily accessible captive terminal screws – even when the switch is already mounted.The switches of the C-series offer a solution for most cam switch applications.The finger-proof terminals are accessible either horizontally or vertically.Different contact designs, contact materials and terminals allow for their use as control switches, instrumentation switches and motor switches as well as in electronic circuitry and aggressive environments.
    atribut:
    • Current (A): 20
    • Escutch. Plate: MAN - OFF - AUTO
  14. SunCo Sawit Cooking Oil Refill (Minyak Goreng)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp11.900

    SunCo Sawit Cooking Oil Refill (Minyak Goreng)
    Deskripsi:
    Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitate
    atribut:
    • Packaging: Pouch
Daftar Harga solenoid valve 2 Terbaru November 2026
EMC Solenoid Valve SLP Series 2/2 (Normal Close) (Katup Solenoid)Rp649.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
EMC Solenoid Valve VX2120 Series (Katup Solenoid)Rp279.900
PAMY Solenoid Valve 2 Way Type (Katup Solenoid)Rp169.900
ASCO Solenoid Valve (Katup Solenoid)Rp1.199.900
EMC Solenoid Valve SLG Series 2/2 (Normal Close) (Katup Solenoid)Rp939.900
EMC Solenoid Valve (Normal Close) (Katup Solenoid)Rp219.900
EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)Rp129.900
RHJ-TW Wheel Polyurethane 05 PU (Roda PU)Rp47.900
EMC Solenoid Valve 2W Series (Katup Solenoid)Rp159.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)