Beli soldering stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)atribut:
- Overall Length (mm): 210
- Weight (g): 150
- Maximum Temperature (degreeC): 380
- Solder Iron Point Dimensions (mm): 5x75
- Heater Dimensions (mm): 12.7x52
- Power Consumption (W): 40
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- Ishizaki Electric Mfg.(SURE) Soldering Iron Sb Typeatribut:
- Type: Flat-type Nichrome Heater
- Shape: Standard type (tip)
- Overall Length (mm): 280
- Weight (g): 230
- Maximum Temperature (degreeC): 440
- Solder Iron Point Dimensions (mm): 8x95
- Heater Dimensions (Length x Width x Thickness) (mm): 40x16x2.5x2 pieces
- Power Consumption (W): 80
- Sellery Soldering Ironatribut:
- Power Capacity (W/V): 30/220
- HOZAN Soldering IronDeskripsi:B typePurpose:For replacing the HS-26 soldering iron.
- goot Temperature Controlled Soldering Iron Tipatribut:
- Iron Tip Name: phi8mm
- TEKIRO SolderDeskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- ENGINEER KotelyzerDeskripsi:
- goot Solder Elektrikatribut:
- Power: AC100V
- Electricity consumption: 15/90W
- Maximum Temperature: 560°C
- Attached Iron Tip: TQ-77RT-B
- Total Length: 167mm
- Power Cord Length: 1.5m
- Trigger: 90W when quick switch is turned on, 15W at usual operation
- goot Mini StationDeskripsi:-Easy to use newly designed grip is used.-Quick start circuit (PAT.)makes the time from switching on the power to reaching the preset temperature fast.-Temperature calibration volume is used as a standard feature. Accurate temperature calibration is p
Daftar Harga soldering stainless steel Terbaru January 2026
| TRUSCO Flux | Rp179.900 |
| Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type) | Rp179.900 |
| goot Temperature Controlled Soldering Iron | Rp98.900 |
| Ishizaki Electric Mfg.(SURE) Soldering Iron Sb Type | Rp529.900 |
| HOZAN Temperature Control Type Soldering Iron HS-26 Bit | Rp159.900 |
| Sellery Soldering Iron | Rp109.900 |
| HOZAN Soldering Iron | Rp179.900 |
| goot Temperature Controlled Soldering Iron Tip | Rp159.900 |
| TEKIRO Solder | Rp59.900 |
| KRISBOW Set Alat Solder | Rp159.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/TRUSCO%20Flux/P101000250-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/Ishizaki%20Electric%20Mfg_(SURE)%20Soldering%20Iron%20Sc%20Type%20(Economy%20Type)/P102025659-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/Ishizaki%20Electric%20Mfg_(SURE)%20Soldering%20Iron%20Sb%20Type/P102025642-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/HOZAN%20Temperature%20Control%20Type%20Soldering%20Iron%20HS-26%20Bit/P102024690-2.jpg)