Beli solder t12 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Solder Pengatur Suhu Digital
    Mulai

    Rp619.900

    Non Brand Solder Pengatur Suhu Digital
    atribut:
    • Input Voltage (V): AC 220 ± 10%
    • Frequency (Hz): 50 ± 2
    • Soldering Temperature (°C): 150-450, adjustable
    • Heating Element: Ceramic heater
    • Packaging Dimensions (cm): 19.2x16x11
    • Power Consumption (W): 72
    • Product Dimensions (cm): 8.8x15x4
  2. WEP Alat Solder
    Mulai

    Rp199.900

    WEP Alat Solder
    Deskripsi:
    WEP 853AAA 3 in 1 digital SMD soldering welding equipment preheat BGA rework station1. Using microcomputer processor PID programmable temperature control technology.2. Preheating station is to use a glaze layer having a high thermal effect, good thermal shock resistance of the ceramic as the substrate, high-quality nickel branded alloy wire once sintering.It has a high thermal effect, overall good, good thermal stability, uniform heating, high dielectric strength, clean, easy to install and so on features.3. Air Gun heater use ceramic heater.heating elements firmly wrapped around the model ceramic, rapid and uniform heating.Use the upgraded version fan, the airflow larger than the ordinary fan, spiral out of the wind, long life.4. Soldering iron part using Imported heater.heating up rapidly, temperature stability, long service life; antistatic design to prevent electrostatic damag to delicate SMD components.5. The machine has a self-test function.full intelligent over-temperature, short-circuit, open circuit, overload and fault display and protection functions.6. 853AAA preheating station using the user-friendly design.the cover affixed with a high-temperature, insulated protection pads to prevent scalding operation.Uses magnetic induction technology.Card board bracket to prevent protective pads suck hood above.Can rotate 360 degrees, flexible card board.It is suitable for the circuit boards of different shapes and sizes.7. 853AAA temperature correction functionAdapt to the environmental impact, or replace the heating elements, soldering iron tips etc. spare parts caused by temperature deviation,can use this function calibration temperature.The correction temperaturerange is -50 °C ~ +50 °C.8. 853AAA has Celsius / Fahrenheit temperature display functionMeet different market needs to design the temperature display mode, you can choose under customary interest.
  3. CELLKIT Solder Uap Digital
    BARU
    Mulai

    Rp759.900

    CELLKIT Solder Uap Digital
    Deskripsi:
    Solder uap 2in1 dapat digunakan secara bersamaan untuk solder uap dan solder. Mesin solder uap dan solder berdiri sendiri sehingga jika salah satu mesin rusak maka yang lain masih dapat berfungsi dengan baik.Solder uap menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap dan solder.2. 4 tombol untuk mengontrol aliran udara panas, suhu udara panas digunakan untuk berbagai kegunaan.3. 1 kenop untuk pengatur suhu penyolderan.4. Pengaturan suhu panas otomatis, otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 8mm(2 biji), 12mm.Isi kemasan: Mesin solder uap, solder, spon solder, manual, kartu garansi.
    atribut:
    • Input Voltage (V): AC 220 ± 10%
    • Frequency (Hz): 50 ± 2
    • Fuse Protection (A): 4
    • Airflow Output (L/minute): 0.3-24, adjustable
    • Solder Heating Element: Ceramic heater
  4. TRUSCO Hook and Loop Fastener Tape 2mm
    Mulai

    Rp71.000

    TRUSCO Hook and Loop Fastener Tape 2mm
    Deskripsi:
    41
    atribut:
    • Tape Thickness (mm): 2
    • Withstand Load (kg): 15 / This (Approximate)
    • Tape Length (m): 1.5
    • Tape Width (mm): 20
    • Type: Double-Sided Type
    • Weight (g): 20
    • Material: Hook Surface: Polypropylene (PP) Loop Surface: Nylon
    • RoHS Directive: Correspondence
    • Shear Strength (kgf): 3.1/cm2
  5. monotaro Pengikat Kabel Velcro
    Mulai

    Rp32.000

    monotaro Pengikat Kabel Velcro
    Deskripsi:
    Jenis pengikat hook and loop yang mudah dilepas pasang. Anda dapat memotong pengikat velcro ini dengan gunting sesuai dengan kebutuhan. Karena bahannya lembut, pengikat velcro ini tidak akan merusak kabel. Dapat dipakai berulang kali. Dapat digunakan untuk mengikat semua jenis benda seperti kabel-kabelan.
    atribut:
    • Length (m): 3
    • Material: Nylon
    • Color: Black
    • UL Standard: UL94V-0
  6. TRUSCO Magic Band Banding Tape (2mm Thick)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.000

    TRUSCO Magic Band Banding Tape (2mm Thick)
    atribut:
    • Material: Hook Surface: Polypropylene (PP) Loop Surface: Nylon
    • Color: OD
    • Width (mm): 20
    • Length (m): 1.5
    • Type: Double-Sided Type
    • Ultimate Tensile Shear Strength: 30.4N/cm2
  7. HAKKO Digital Electric Soldering Iron Station
    Mulai

    Rp3.699.900

    HAKKO Digital Electric Soldering Iron Station
    atribut:
    • Heater: Ceramic heater
  8. Taffware Solder Iron Adjustable Fast Heating Temperature
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.000

    Taffware Solder Iron Adjustable Fast Heating Temperature
    Deskripsi:
    Solder ini hadir dengan perlengkapan set yang lengkap seperti stand holder untuk solder, beberapa jenis mata tips solder dan sponge. Solder ini juga memiliki suhu temperatur yang dapat diatur sesuai kebutuhan dari 200 hingga 450 derajat celcius
    atribut:
    • Voltage (V/Hz): 220, 50
    • Cable Length (cm): Sekitar 143
    • Power (W): 60
    • Temperature (°C): 200 - 450
    • Soldering Iron Length (cm): Sekitar 19.5
  9. CELLKIT Solder Tangan Pengatur Suhu
    Mulai

    Rp95.000

    CELLKIT Solder Tangan Pengatur Suhu
    Deskripsi:
    Solder praktis dengan suhu panas tinggi yang banyak digunakan oleh teknisi gadget seperti telepon genggam dan konsol game, saat memperbaiki IC kecil (SMD) atau suku cadang lainnya. Solder V908 dapat menggunakan mata solder seri 930/936 untuk operasi penyolderan, dapat digunakan untuk memperbaiki berbagai elektronik lain yang lebih besar.Dengan pengaturan suhu panas pada gagang, suhu yang diinginkan dapat dicapai lebih cepat dengan menyesuaikan sesuai kebutuhan. Mata solder terbuat dari logam agar lebih mudah dibersihkan dan diganti. Ini harus dimiliki solder untuk teknisi gadget, juga banyak digunakan untuk mendukung hobi elektronik, pendidikan dan lain-lain, harus dimiliki oleh teknisi muda.Pengaturan suhu solder: 200,250,300,350,400,450°C
    atribut:
    • Input Voltage (V): AC 220 ± 10%
    • Frequency (Hz): 50 ± 2
    • Soldering Temperature (°C): 220-480, adjustable
    • Heating Element: Ceramic heater
    • Output voltage (V): AC 220
    • Overcurrent Protection (A): 1
    • Packaging Dimensions (cm): 8.5x8.5x27
    • Power Consumption (W): 60
    • Product Dimensions (cm): 150x2x2
  10. Non Brand Solder Tangan Pengatur Suhu
    Mulai

    Rp199.900

    Non Brand Solder Tangan Pengatur Suhu
    atribut:
    • Soldering Temperature (°C): 200-450
    • Packaging Dimensions (cm): 8.5x2.5x27
    • Power Consumption (W): 60
    • Product Dimensions (cm): 150x2x2
  11. TRUSCO Magic Lock Hook and Loop Fastener
    Mulai

    Rp42.000

    TRUSCO Magic Lock Hook and Loop Fastener
    atribut:
    • Material: Polyester
    • Width (mm): 25
    • Thickness (mm): 1.7
    • Length (m): 0.15
    • Adhesive: Synthetic rubber (weak adhesion)
    • RoHS Directive: Correspondence
  12. KRARAY Wide Velcro Magic Tape
    Mulai

    Rp71.000

    KRARAY Wide Velcro Magic Tape
    Deskripsi:
    -With single-sided adhesive, it is optimum for fixing desks, mats and carpets.-For fixing various commodities.
    atribut:
    • Color: Black
    • WxL (mmxm): 100x0.1
    • Thickness Front/Back: 2.5/2.6mm
  13. TEKIRO Solder
    Mulai

    Rp60.000

    TEKIRO Solder
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  14. goot Temperature Controlled Soldering Iron
    Mulai

    Rp99.000

    goot Temperature Controlled Soldering Iron
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  15. EZREN Stand Solder
    Mulai

    Rp24.000

    EZREN Stand Solder
    Deskripsi:
    Dudukan Solder PersegiDesain ukuran dan bentuk yang wajar, ia memiliki goaves ganda di bagian bawah, Anda dapat memakai spons pembersih. Dan memiliki Palang di bagian atas, Anda bisa memasukkan gulungan kawat timah.Desain dasar persegi yang besar membuatnya stabil dan tidak mudah jatuh. Desain pegas memungkinkan Anda untuk cukup memasang besi solder langsung ke soket besi ke arah.Logam penuh besi solder berdiri fitur korosi dan ketahanan suhu tinggi, tahan lama dan sangat stabil. Dan secara efektif mencegah konduksi panas dan luka bakar.Panjang penyangga besi solder listrik ini adalah 11 cm, lebarnya 10 cm.Anda dapat menggunakannya untuk berbagai jenis besi solder listrik, pengelasan sirkuit perangkat keras dan pemeliharaan.Catatan:Karena perbedaan pengaturan cahaya dan layar, warna barang mungkin sedikit berbeda dari gambar.Paket termasuk:1 x dudukan solder Persegi (tidak termasuk spons,Timah gulung & Solder)
  16. WEP Soldering Station with Screen Separator and Hot Air Blower
    Mulai

    Rp2.499.900

    WEP Soldering Station with Screen Separator and Hot Air Blower
    Deskripsi:
    WEP 853AAA I 3-in-1 Screen Separator Soldering Station & Blower Uap1x WEP 853AAA I 3-in-1 Screen Separator Soldering Station & Blower Uap
    atribut:
    • Main Unit Dimensions (LxWxH) (mm): 275x195x130 ± 5
    • Operating Ambient Temperature (°C): 0 ~ 40 (32 ~ 104 °F)
    • Temperature Range (°C): 100 ~ 480 (212 ~ 896 °F) (Hot Air Rework Station), 200 ~ 480 (392 ~ 896 °F) (Soldering Station)
    • Display: Nixie LED
    • Heater Surface Area (mm): 200x110 ± 5
    • Air Delivery: Brushless blower with smooth air delivery
    • Power (W): 1180
    • Soldering Tip to Ground Resistance (ohm): < 2
  17. OMRON Switching Power Supply S8VS Series
    Mulai

    Rp1.399.900

    OMRON Switching Power Supply S8VS Series
    Deskripsi:
    Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
Daftar Harga solder t12 Terbaru December 2025
Non Brand Solder Pengatur Suhu DigitalRp619.900
WEP Alat SolderRp199.900
CELLKIT Solder Uap DigitalRp759.900
TRUSCO Hook and Loop Fastener Tape 2mmRp71.000
monotaro Pengikat Kabel VelcroRp32.000
TRUSCO Magic Band Banding Tape (2mm Thick)Rp74.000
TORA Solder Iron ElectricRp67.000
HAKKO Digital Electric Soldering Iron StationRp3.699.900
Taffware Solder Iron Adjustable Fast Heating TemperatureRp37.000
CELLKIT Solder Tangan Pengatur SuhuRp95.000

Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)