WEP Soldering Iron with Temperature Adjustment (Solder)

Sebelum PPN:
Rp699.900
Spesifikasi
Rated Voltage (V)AC 220±10% 50Hz
Dimensions (cm)36x17x11.5
Output Power (W)40
Temperature Range (°C)200~480
Operating Voltage (V)AC 26±10% (50Hz)
Heating ElementsCommon heater
Operating Environment (°C)0~40 relative humidity <80%
Storage Environment-20~80℃ relative humidity<80%
Temperature Stability (°C)±10 (Static)
Tip to Ground Impedance (ohm)<2
Tip to Ground Voltage (mV)<2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WEP 936B ESD Soldering station for cellphone

1.Employs new solidmold manufacturing processes, withstanding voltage and drop damage. Its power is higher
than the general 936 soldering station rapid heating,fast temperature compensation,High-precision and
stable temperature control, this can effectively prevents cold solder joints.
2.An anti-static design effectively prevents damage to delicate components.
3.Our equipment applies the high quality ceramic heater which will not be twisted off and longer life.
4.This soldering station comes with a blue ferroalloy soldering iron base for durability.
Use
WEP 936B constant temperature soldering station is ideal for the desoldering, maintenance of chip components ,plug in components,cables,and integrated components ,in the fields including electronic products production,mobile phone repair industry,precision electronic repair industry.

Ulasan Produk

Tidak ada ulasan