Beli solar light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- In-Lite Solar Flood Light (Lampu Sorot)Deskripsi:INF305 SOLAR FLOOD LIGHTHigh quality solar energy components with movement detector that lights up at 10% brightness when in idle mode at night. suitable for outdoor application (IP54), ultra long life, and lower maintenance cost.
- BROADWATCH Solar Charging Combined 3 Method LED Light, Lighting, Blinking, Plane, Circle, SpotlightDeskripsi:Solar charge, USB charge possibility 3 types of LED lights, blinks. VersatileCan be used widely from LED light leisure to field work.atribut:
- Material: ABS
- Length (mm): 145
- Width (mm): 170
- Height (mm): 40
- LED: 3 methods (plane, circle, spot) 200lm each
- Types of Light Bulb: LED
- Usage Time (hour): Up to about 8
- EDISON Inspection LED Rechargeable Lampatribut:
- Beam Features: 2 Light Types
- MFR Part No.: ERW230
- Series: COB
- eclassCode: 27119001
- TRUSCO LED Work Light (Lampu Kerja)atribut:
- Specification: High brightness light-emitting diode. rainproof structure
- Width (mm): 120
- Height (mm): 164
- Weight (g): 184
- Lighting Time: 90 hours (when fully charged)
- Purpose of Use: For working lamp. For security light.
- Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)Deskripsi:Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.atribut:
- Color: Cool Daylight
- Correlated Color Temperature (CCT): 6500K
- Battery Voltage (V): 3.2
- IP Protection: IP 65
- Panel Voltage (V): 4.5
- KRISBOW Lampu Jalan SolarDeskripsi:Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.atribut:
- CRI: 70
- CCT (K): 6500
- Color: Black
- NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)atribut:
- Led / Cri: Lumileds USA / > 80
- Mode: Light Control Time Control
- Detection: Long Working Hours At High Power Without Motion Sensor
- Charge Time: 8 Hours
- Rated Dur: 2 - 3 Rainy Days
- CCT: 6000K Daylight / 3000K Warmwhrte
- Lifetime: 50000 hours
- Part Included: Spray Painted Galvanized Steel Bracket
- Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
- HOLZ Flood Light (Lampu Sorot)Deskripsi:Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
- IRIS Pulse system Solar LightDeskripsi:-Pulse type solar light rechargeable that charges daytime sunlight.-The lighting time is approx. 7 hours.-6 bulbs of High brightness LED are used.-Since it uses 4 stage step long reflector, it is excellent in brightness.
- Philips SmartBright Solar Floodlight (Lampu Sorot)atribut:
- Battery Type: Lithium Ferro Phosphate
- Configurability: Configurable
- Ambient Temperature Range (°C): 0 to 45
- Cable Connection Kit: Included
- Color: RAL 9007
- Color Rendering Index: >70
- Control interface: IR remote
- Dimmable: Yes
- Driver included: Yes
- Material: Pressure die cast Aluminium
- Optical cover/lens type: Reflector
- Panel Type: Poly crystalline
- Philips SmartBright LED Floodlight (Lampu Sorot)Deskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- KASHIMURA Outdoor Lighting LED Work Light Compact (Lampu Sorot Truk)Deskripsi:Comes with an angle adjustment mounting stay that can be installed anywhere. Complies with EMC EN50498 compliance test. A design circuit that suppresses the occurrence of noise and a design that prevents the influence of noise on other devices. Rugged full metal body with high durability even in harsh environments. Back side heat dissipation slits that can be used for a long time. Compatible with DC12V/24V vehicles.atribut:
- Color: White
- Length (mm): 46
- Width (mm): 72
- Height (mm): 100
- Rated Voltage (V): DC 12 to 24
- Brightness (Lm): 850
- Color Temperature (Kelvin): 6000
- Dimensions (Width x Depth x Height) (mm): 72x46x100
- Dust/Water Protection: IP67
- Input Voltage (V): DC12 to 24
- Light Color: White
- Maximum Power Consumption (W): 15
- Number of LED (pcs): 5
- Rated Power (W): 15
- 4Life First Aid Car Kit (Perlengkapan P3K)Deskripsi:Kit P3K untuk mobil, tas dapat di ikatkan pada sandaran kursi.atribut:
- Dimensions (cm): 22x14.5x9
- Material: Baby Ripstop
- Color: Red
- Philips SmartBright Road (Lampu Jalan PJU)atribut:
- CE mark: CE mark
- Dimmable: No
- Driver included: Yes
- GL General Lighting LED Floodlight (Lampu Tembak LED)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- In-Lite Lampu Sorot INF030atribut:
- Index Protection: IP65
- AC Voltage (V): 100-240
- Color Rendering Index (CRI): ≥ 70
- Frequency (Hz): 50/60
- Hour: 15000
- SNI License: Yes
- SNI Number: 013/LSP/QI/08-11/2023
- In-Lite INF027 Spotlight Lamp (Lampu Sorot)atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- DESIGNERS EDGE Solar LightDeskripsi:LED outdoor solar lights are lighting fixtures that emit a bright, white light and reach full brightness instantly. They last longer and use less energy than other types of solar lights. They also produce very little heat and can withstand temperature changes and humidity.atribut:
- Color Temperature (Kelvin): 6500
- Dunamos Solar Panel (Panel Surya)Deskripsi:Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.atribut:
- Tolerance Wattage (%): 0-+3
Daftar Harga solar light Terbaru October 2026
| In-Lite Solar Flood Light (Lampu Sorot) | Rp249.900 |
| BROADWATCH Solar Charging Combined 3 Method LED Light, Lighting, Blinking, Plane, Circle, Spotlight | Rp359.900 |
| EDISON Inspection LED Rechargeable Lamp | Rp1.099.900 |
| TRUSCO LED Work Light (Lampu Kerja) | Rp149.900 |
| Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU) | Rp789.900 |
| KRISBOW Lampu Jalan Solar | Rp9.099.900 |
| NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya) | Rp9.999.900 |
| HOLZ Flood Light (Lampu Sorot) | Rp229.900 |
| IRIS Pulse system Solar Light | Rp459.900 |
| Philips SmartBright Solar Floodlight (Lampu Sorot) | Rp1.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/boP111948420-4.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TRUSCO%20LED%20Work%20Light%20(Lampu%20Kerja)/P102010334-1.jpg)
/00P109123000-1.jpg)

/h7P105066619-1.jpg)
/otP105020893-1.jpg)

/2cP107509084-1.jpg)
/nhP107508845-1.jpg)
/erP110519531-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20First%20Aid%20Car%20Kit%20(Perlengkapan%20P3K)/i8P104730656-1.jpg)
/laP103852766-2.jpg)
/r7P102121979-2.jpg)
/q4P104707940-1.jpg)

/3zP104708143-1.jpg)

/4bP108390155-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)