BROADWATCH Solar Charging Combined 3 Method LED Light, Lighting, Blinking, Plane, Circle, Spotlight

Sebelum PPN:
Rp359.900
Spesifikasi
MaterialABS
Length (mm)145
Width (mm)170
Height (mm)40
LED3 methods (plane, circle, spot) 200lm each
Types of Light BulbLED
Usage Time (hour)Up to about 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solar charge, USB charge possibility 3 types of LED lights, blinks. Versatile
Can be used widely from LED light leisure to field work.
Warning
Please read the instruction manual carefully and use it correctly.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait