Beli smc auto drain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Mulai

    Rp629.900

    monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Deskripsi:
    And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
    atribut:
    • Drainage unit Port size (Rc): 43473
    • Pressure gauge connection caliber: Rc1 / 8
    • Maximum Operating Pressure (MPa): 1
    • Filtration rating ( micro m): Five
    • Filter Drain Capacity (ml): 80
    • Accessories: Pressure gauge, bracket
    • Auto drain Specification: Semi-auto drain
    • Ball Material: Polycarbonate
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Zinc alloy case with case guard
    • Filter: Semi auto drain
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Material (ball guard): Zinc alloy
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Proof Pressure (MPa): 1.2
    • Screw Type: Rc
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Set Pressure Unit: MPa
  2. Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.199.900

    Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis)
    Deskripsi:
    Drain drain without air loss
  3. Nihon Seiki Drain Trap (Katup Pembuang Otomatis)
    39%
    Mulai

    Rp1.299.900

    Nihon Seiki Drain Trap (Katup Pembuang Otomatis)
    Deskripsi:
    -The float with built in magnet made it possible to automatically discharge the drain by magnetic force.-Since it is a float type, there is no wasteful air consumption.-Automatically discharge accumulated drain.
    atribut:
    • Connection Port Diameter: Rc1/2
  4. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  5. LS Electric Moulded Case Circuit Breaker Metasol Series ABS-30AF 14kA (Pemutus Sirkuit/MCCB)
    Mulai

    Rp769.900

    LS Electric Moulded Case Circuit Breaker Metasol Series ABS-30AF 14kA (Pemutus Sirkuit/MCCB)
    Deskripsi:
    - ABS MCCB METASOL Series - Arus nominal (In) 5A s/d 10A - Kapasitas pemutusan 14kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2
    atribut:
    • Type: ABS
    • Ampere Frame (A): 30
  6. SMC Air Cylinder Compact (Silinder Pneumatik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    SMC Air Cylinder Compact (Silinder Pneumatik)
    Deskripsi:
    Fit CQ2 to your application requirements- Save space in your machines- Reduced dimensions of the cylinder and components- Minimise overall machine weight and increase the productivity
    atribut:
    • Auto Switch: No Switch
  7. SMC Air Cylinder (CA2) 80mm (Silinder Pneumatik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    SMC Air Cylinder (CA2) 80mm (Silinder Pneumatik)
    atribut:
    • Port Thread Type: Rc
    • Suffix For Cylinder2: None Rod Boot,Air Cushion
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Rod End Bracket: None
    • Suffix For Cylinder: None Rod Boot,Air Cushion
    • Auto Switch: Without Auto Switch
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Pivot Bracket: None
    • Stroke Adjustment Symbol: None
    • Tube Material: Aluminium Tube
  8. monotaro Filter Regulator (Regulator Filter Udara)
    Mulai

    Rp919.900

    monotaro Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Pressure gauge, bracket
    • Maximum Working Pressure (MPa): 1
    • Fluid: Compressed air
    • Assured withstand Pressure (MPa): 1.2
    • Connection Caliber Diameter (Rc): 1/8
    • Set Pressure Range (MPa): 0.05-0.85
    • Pressure Gauge Connection Diameter: 1/8
    • Rated Filtration (micro): 5
    • Filter Drain Storage (ml): 80
    • Material (ball guard): Zinc alloy
    • Auto drain Specification: Auto drain
    • Bowl material: Polycarbonate
    • Cover Material: Polyacetal
    • Filtration (µm): 5
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5-60
    • Pressure Gauge: With pressure gauge
    • Screw Type: Rc
    • Set Pressure Unit: Mpa
  9. monotaro Filter Regulator + Lubricator (Unit FRL)
    Mulai

    Rp949.900

    monotaro Filter Regulator + Lubricator (Unit FRL)
    Deskripsi:
    Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • Material (ball guard): Zinc alloy
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Proof Pressure (MPa): 1.2
    • Auto drain Specification: With semi-auto drain
    • Body Material: Zinc alloy
    • Filter Drain Capacity (ml): 80
    • Filtration rating ( micro m): 5
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Lubricator Oil Storage Amount (ml): 125
    • Mounting Method: Bracket mounting
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Recommended use oil: ISO VG 32
    • Screw Type: PT
    • Set Pressure Unit: MPa
  10. Melzer Air Filter Regulator (Regulator Filter Udara)
    Mulai

    Rp339.900

    Melzer Air Filter Regulator (Regulator Filter Udara)
    atribut:
    • Size (inch): 1/2
    • Working Pressure (psi): 0-1115
    • Maximum Pressure (psi): 220
Daftar Harga smc auto drain Terbaru October 2026
SMC Auto Drain (Katup Pembuang Otomatis)Rp609.900
SMC Auto Drain ValveRp769.900
monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Rp629.900
SMC Auto Drain Valve AD SeriesRp479.900
SMC Auto Drain Valve AD402_A Series (Drain Otomatis)Rp1.599.900
Future Star Auto DrainRp269.900
Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis)Rp3.199.900
Nihon Seiki Drain Trap (Katup Pembuang Otomatis)Rp1.299.900
SMC Filter Regulator (Regulator Filter Udara)Rp999.900
LS Electric Moulded Case Circuit Breaker Metasol Series ABS-30AF 14kA (Pemutus Sirkuit/MCCB)Rp769.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait