Beli smc air regulator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC ISO Double Acting single Rod CD85 (Silinder Pneumatik)atribut:
- Built-in Magnet Availability: (D) Built-in magnet
- SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara)atribut:
- Pipe Connection Diameter: Rc1/4
- Set Pressure Unit: (-) Product name plate and pressure gauge unit notation: MPa
- Type Of Thread: Rc
- SMC Filter & Regulator (Regulator Filter Udara)atribut:
- Connection Port Diameter: Rc3/4
- Filtration Precision (μm): 5
- Fluid Temperature (°C): -5 to 60
- Set Pressure (MPa): 0.05 to 0.85
- Total Length (mm): 409.6
- Working Fluid: Air
- Working Pressure (MPa): 1
- EMC AEFC Series FRL Filter (FIlter Regulator) (Unit FRL)atribut:
- Series No.: AE: Small Body Size without bowl guard
- Poer Size (inch): 1/4
- Type Code: FC: Filter & Regulator +lubricator
- Body Size: 2000 Body
- Working Medium: Air
- Filter Precision (µm): 25 (5.40µm is optional)
- Adjust Pressure Range (MPa): 0.05-0.85
- Filter Bowl Capacity (cc): 15
- Guaranteed Pressure (MPa): 1.5
- Maximum Adjusting Pressure (MPa): 1
- Weight (g): 500
- Working Temperature (°C): 5~6
- SMC Coupler KKH Series (Kopler)atribut:
- Shape: S coupler
- SMC Rotary Actuator Vane Type CRB1BW100 Series (Aktuator)atribut:
- Connection Port Position: (-) Body side
- Vertical Axis Format: (W) Both axes (long axis key four chamfers)
- Dimensions (mm): 100
- SMC Air Cylinder (CQ2) 63mm (Silinder Pneumatik)atribut:
- Bore Size (mm): 63
- Auto Switch: Without Auto Switch
- Made To Order: Standard
- SMC Ionizer Standard Typeatribut:
- Applicable Tube Outer Diameter (mm): 6
- Dimensions (WxDxH) (mm): 580x30x105
- Electricity Consumption (mA): 330 or less
- Material: Ionizer Cover = ABS;Electrode Cartridge = PBT;Electrode Needle = Tungsten, Single Crystal Silicon
- Power (V): DC24±10%
- Static Elimination Method: Corona Discharge Type
- Working Air Pressure (MPa): 0.5 or less
- Working Ambient Humidity (%RH): 35 to 80
- Working Environment Temperature (°C): 0 to 40
- SMC Standard Type Air Cylinder Round Type CJ2 Series CJ2B16 (Silinder Pneumatik)atribut:
- Tube Inner Diameter (Φmm): 16
- SMC Air Cylinder Compact (Silinder Pneumatik)Deskripsi:Fit CQ2 to your application requirements- Save space in your machines- Reduced dimensions of the cylinder and components- Minimise overall machine weight and increase the productivityatribut:
- Auto Switch: No Switch
- SMC Air Cylinder (CJP) 10mmatribut:
- Auto Switch: Without Auto Switch
- Bore Size (mm): 10
- Made To Order: Standard
- SMC Solenoid Valve Manifold (Katup Solenoid)Deskripsi:SMC Solenoid Valve Manifolds are designed for use with various types of solenoid valves, available separately. Choose manifolds with the number of valve stations, and valve port sizes necessary for your specific application.atribut:
- UNSPSC: 40141605
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
Daftar Harga smc air regulator Terbaru October 2026
| SMC Filter Regulator (Regulator Filter Udara) | Rp999.900 |
| SMC ISO Double Acting single Rod CD85 (Silinder Pneumatik) | Rp589.900 |
| SMC Regulator AR20-A to AR40-A (Regulator Tekanan Udara) | Rp729.900 |
| SMC Filter & Regulator (Regulator Filter Udara) | Rp4.599.900 |
| SMC Filter Regulator AW-B Series (Regulator Filter Udara) | Rp1.199.900 |
| EMC AEFC Series FRL Filter (FIlter Regulator) (Unit FRL) | Rp229.900 |
| SMC ISO Air Cylinder C85 (Silinder Pneumatik) | Rp359.900 |
| SMC Tubing PU Series (Selang PU) | Rp119.900 |
| SMC Solenoid Valve (Katup Solenoid) | Rp99.900 |
| SMC Coupler KKH Series (Kopler) | Rp179.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/jwP102081716-2.jpg)
/9kP108754344-1.jpg)
/l4P108815760-1.jpg)
/m5P111754797-1.jpg)
/ohP108734881-1.jpg)
%20(Unit%20FRL)/ksP105382748-2.jpg)
/5tP102268209-3.jpg)
/7iP102082270-7.jpg)
/5lP102082201-6.jpg)
/2nP108993095-1.jpg)
/3vP108992139-1.jpg)
%2063mm%20(Silinder%20Pneumatik)/duP101579498-2.jpg)

/5aP108834190-1.jpg)
/mlP108432813-1.jpg)
%2010mm/5yP101579214-2.jpg)
/4eP109578158-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)