Beli smart relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Servo Relay Unit Servo Driver Side Cable XW2Zatribut:
- Protection Class: (Electrical) Class 0
- Cable: UL2464 interface cable
- Contact Resistance (miliΩ): (Connector part) 20 or less (20mV or less, 100mA or less)
- Insulation Resistance (MΩ): 5 or more (at 500 VDC)
- Operating Ambient Temperature (°C): 0 to 55
- Rated Current (A): 1 (temperature rise + 30°C MAX)
- Rated Voltage (V): DC 24
- Withstand Voltage (V/minute): (Connector part) AC 500 (Leakage current 1mA or less)
- Autonics Standard Remote I/O ARD-D SeriesDeskripsi:The ARD-D series digital remote I/O units provide input/output expansion and communication for various devices using DeviceNet protocols. The ARD-D series is available in terminal block or sensor connector types and also features various user-friendly functions for flexible application in diverse settings.
- IDEC Smart Relay Expansion I/O Module FL1F Typeatribut:
- Type: Other accessories
- Number of Input/Output Points: 4 inputs/4 outputs
- IDEC Smart Relay Base Module FL1F Typeatribut:
- Type: Other accessories
- Number of Input/Output Points: 8 inputs/4 outputs
- OMRON Solid State Timer H3Y (Pewaktu)atribut:
- Ambient Humidity to Use (%RH): 35~85
- Insulation Resistance (MΩ): 100 or more (measured with DC500V mega)
- Operating Temperature Range (°C): -10 to 50 (no condensation or freezing)
- Protection Class: IP40
- Return Voltage: 10% or more of power supply voltage
- Safety Standard: UL 508, CSA C22.2 No.14, LR certified, CCC: GB/T 14048.5, EN 61812-1, IEC 60664-1 2.5kV/2 compliant
- Static Resistance (kV): 4 (malfunction), 8 (destruction)
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Timed Contacts: 2c
- Type: Monofunction timer
- OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Deskripsi:Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- OMRON Standard LCD Type CPU Unit ZenDeskripsi:- Full of functions in a compact body. - Relay, timer, counter, time switch function are easily realized with this one. - Ladder programming is possible with the front LCD screen and eight operation buttons. - Expansion unit extension allows up to 44 maximum I / O points. Up to 34 points for 10 input / output type. If the required number of I / O points is insufficient, up to three expansion I / O units can be added. - The expansion I / O unit is a smart size with a width of 35 mm. - Economy type, communication type added series. - Weekly timer function up. (Time accuracy up: Monthly difference ± 15 s or less, day to day operation · Pulse operation possible) - Power supply specifications are two types of AC 100 to 240 V and DC 12 to 24 V.atribut:
- Program Memory Capacity: 96 lines (up to 3 input contacts per line + 1 output coil)
- Output specifications: relay
- Type of control: Stored program method
- Analog Input: None
- Function: Operation buttons, calendar / clock
- Dimensions (mm): 70x90
- In / Out control method: Cyclic scan method
- LCD Display: Yes
- Number of Input Points: 6
- Number of Outputs: 4
- Power Supply Voltage (V) : AC100 to 240
- Programming language: Ladder chart method
- Unit Name: CPU unit
- IDEC Fl1F Type Smart Relay Base Moduleatribut:
- Number of Input/Output Points: 8 inputs/4 outputs
- Type: Other accessories
- OMRON Devicenet Environmentally Resistant Terminal (High-Performance Type) (Transistor Type) DRT2-D08C (-1)/ D16C (-1)Deskripsi:Remote I / O terminal that realizes high environmental resistance (IP67) and can diagnose abnormalities such as sensor power supply short circuit detection. Equipped with a smart slave common function, it provides powerful support for monitoring the operation status of devices and effective maintenance. Achieves high environmental resistance to dust and water (IP67). No power supply wiring for input devices. High load equipment can be connected. (Max 1.5A) No power supply wiring for sensors and other input devices is required. Detects and notifies I / O wiring ground faults and disconnections.atribut:
- Protection Class: IP67
- Vibration Resistance: 10-60Hz 0.7mm double amplitude, 60-150Hz 50m/s2 80min in each of X, Y, Z directions
- Screw Tightening Torque (N・M): Round connector (communication connector, power supply, I/O): 0.39 to 0.49 M5 (unit mounting from front): 1.47 to 1.96
- Atmosphere: No corrosive gas
- Control: (I / O connection) Sensor I / O connector
- Ambient Relative Humidity (RH): 25 to 85% (no condensation)
- Insulation Resistance (MΩ): 20 or more (between isolated circuits)
- Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
- Operating Ambient Temperature (°C): -10 to +55
- Shock Resistance (m/s2): 150 (3 times for 6 directions in 3 axes)
- Storage Temperature (°C): -20 to +65
- Type of Terminal Fitting: M5 screw mounting (front and back)
- Autonics Standard Remote I/O ARD-A SeriesDeskripsi:The ARD-A series analog remote I/O units provide input/output expansion and communication for various devices using DeviceNet protocols. The ARD-A series provides high measurement accuracy and excellent noise immunity using differential input method. Up to 63 units can be expanded per master unit and power and communication systems can be built easily using just the communication connection. Various user-friendly functions and simple mounting methods allow flexible application in diverse settings.atribut:
- Humidity Level: 35-85%RH, enclosed space: 35-85%RH
- Insulation Type: I/O and inner circuit: non-insulated, DeviceNet and inner circuit: insulated, Power and DeviceNet: insulated
- Material: Front case, Body Case: PC
- Modul Type: Basic unit
- Network: DeviceNet
- Certification: CE
- Environment Temperature Level (°C): -10 to 50, enclosed space: -25 to 75
- Power Supply (V): 24 DC
- Standard Protection: IP20
- Type: Analog
- SHUTER Office Filling Cabinets (Lemari Arsip)atribut:
- Color: White
- LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- BANDO V-Belt Green Seal (Size 20-100) B Type (Vanbelt)Deskripsi:V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin - mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi ±60°C).atribut:
- Material: Rubber
- Thickness (mm): 10.3
- Autonics Standard Remote I/O ARM SeriesDeskripsi:The ARM series digital remote I/O units provide input and output expansion for PCs, PLCs, and Autonics logic panels using standard Modbus RTU protocols. The sensor connector type I/O units are compatible with e-CON sensor connectors for easy wiring and connection. The compact, space-saving design and simple mounting methods allow flexible application in diverse settings.
Daftar Harga smart relay Terbaru October 2026
| Schneider Electric Zelio Logic (PLC Mini Zelio Logic) | Rp659.900 |
| OMRON Servo Relay Unit Servo Driver Side Cable XW2Z | Rp2.599.900 |
| Autonics Standard Remote I/O ARD-D Series | Rp1.199.900 |
| IDEC Smart Relay Expansion I/O Module FL1F Type | Rp2.299.900 |
| IDEC Smart Relay Base Module FL1F Type | Rp4.999.900 |
| OMRON Solid State Timer H3Y (Pewaktu) | Rp869.900 |
| Schneider Electric Programmable Controllers (PLC/Kontroler Terprogram) | Rp4.299.900 |
| OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram) | Rp2.599.900 |
| Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet) | Rp139.900 |
| OMRON Standard LCD Type CPU Unit Zen | Rp3.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/9qP102074350-104.jpg)




/moP112436816-1.jpg)
/diP110130486-1.jpg)
/q3P105942939-1.jpg)
/nnP102072851-84.jpg)


%20(Transistor%20Type)%20DRT2-D08C%20(-1)%2F%20D16C%20(-1)/9dP106895337-1.jpg)

/P101518237-1.jpg)
/2nP101004095-9.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Hawk%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/2xP101525105-2.jpg)
/j4P103844688-2.jpg)
/9nP105781347-12.jpg)
%20B%20Type%20(Vanbelt)/qhP101544953-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)