Beli slip sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PYOLAN Non Slip Sheetatribut:
- Material: Polyethylene (PE)
- Length (mm): 1100
- Width (mm): 1100
- Thickness (mm): 0.2
- Color: Black
- Type: Cut sheet type
- Purpose of Use: Slip prevention of loaded luggage. Slip prevention of curing sheet. Slip prevention of door mat, kitchen mat, etc.
- TRUSCO Non-Slip Sheet PalletsDeskripsi:Usage:Outdoor use. In a location that is slippery with oil or water (general location to walk barefoot outside). Factory doorway, the inclined passage.atribut:
- Material: Polypropylene (PP) elastomer resin
- Thickness (mm): 5
- Frontage W x Width D (mm): 1075x1075
- TRUSCO Non-Slip Sheetsatribut:
- Material: Polypropylene (PP), elastomer resin
- Mina Non Slip SheetDeskripsi:-Lightweight and superior in sound insulation, processability, moisture retention and heat insulation with a hollow structure.-Suitable as curing material, etc, as it has excellent pressure resistance and impact resistance.-Elastomer plastic is applied to Minadan on both sides to suppress slippage.atribut:
- Color: Blue
- Material: Polypropylene (PP), Elastomer Resin
- W x D x Thickness: 1075x1075x5mm
- TRUSCO Pallet CoverDeskripsi:-Loaded pallets can be covered with just size.-Easy to attach and detach it since the open side has a zipper.-Outdoor movement in rainy weather, shipping work can be done smoothly.-It is a sheet with little generation of dioxins during incineration treatment.-Protection of outdoor pallet.-One Side with Side Fastener.
- TAIYO MARSOL Pallet Cover PE FILMDeskripsi:- Polyethelene film material- Protecting pallet loads indoor- Cover type Without bottom- Dust Coveratribut:
- Thickness (micron): 50
- monotaro Non-Slip Sheet Recycled MaterialDeskripsi:A thick, strong non-slip processed sheet that does not slip easily even when walking and does not tear easily.A curing sheet that has good workability and can be used efficiently.atribut:
- Width (mm): 1800
- Thickness (mm): 0.03
- Length (m): 100
- Material: PE (recycled material)
- Color: Green
- monotaro Super Strong Adhesive Non-Slip SheetDeskripsi:In the car of small Shedatribut:
- Sheet Size (mm): 225 x 145
- Thickness (mm): 2
- Color: black
- Material: silicon
- Heat Resistance Temperature (°C): 280
- Non Brand Carton Slip Sheetatribut:
- Material: Carton
- Width (mm): 800+25
- Length (mm): 1200+75
- Thickness (mm): 1.6
- Color: Brown
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)atribut:
- Material: Polyethylene Foam
- Working Temperature Range (°C): -20 to 70
- Density (kg/m³): 25
- Color: Grey
- Length (mm): 1000
- Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
- Width (mm): 1000
- Non Brand Corrugated Pad & SheetDeskripsi:Standard-duty corrugated pads are sheets of 32 ECT cardboard for layering between items on a pallet. Corrugated pads separate products in a stack, protecting them from damage or slippage. They can be laid on the floor to protect it from damage from a pallet base.atribut:
- UNSPSC: 24141603
- MARSOL Pallet Cover UV (IBC Cover) (Cover Palet)Deskripsi:- Polyethelene woven material- Weather Resistance UV agent formulated fabric is used and performance is demonstrated outdoor temporary storage- Protecting pallet loads outdoor and indoor- Suitable for protecting goods from dust, sunshine and rain- Has waterproof function- Cover type Without bottomatribut:
- Size (mm): 1250x1050
- Height (mm): 1020
- Color: Silver
- Material: PE Cloth
- TRUSCO Rubber Non-slip Sheetatribut:
- Color: Black
- Thickness (mm): 1
- Finishing Material: EPDM Rubber
- AMJ Drum Gripperatribut:
- Load Capacity (kg): 2x360
- Overall Dimensions (mm): 1030x850x1000
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- GOZOZ Drum Gripperatribut:
- Capacity (kg): 350 (x2)
- Dimensions (mm): 970x1050x670
Daftar Harga slip sheet Terbaru March 2026
| PYOLAN Non Slip Sheet | Rp199.900 |
| TRUSCO Non-Slip Sheet Pallets | Rp419.900 |
| TRUSCO Non-Slip Sheets | Rp269.900 |
| Mina Non Slip Sheet | Rp509.900 |
| TRUSCO Pallet Cover | Rp1.299.900 |
| TAIYO MARSOL Pallet Cover PE FILM | Rp309.900 |
| monotaro Non-Slip Sheet Recycled Material | Rp419.900 |
| monotaro Super Strong Adhesive Non-Slip Sheet | Rp76.900 |
| OIC Hydraulic Drum Gripper | Rp7.999.900 |
| Non Brand Carton Slip Sheet | Rp60.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/PYOLAN%20Non%20Slip%20Sheet/P102020890-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Mina%20Non%20Slip%20Sheet/P102785546-1.jpg)






/P101503998-1.jpg)

%20(Cover%20Palet)/6tP104734245-2.jpg)



/P101000673-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)