Beli sliding hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Arca Tools Mini Type Sliding Hammer (Martil / Palu)Deskripsi:Mini type Sliding Hammer with 10pcs Glue PadsIdeal for reducing small dent and dings, suitable for variety of different dent shapes.
- SUPER TOOL Sliding Hammer Bearing Puller Set (Inner-Claw Type)Deskripsi:-This tool is dedicated to drawing inner rings of bearings.atribut:
- Pull-out Compatible Bearing Inside Diameter: 10 to 32mm
- monotaro Slide HammerDeskripsi:It is convenient to pull the washer welded to the recessed body. -Weight Weight 850 gatribut:
- Overall Length (mm): 460
- Handle Dimensions (mm): 114
- Tip Diameter (Φmm): 7
- SK11 sliding head handleDeskripsi:You can set the head position according to the situation and use it like a spinner handle or T-type handle. The head can be moved to the edge for large torque work, or the head can be placed in the center for fast turning as a T-shaped handle.For tightening and loosening bolts and nuts.*Please do not use by adding pipes etc. *Please insert the square drive all the way to the base. *Do not apply shock by hitting it with a hammer, etc.atribut:
- Overall Length (mm): 200
- Square Drive (mm[inch]): 9.5(3/8)
- SK11 Geartech Adapter for Socket (Adaptor Soket)Deskripsi:Equipped with a quick release mechanism to easily attach and detach the socket and securely hold it. If you set it on a ratchet wrench, you can use a square drive socket.Please set it on the Geartech ratchet wrench and use it as a ratchet handle.
- Kennedy Slide Hammer/Puller Set (Palu)Deskripsi:Multi-function Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded storage case. Contents: 1x T-bar. 1x hammer. 1x two jaw head. 1x three jaw head. 1x leg locking nut. 1x grip wrench adaptor. 1x tapping adaptor and hook. 2x axle pullers. 3x 120mm puller legs, 3x screw and nut assemblies. 1x blow moulded storage case.atribut:
- Weight Each: 8.2kg
- Capacity: to 120mm
- Number of Jaws: 2 3
- Additional Features: Can be assembled for internal or external use Fully hardened and chromed carbon steel
- Part Number: KEN5033480K
- JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)Deskripsi:• Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")atribut:
- Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: 1/2×13UNF
- monotaro Slide hammer setDeskripsi:The slide hammer set is a convenient product that allows you to pull out hubs, oil seals, bushes, axle shafts, bearings, etc. from light sheet metal work by replacing the attached attachment. From light sheet metal work to drawing work such as hub, oil seal, bush, axle shaft, bearingatribut:
- Overall Length (mm): 570 (slide bar)
- Stroke length (mm): 425
- Applicable to: PCD100-140
- Mass (kg): 2.2 (Hammer only)
- Screw Dimensions: 5/8 x 18UNF
- Set Content: Slide bar x 1, Hammer x 1, Axle puller (large) x 1, Axle puller (small) x 1, Adapter for two nail puller x 1, Adapter for three nail puller x 1, Claw puller x 3 Individual, screw-type hook for sheet metal, hook puller x 1, hub puller x 1, lock
- Working range (mm): 40-75 (pooler)
- Bosean Single Gas DetectorDeskripsi:Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.atribut:
- Dimensions (mm): 100×60×30
- Display (inch): 2.0 HD display
- Explosion-proof Mark: Exib IIB T3 Gb
- JTC Slide Hammer Hook Setatribut:
- Overall Length (mm): 435
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Screw Dimensions: M12×1.5
- Tip Size (mm): 7.5
- MultiPro Adaptor Rotary T-Type (Kunci Sok T-Sliding)Deskripsi:• Drop Forged Chrome-Vanadium Steel •Satin Finishing • RotaryType Handleatribut:
- Size (inch): 1/2
- AMTECH Tracker CVT & Kunci Kopling Setatribut:
- Size (mm): 39x41
Daftar Harga sliding hammer Terbaru October 2026
| JTC Large Sliding Hammer Set | Rp2.599.900 |
| SK11 Bit | Rp90.900 |
| Arca Tools Mini Type Sliding Hammer (Martil / Palu) | Rp919.900 |
| SUPER TOOL Sliding Hammer Bearing Puller Set (Inner-Claw Type) | Rp12.999.900 |
| monotaro Slide Hammer | Rp539.900 |
| TONE Tool Set (Set Perkakas) | Rp109.900 |
| SK11 sliding head handle | Rp209.900 |
| JTC Extra Large Sliding Hammer Set | Rp2.999.900 |
| SK11 Geartech Adapter for Socket (Adaptor Soket) | Rp91.900 |
| Kennedy Slide Hammer/Puller Set (Palu) | Rp3.499.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)





















































































































































/2kP107975092-1.jpg)
/P102746316-2.jpg)

/ndP103740841-1.jpg)


/1qP110602062-1.jpg)
/gkP102201596-5.jpg)
/P101530437-1.jpg)

/rgP108543988-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/Bosean%20Single%20Gas%20Detector/2xP114365105-1.jpg)


/P101002591-2.jpg)

/91P103217325-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)