Beli slide glass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENIS Mineral glass
    Mulai

    Rp219.900

    KENIS Mineral glass
    Deskripsi:
    A glass exclusively for the production of mineral flakes.
  2. SPL Cell Culture Dish (Cawan Kultur Sel)
    Mulai

    Rp98.900

    SPL Cell Culture Dish (Cawan Kultur Sel)
    Deskripsi:
    SPL Life Sciences provides a wide range of cell culture dishes with highest quality.All of the cell culture dishes are produced with optically clear high quality polymers for microscopy.
    atribut:
    • Sterile: Yes
  3. KENIS Slide Glass 1-Hole (Kaca Preparat)
    Mulai

    Rp769.900

    KENIS Slide Glass 1-Hole (Kaca Preparat)
    Deskripsi:
    There is a dent in the center, so you can observe thick samples without crushing them.
    atribut:
    • Case Material: PET
    • Dimensions (mm): 25x76
    • Hole Depth (mm): 0.2-0.4
    • Hole Diameter (φmm): 15-18
    • Thickness (mm): 1.0-1.2
  4. DURAN Slide Microscope (Kaca Preparat)
    Mulai

    Rp169.900

    DURAN Slide Microscope (Kaca Preparat)
    Deskripsi:
    DURAN Group microscope slides are made from high quality float glass (soda-lime glass) of hydrolytic class 3. Particularly suitable for microscopic examinations. Designed for single use only. Uniform wettability due to flawless surface. It is not necessary to re-adjust the microscope.
  5. Leona Slide Glass (Kaca Preparat)
    Mulai

    Rp129.900

    Leona Slide Glass (Kaca Preparat)
    Deskripsi:
    It is an economy cut-off.
    atribut:
    • Material: Soda-lime Glass
    • Type: Cut Off
    • Thickness (mm): 1
    • Dimensions (mm): 25x75
  6. ANEX Stainless Steel Tweezers
    Mulai

    Rp28.900

    ANEX Stainless Steel Tweezers
    Deskripsi:
    -Since it is closed if you release your hand, you can use it instead of the vice which is convenient for soldering work, etc.-Equipped with a grip that makes it easier to apply force while preventing the transfer of heat.
  7. Leona Glass slide
    Mulai

    Rp139.900

    Leona Glass slide
    Deskripsi:
    The edge is 45 degrees, so it is safe to handle.
    atribut:
    • Dimensions (mm): 25x75
    • Material: Soda-lime glass
    • Thickness (mm): 1
    • Type: 45 degrees
  8. GEA Microscope Slide GEA Brand
    Mulai

    Rp63.900

    GEA Microscope Slide GEA Brand
    atribut:
    • Size (mm): 25.4x76.2
    • Thickness (mm): 1.0-1.2
  9. OneLab Silde Object Glass Microscope (Kaca Preparat)
    Mulai

    Rp10.900

    OneLab Silde Object Glass Microscope (Kaca Preparat)
    Deskripsi:
    Box Object Glass merk OneLabBahan plastik dilengkapi sekat di dalamnya untuk meletakkan object glass berjajar vertikalNOMOR IZIN EDAR: YF.05.05/2/404/2009
  10. OneLab Microscope Cover Glass
    Mulai

    Rp22.900

    OneLab Microscope Cover Glass
    Deskripsi:
    Cover Glass, Penutup kaca preparat merk OneLab
    atribut:
    • Size (mm): 24x24
  11. TRUSCO Welding Glass Sheet (Kaca Kedok Las)
    Mulai

    Rp39.900

    TRUSCO Welding Glass Sheet (Kaca Kedok Las)
    Deskripsi:
    Use:Cover lens for shading glass.
    atribut:
    • Dimensions (Horizontal x Vertical x Thickness) (mm): 103 x 50 x 2
    • Dimensions (Vetical x Horizontal) (mm): 50 x 103
    • Thickness (mm): 2.0
    • Compatible Models: HS, TPW-T, TPW-K
    • Finishing Material: Glass
    • Purpose of Use: As a cover lens for shanding glass.
  12. Matsunami Glass Ind Slide Microscope Silane Coated Frosted (Kaca Preparat)
    Mulai

    Rp619.900

    Matsunami Glass Ind Slide Microscope Silane Coated Frosted (Kaca Preparat)
    atribut:
    • AS ONE Part Number: 2-4000-08
    • Material: Water plate glass
    • Thickness (mm): 0.9-1.2
    • Type: Water edge frost
  13. TRUSCO Slide Glass Microscope (Kaca Preparat)
    Mulai

    Rp199.900

    TRUSCO Slide Glass Microscope (Kaca Preparat)
    atribut:
    • Material: White glass
  14. AS ONE Glass Plate
    Mulai

    Rp399.900

  15. SLIDE Hi-Temp 1800 Mold Release (Pelepas Cetakan)
    Mulai

    Rp459.900

    SLIDE Hi-Temp 1800 Mold Release (Pelepas Cetakan)
    Deskripsi:
    Bring on the heat. Hi-Temp 1800 is the perfect partner to maximize productivity with high-temperature resins. Formulated with boron nitride, Hi-Temp 1800 maintains its lubrication integrity, helping maximize productivity. It is an excellent release for die-casting of low melting point metals such as lead, zinc and aluminum. It is also an effective release for engineering-grade resins and glass. Recommended for use with Ultem®.
    atribut:
    • Appearance: White Powder
    • Base Type: Boron Nitride
    • DOT Proper Shipping Name: UN 1950, Aerosols, Flammable, 2.1, Limited Quantity
    • Evaporation Rate: Fast
    • Flash Point (C): Not Applicable
    • Flash Point (F): Not Applicable
    • HMIS Rating: 1, 3, 0 , B
    • Odor: Alcohol
    • Removal: Remove with organic or hydrocarbon solvents
    • Size (g): 284
    • VOC % (Federal): 45.9
    • VOC (g/L): 354.68 (Federal)
    • VOC (lbs/gal): 2.96 (Federal)
  16. NARIKA Slide Glass Storage Set K Type (Penyimpan Kaca Preparat)
    Mulai

    Rp929.900

    NARIKA Slide Glass Storage Set K Type (Penyimpan Kaca Preparat)
    Deskripsi:
    A set of items necessary for making preparations for groups. It saves you the trouble of preparation and makes cleaning and management smooth.
    atribut:
    • Set Contents: 50 slide glass / 400 cover glass (100 x 4) / 50 toothpick / preparation storage box 4
  17. Sail Brand Object Glass (Kaca Preparat)
    Mulai

    Rp39.900

    Sail Brand Object Glass (Kaca Preparat)
    Deskripsi:
    Kaca Preparat/Object Glass (Clear Glass)Ground edges
    atribut:
    • Glass Size (mm): 25.4x76.2 (1x3inch)
    • Glass Type: Transparent
    • Glass Thickness (mm): 1.0-1.2
Daftar Harga slide glass Terbaru October 2026
KENIS Mineral glassRp219.900
SPL Cell Culture Dish (Cawan Kultur Sel)Rp98.900
KENIS Slide Glass 1-Hole (Kaca Preparat)Rp769.900
DURAN Slide Microscope (Kaca Preparat)Rp169.900
Leona Slide Glass (Kaca Preparat)Rp129.900
ANEX Stainless Steel TweezersRp28.900
Leona Glass slideRp139.900
GEA Microscope Slide GEA BrandRp63.900
AS ONE Slide Glass (Kaca Preparat)Rp139.900
OneLab Silde Object Glass Microscope (Kaca Preparat)Rp10.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)