Beli skun terminal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JST Crimp Terminal (Skun)Deskripsi:-A bare crimp terminal with rounded contact surface (tongue) and mounting hole for fixing screws.-Used to connect soft copper stranded wire, or single electrical wire.
- FUJI TERMINAL Crimp Terminal Ring Type (Skun)Deskripsi:Crimp terminal manufactured from nickel strip with excellent heat resistance and corrosion resistance, suitable for connecting heating wires, etc.atribut:
- Material: Nickel
- Applicable Screw Diameter: M5
- Width (mm): 9.5
- Terminal Shape: Circular
- Characteristic: Heat and Corrosion Resistance
- Maximum Operating Temperature (°C): 300
- Wire Coupling Range (Single Sire) (mm): 1.9-2.8
- Rabbit Multipurpose Industrial Container 7022Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 745x515x220
- JST Round Terminal (R Type)Deskripsi:Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4Aatribut:
- Terminal Shape: circular
- Type: Bare crimp terminal
- Material (Terminal): Oxygen free copper
- Fort Crimp Terminal Cable Lug (Skun)atribut:
- Material: Copper
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
- JST Round TerminalDeskripsi:Material (Terminal): Oxygen-Free Copper (C1020)/Electric Tin Plating
- JST Sharp Tip Type Terminal (Type A)Deskripsi:Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2Aatribut:
- Material (Terminal): Oxygen free copper
- Terminal Shape: Preliminary form
- Type: Bare crimp terminal
- NICHIFU Crimp Terminal with Insulating Coating (TMD R Type) Round Typeatribut:
- Operating Temperature Range: -40 to +75°C
- UL Standard Acquisition: Yes
- JST Round Terminalatribut:
- Material (Terminal): Oxygen-free copper (C1020) / Electric tin plating
- Terminal Shape: circular
- Type: Bare crimp terminal
- DV Cable Sleeve VinylDeskripsi:Wiring Terminal. High Quality Terminal.
- SHINAGAWA SHOKO Insulating TCV CapDeskripsi:Usage:For binding bundle of wiring and cables.atribut:
- Maximum Temperature (°C): 60deg C
- NICHIFU Solderless Termialatribut:
- Electrical Wire Tying Range AWG: 24-20
- Outer Dimensions (mm): 6.6
- Stud Dia. (mm): 4.3
- Finish Material: Terminal: Oxygen-Free Copper (C1020)/Electro Tin Plating
- Internal Dimensions (mm): 1
- Stranded Wire (mm²): 0.20 to 0.50
- Total Length (mm): 15
Daftar Harga skun terminal Terbaru January 2026
| JST Crimp Terminal (Skun) | Rp119.900 |
| monotaro Terminal Set (Skun) | Rp63.900 |
| NICHIFU Crimp Terminal Ring Type (Skun Bulat) | Rp58.900 |
| FUJI TERMINAL Crimp Terminal Ring Type (Skun) | Rp2.499.900 |
| Rabbit Multipurpose Industrial Container 7022 | Rp179.900 |
| NICHIFU Solderless Terminal | Rp119.900 |
| JST Round Terminal (R Type) | Rp67.900 |
| Fort Crimp Terminal Cable Lug (Skun) | Rp8.900 |
| DV Crimp Terminal SC Copper Lug (Skun Tembaga) | Rp86.900 |
| NICHIFU Crimp Terminal Fork Bare Type (Skun Y) | Rp90.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/P102740136-1.jpg)
/bkP103191416-1.jpg)
/1hP101004053-2.jpg)
/dzP108173503-1.jpg)


/P102906343-1.jpg)
/msP103842820-1.jpg)
/miP105168810-2.jpg)
/1aP101004046-2.jpg)
%20O%20Type/mtP103735821-1.jpg)
/mcP102089804-2.jpg)

/P102906875-1.jpg)
%20Round%20Type/P102912645-1.jpg)
/4kP103845164-1.jpg)