Beli skill writer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHINWA Skill Lighter III Toluene-free Type
    Mulai

    Rp989.900

    SHINWA Skill Lighter III Toluene-free Type
    Deskripsi:
    It is possible to write on oil-coated metal surfaces, and it dries quickly.It is easily erased by washing with alkali or acid.
    atribut:
    • Product Type: Ink refill
  2. SAKURA COLOR PRODUCTS Solid Marker
    Mulai

    Rp57.900

    SAKURA COLOR PRODUCTS Solid Marker
    Deskripsi:
    "I can write right away. No more mess. No need to brush or brush brushes. No need to clean up after the brush or plate. You can write even when the brush is facing up. No splashes of paint stain clothes and hands. Easy to work with. Writes on Kent paper and colored paper. The rear screw can be rotated (feed) to use it all the way through. For checking marks on iron, steel, wood, synthetic resin, glass, rubber, leather, and paper For checking marks on construction and industrial materials Marks and names on outdoor equipment For repairing peeling paint and scratches (automobiles, tin, building materials, sashes, gates, fences) Bolt and tapping marks Marking on tires and wheels"
    atribut:
    • Line Width: Medium Character
    • Product Type: Disposable Main Body
    • Ink: Oil-Based Alcohol Pigment
  3. Trodat Stamp Ink (Tinta Stempel)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp51.900

  4. Trodat Stamp Ink (Tinta Stempel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  5. SHINWA Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp36.900

  6. SHUTER Ultra Stack & Hanging Bins
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

  7. SAKURA COLOR PRODUCTS Solid Marker for High Temperature
    Mulai

    Rp61.900

    SAKURA COLOR PRODUCTS Solid Marker for High Temperature
    Deskripsi:
    Tough Industrial Marker for high temperature.Paint in solidified stick form.Handy with no need of solvent or brush.No messy dripping of paint even when applying with an extended upright hand with face upward.Removable with normal spirits or thinner.Ideal for tough industrial marking on iron, steel, concrete, wood, rubber, paper, leather, glass, vinyl and so on.Working temperature range (-10°C ~ 200°C).Available in 8 regular colors and 3 fluorescent colors.
    atribut:
    • Material Barrel: PP
    • Cap Material: PP
    • Material Inner Cap: PP
    • Product Size(mm): 132
  8. Broco Stop Kontak 2-Gang (Colokan Listrik)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp40.900

  9. Tajima Tool Holder
    Mulai

    Rp949.900

    Tajima Tool Holder
    atribut:
    • Color: Black
    • Main Body Materials: Nylon
    • Adaptive Belt Width (mm): 50
  10. Epson Ribbon Cartridge (Tinta Pita Printer)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp57.900

  11. NIPPON PAINT Spray Paint Pylox Basics (Cat Semprot)
    Rating:
    97% of 100
    (20)
    Mulai

    Rp38.900

    NIPPON PAINT Spray Paint Pylox Basics (Cat Semprot)
    Deskripsi:
    Pylox Basic adalah car semprot anti-gumpal harga yang ekonomis. Memiliki keunggulan kilap tinggi, cepat kering, anti-pudar serta warna awet dan tahan lama. Dengan Precision Nozzle Technology sehingga mudah diaplikasikan diatas berbagai macam substrat seperti besi, kayu, plester, dinding, dll.Kilap tinggi- Hasil akhir car sangat mengkilapCepat kering- Kering sentuh : 5 menit- Interval pengecatan selanjutnya : 10 menitKatup spray presisi (Precision Nozzle Technology)- Menghasilkan hasil semprotan yang akurat, halus, tidak macet dan hemat pemakaian cat.Anti-pudar- Tahan sinar matahari & warna lebih awet.
    atribut:
    • Size (cc): 300
  12. KANSAI PAINT Cat Besi Kayu FTALIT 5kg
    18%
    Mulai

    Rp379.900

    KANSAI PAINT Cat Besi Kayu FTALIT 5kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/lapis
    • Thickness of the Paint Layer: 25 - 35 microns
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20 – 30%
    • Dilution Comparison (Brush & Roll): 10 – 20%
    • Dilution: Thinner
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
  13. Shinwa Rules Ink 50ml for empty markers and ink pots
    Mulai

    Rp53.900

    Shinwa Rules Ink 50ml for empty markers and ink pots
    Deskripsi:
    Ink (fluorescent colors only) that is easy to see even on dark backgrounds. Choose from a wide variety of colors (8 colors) to suit your site and environment. A non-xylene type that is environmentally friendly and safe.For wood, metal, concrete, plasterboard, etc. Special ink that can be used with empty markers (78085, 78089, 78093) and inkwells.
    atribut:
    • Capacity (ml): 50
    • Dimensions (mm): 97x35x35
    • Ink: Water-based (pigment)
    • Mass (g): 70
    • Suitable Material: Wood, metal, concrete, gypsum board
  14. Shinwa Rules Paint Marker for Round Core Construction
    Mulai

    Rp29.900

    Shinwa Rules Paint Marker for Round Core Construction
    atribut:
    • Product Type: Body
    • Toe Box: Round core
    • Body Material: Aluminium
  15. OHAUS Digital Scale Bench (Timbangan Digital)
    Mulai

    Rp13.999.900

    OHAUS Digital Scale Bench (Timbangan Digital)
    Deskripsi:
    The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
    atribut:
    • Maximum Capacity (kg): 60
    • Readability (g): 5
    • Legal for Trade: Not applicable
    • Power: Rechargeable Battery (Included); AC Adapter (Included)
    • Battery Life (hour): 100 (with Rechargeable Battery)
    • Communication: Ethernet (Available as an Accessory); RS232 (Included); USB (Available as an Accessory)
    • Display: 7 Segment LCD with multicolor backlight
    • Platform Construction: Stainless Steel
    • Readability Certified (g): 20
    • Tare Range: To Capacity By Subtraction
    • Units of Measurement: Kilogram; Gram; Pound; Ounce; Pound:Ounce
    • Working Environment (°C/%RH): -10 to 40/85% (Non-Condensing)
Daftar Harga skill writer Terbaru October 2026
SHINWA Skill Lighter III Toluene-free TypeRp989.900
SAKURA COLOR PRODUCTS Solid MarkerRp57.900
Trodat Stamp Ink (Tinta Stempel)Rp51.900
KENNAMETAL Top Notch Threading Insert NT-K (Mata Pahat Ulir)Rp439.900
Trodat Stamp Ink (Tinta Stempel)Rp25.900
SHINWA Measuring Tape (Meteran)Rp36.900
SHUTER Ultra Stack & Hanging BinsRp32.900
SAKURA COLOR PRODUCTS Solid Marker for High TemperatureRp61.900
Broco Stop Kontak 2-Gang (Colokan Listrik)Rp40.900
Tajima Tool HolderRp949.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)