Beli silver brazing rod di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Harris Brazing Alloys High Silver SAFETY-SILV 50N
    Mulai

    Rp17.999.900

    Harris Brazing Alloys High Silver SAFETY-SILV 50N
    atribut:
    • AWS Code (A5.8): BAg-24
    • Size (mm): 1.6
    • Solidus Temperature (°C): 660
    • Liquidus Temperature (°C): 707
  2. Shinfuji Brazing Filler Rod with Flux
    Mulai

    Rp159.900

    Shinfuji Brazing Filler Rod with Flux
    atribut:
    • Length (mm): 300
  3. SUPERIOR Phosphor Copper Brazing
    Mulai

    Rp479.900

    SUPERIOR Phosphor Copper Brazing
    Deskripsi:
    It has very high fluidity and flows well in gaps. For copper and copper alloy bonding
    atribut:
    • Material: Copper: 93%, phosphorus: 7%
    • Length (mm): 500
    • Melting Point (°C): 705-805
  4. Harris Brazing Alloys High Silver SAFETY-SILV 45T
    Mulai

    Rp17.999.900

    Harris Brazing Alloys High Silver SAFETY-SILV 45T
    atribut:
    • AWS Code (A5.8): BAg-36
    • Size (mm): 1.6
    • Solidus Temperature (°C): 646
    • Liquidus Temperature (°C): 685
  5. Harris Brazing Alloys Phos-Copper STAY-SILV 2
    Mulai

    Rp2.199.900

    Harris Brazing Alloys Phos-Copper STAY-SILV 2
    atribut:
    • AWS Code (A5.8): BCuP-6
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 788
  6. WESTWARD Brazing Alloy
    Mulai

    Rp1.399.900

    WESTWARD Brazing Alloy
    Deskripsi:
    Low-fuming bronze brazing alloys create minimal fumes when they are heated. Sometimes called bronze rods, these alloys provide filler metal for joining cast iron to cast iron, cast iron to copper, cast iron to nickel, cast iron to stainless steel, cast iron to steel, copper to nickel, copper to stainless steel, copper to steel, nickel to nickel, nickel to stainless steel, nickel to steel, stainless steel to stainless steel, stainless steel to steel, and steel to steel.
    atribut:
    • Standards: AWS A5.8
    • UNSPSC: 23171502
    • Alloy Type: Phos Copper
    • Container Size (lbs): 1
    • Finish/Coating: Bare
    • For Joining: Brass to Brass; Brass to Copper; Copper to Copper
    • Overall Diameter (inch): 1/8
    • Overall Height (inch): 20
    • Process: Brazing
  7. Harris Brazing Alloys High Silver SAFETY-SILV 35
    Mulai

    Rp12.999.900

    Harris Brazing Alloys High Silver SAFETY-SILV 35
    atribut:
    • AWS Code (A5.8): BAg-35
    • Size (mm): 1.6
    • Solidus Temperature (°C): 677
    • Liquidus Temperature (°C): 732
  8. Harris Gas Regulator
    Mulai

    Rp5.499.900

    Harris Gas Regulator
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  9. Harris Brazing Alloys Phos-Copper STAY-SILV 5
    Mulai

    Rp4.999.900

    Harris Brazing Alloys Phos-Copper STAY-SILV 5
    atribut:
    • AWS Code (A5.8): BCuP-3
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 816
  10. Harris Brazing Alloys Phos-Copper STAY-SILV 15
    Mulai

    Rp12.999.900

    Harris Brazing Alloys Phos-Copper STAY-SILV 15
    atribut:
    • AWS Code (A5.8): BCuP-5
    • Size (mm): 1.3x3.2
    • Solidus Temperature (°C): 643
    • Liquidus Temperature (°C): 774
  11. Harris 0 Silver PhosCopper Brazing Alloy
    Mulai

    Rp449.900

    Harris 0 Silver PhosCopper Brazing Alloy
    Deskripsi:
    This low cost alloy is suitable for most copper-to-copper or brass joints where close tolerance can be maintained.
    atribut:
    • Size (mm): 1.27x318
    • Solidus Temperature (°C): 710
    • Liquidus Temperature (°C): 802
  12. Harris Brazing Flux
    Mulai

    Rp549.900

    Harris Brazing Flux
    Deskripsi:
    This flux is suitable for brazing applications that use high-silver brazing alloys as a filler metal.
    atribut:
    • UNSPSC: 23171522
    • AWS Classification: FB3-C
    • Color: Black
    • Container Size (lbs): 1
    • Container Type: Jar
    • Flux Form: Paste
    • For Alloy Classification: BAg-1; BAg-13; BAg-2; BAg-20; BAg-22; BAg-24; BAg-27; BAg-28; BAg-3; BAg-34; BAg-35; BAg-36; BAg-4; BAg-5; BAg-6; BAg-7; BAg-9; BCuP-2; BCuP-3; BCuP-4; BCuP-5; BCuP-6; BCuP-7
    • For Alloy Composition (%): 0 Silver; 15 Silver; 2 Silver; 25 Silver; 30 Silver; 35 Silver; 38 Silver; 40 Silver; 45 Silver; 5 Silver; 50 Silver; 56 Silver; 6 Silver
    • For Alloy Type: High Silver; Phos Copper
    • Manufacturer Part Number: SSBF1
    • Maximum Active Temperature (°F): 1800
    • Minimum Active Temperature (°F): 1050
    • Process: Brazing
    • Series: Stay-Silv Black
    • Standards: AMS 3411-D; AWS A5.31, Class FB3-C; Federal Specification O-F-499, Type B
  13. Harris Brazing Alloys High Silver SAFETY-SILV 56
    Mulai

    Rp20.999.900

    Harris Brazing Alloys High Silver SAFETY-SILV 56
    atribut:
    • AWS Code (A5.8): BAg-7
    • Size (mm): 1.6
    • Solidus Temperature (°C): 618
    • Liquidus Temperature (°C): 652
  14. SUPERIOR Copper Brazing Alloy
    Mulai

    Rp479.900

    SUPERIOR Copper Brazing Alloy
    atribut:
    • Material: Copper:93%, Phosphorus:7%
    • Length (mm): 500
    • Melting point: 705degrees to 805degrees
    • Specification: JIS standard BCup-2
  15. VICTOR Oxy-Fuel Torch Kit
    Mulai

    Rp9.999.900

    VICTOR Oxy-Fuel Torch Kit
    Deskripsi:
    These outfits contain a torch handle, cutting attachment and tip, heating nozzle, welding and brazing tip, hose, and regulators. They also include goggles and a flint lighter.
    atribut:
    • Torch Head Angle (°): 90
    • Torch Style: Victor
  16. Yamato Small Welder Kanto Type
    Mulai

    Rp4.099.900

    Yamato Small Welder Kanto Type
    Deskripsi:
    Oxygen / acetylene gas welder. Ideal for brazing work.
    atribut:
    • Compatible crater: 50-200 (with 5)
    • Welding Capacity (mm): 0.5-2.5
    • Type: Kanto
    • Model : Small
  17. TEKIRO Semprotan Angin Pembersih Debu (Spray Gun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp69.900

    TEKIRO Semprotan Angin Pembersih Debu (Spray Gun)
    Deskripsi:
    TEKIRO DG1-3 Air Duster adalah air duster yang digunakan untuk membersihkan debu dengan tenaga angin kompresor, dilengkapi dengan quick coupler plug ukuran 20 PM. Air duster ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk mengisi / mengalirkan udara di kompressor Material : Aluminium
    atribut:
    • Size: DG1-3
    • Material: Aluminium
    • Dimension 2 (mm): 5
    • Dimension 1 (mm): 120
    • Dimension 4 (mm): 123
    • Dimension 5 (mm): 8
    • Dimension 3 (mm): 26
Daftar Harga silver brazing rod Terbaru March 2026
Harris Brazing Alloys High Silver SAFETY-SILV 50NRp17.999.900
Shinfuji Brazing Filler Rod with FluxRp159.900
SUPERIOR Phosphor Copper BrazingRp479.900
Harris Brazing Alloys High Silver SAFETY-SILV 45TRp17.999.900
Harris Brazing Flux STAY-SILVRp889.900
Harris Brazing Alloys Phos-Copper STAY-SILV 2Rp2.199.900
WESTWARD Brazing AlloyRp1.399.900
KOBELCO Welding Rod TG SeriesRp439.900
Harris Brazing Alloys High Silver SAFETY-SILV 35Rp12.999.900
Harris Gas RegulatorRp5.499.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)