Beli silo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Filter Regulator AW60 (Regulator Filter Udara)
    Mulai

    Rp159.900

    SMC Filter Regulator AW60 (Regulator Filter Udara)
    atribut:
    • Type: AW60(K)-B
    • Auto drain Specification: Without auto drain
    • Body Size: 60
  2. DUPUY Silo Vacuum Cleaners Single-Phase Highest Expression (Vakum Industri)
    Mulai

    Rp119.999.900

    DUPUY Silo Vacuum Cleaners Single-Phase Highest Expression (Vakum Industri)
    atribut:
    • Voltage (volt): 230
    • Water lift max. (mm.H2O): 2400
    • Suction inlet (mm): 80
  3. PROPAC INC. Decon Water Bladder (Tangki Air Fleksibel)
    Mulai

    Rp8.699.900

  4. Lion Star Marina Cooler Box (Kotak Pendingin)
    Mulai

    Rp239.900

    Lion Star Marina Cooler Box (Kotak Pendingin)
    atribut:
    • Color: Random Color
  5. VPC Pneumatic Regulator AR Series (Regulator Tekanan Udara)
    Mulai

    Rp259.900

    VPC Pneumatic Regulator AR Series (Regulator Tekanan Udara)
    atribut:
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Maximum Working Pressure (MPa): 1.0
    • Pressure Adjustment Range (MPa): 0.05 to 0.85
    • Working Temperature (°C): 5 to 60
  6. SANKO San Cold Box (Kotak Pendingin)
    Mulai

    Rp2.499.900

    SANKO San Cold Box (Kotak Pendingin)
    Deskripsi:
    -For keeping cold(up to 40℃).(SKCB12P-2-BL)-For keeping cold or warm(up to 80℃).(SKCB10SH, 15SH, 20-2I)
  7. KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp759.900

    KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)
    Deskripsi:
    Gunakan tempat sampah 240 liter dari Krisbow ini untuk menjaga area di sekitar Anda tetap bersih dan bebas sampah. Dengan bahan plastik dan dilengkapi roda, tempat sampah ini mudah untuk dipindahkan dan dibersihkan. Tempat sampah ini juga dilengkapi dengan handle yang ergonomis untuk memudahkan saat akan mengangkut sampah. Cocok ditempatkan di area umum ataupun luar ruangan.
    atribut:
    • Capacity (L): 120
    • Dimensions (mm): 560x490x890
    • Lid Type: with Pedal
    • Material: HDPE
    • Lid Color: Yellow
  8. Vanco Centrifugal Fan Direct Drive VBSD Series (Kipas Sentrifugal Direct)
    Mulai

    Rp9.099.900

    Vanco Centrifugal Fan Direct Drive VBSD Series (Kipas Sentrifugal Direct)
    Deskripsi:
    VBSD Direct series are single inlet centrifugal fan with backward curved blades. These are suitable for supply of exhaust application in industrial and commercial buildings.These series are available in eightenn (18) standard nominal diameters from 200 up to 1400mm.VBSD impeleer has backward curved blades manufactured from mild steel finished with polyester paint finish.All impeller are statically and dynamically balanced to ISO 1940 standards.Casing, for all size except 1120 and above, the casing is manufactured from high quality galvanized sheet steel with the casing fixed to the side plates in lock from system.For size 1120 and above, the casing is manufactured from mild steel finished with polyester paint coating.The frame is manufactured from galvanized angular bars, they are manufactured with sections of steel. For size 900 up to 1400, the frame finished with polyester paint finish.All bearings are either deep groove ball bearings type sealed at both sides. The bearings are lubricated for life and maintenance-free.If lubrication is necessary, it is recommended to use a lithium base grease suitable for all temperatures within the operational limitsShaft, the shaft are C40 carbon steel using automatic process for positioning and keyways cutting. All tolerance are 100% check to ensure precision fit.
  9. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  10. Suiden Spot Cooler Single Duct No Swing (Pendingin Spot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.999.900

    Suiden Spot Cooler Single Duct No Swing (Pendingin Spot)
    Deskripsi:
    The automatic swivel function provides a very wide and smooth cooling effect. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.
    atribut:
    • Drain Tank Capacity (L): 5
    • Refrigerant: R410A
    • Dimensions (mm): 430x390x900
    • Cooling Capacity (kW): 2.8
    • Operating Safety (°C): 25-45
    • Power (W): 1010
    • Power Supply Voltage (V) : 220
  11. KRISBOW Ventilation Fan (Kipas Ventilator)
    Mulai

    Rp2.499.900

    KRISBOW Ventilation Fan (Kipas Ventilator)
    atribut:
    • Voltage (V/Hz): 220-240/50
    • Type: without Duct
Daftar Harga silo Terbaru October 2026
DUPUY Silo Vacuum Cleaners Three-Phase Highest Expression (Vakum Industri)Rp149.999.900
Suiden Air Blower Heater (Blower Udara Panas)Rp54.999.900
SMC Filter Regulator AW60 (Regulator Filter Udara)Rp159.900
DUPUY Silo Vacuum Cleaners Single-Phase Highest Expression (Vakum Industri)Rp119.999.900
PROPAC INC. Decon Water Bladder (Tangki Air Fleksibel)Rp8.699.900
Lion Star Marina Cooler Box (Kotak Pendingin)Rp239.900
FESTO Filter Regulator MS Series (Regulator Filter Udara)Rp1.799.900
VPC Pneumatic Regulator AR Series (Regulator Tekanan Udara)Rp259.900
SANKO San Cold Box (Kotak Pendingin)Rp2.499.900
KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)Rp759.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)