Beli silicone sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INOAC Silicon Insulation & Heat-Proof Rubber Sheet
    Mulai

    Rp4.199.900

    INOAC Silicon Insulation & Heat-Proof Rubber Sheet
    Deskripsi:
    -Excellent in oil resistance, chemical resistance, weather resistance and self-extinguishing properties. -Solder iron stand, high-temperature underlay such as kettle, coaster.
    atribut:
    • Color: Transparent
    • Thickness: 0.4mm
    • Width: 500mm
    • Length: 500mm
    • Working Temperature Range: -40 to 200°C
    • Material: Silicone Rubber
    • Purpose of Use: Solder iron stand, high-temperature underlay such as kettle, coaster.
  2. TANAC Silicone Sheet (Lembaran Silikon)
    Mulai

    Rp1.999.900

    TANAC Silicone Sheet (Lembaran Silikon)
    atribut:
    • Color: Milky White
    • Length (mm): 290
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Width (mm): 290
  3. AS ONE Foam Silicon Sheet
    Mulai

    Rp2.099.900

    AS ONE Foam Silicon Sheet
    Deskripsi:
    It has excellent heat resistance, cold resistance, weather resistance, and flame resistance. Resistant to repeated compression fatigue.
    atribut:
    • Operating Temperature Range (°C): -60 to +180
    • Dimensions (mm): 500×1000×2t
  4. TANAC Low hardness silicone sheet E20 200 x 300 thickness 1
    Mulai

    Rp3.499.900

    TANAC Low hardness silicone sheet E20 200 x 300 thickness 1
    atribut:
    • Color: Milky White
    • Hardness: 20
    • Length (mm): 300
    • Material: Silicone rubber
    • Operating Temperature Range (°C): -50 to 200
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thickness (mm): 1
    • Width (mm): 200
  5. RS PRO Translucent Rubber Sponge Sheet
    Mulai

    Rp3.699.900

    RS PRO Translucent Rubber Sponge Sheet
    atribut:
    • Colour: Translucent
    • Density (g/cm³): 1.2
    • Length (mm): 600
    • Material: Silicone
    • Maximum Operating Temperature (°C): 230
    • Minimum Operating Temperature (°C): -60
    • Width (mm): 600
  6. monotaro PTFE Teflon Sheet
    Mulai

    Rp149.900

    monotaro PTFE Teflon Sheet
    Deskripsi:
    Produk ini juga sering disebut dengan PTFE Lembaran
    atribut:
    • Color: White
    • Material: PTFE
    • Dimensions, Height x Width (mm): 300×300
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Operating Temperature Range (°C): -180~260
  7. Asahi Rubber Rubber Sheet Ultrathin High Transparent (Lembaran Karet)
    Mulai

    Rp3.499.900

    Asahi Rubber Rubber Sheet Ultrathin High Transparent (Lembaran Karet)
    atribut:
    • Shore Hardness: A 50° ± 5°
    • Surface Protective Film: single-sheet/double-sided PET film, rolled/single-sided PET film
    • Transmittance: 0.94
    • Material: Silicone rubber
  8. VIROFELT Geotextile Non Woven PET
    Mulai

    Rp2.999.900

    VIROFELT Geotextile Non Woven PET
    Deskripsi:
    Geotextile Non Woven White 150gr Brand Virofelt Bahan Polyester (PET)Geotextile Non Woven terbuat dari serat polyester / polypropylene nir-anyaman (Polyester/Polypropylene non-woven geotextile) dengan bahan dasar bermutu tinggi yang di buat secara cermat dari mesin needle punched berteknologi tinggi.
    atribut:
    • Area (m²): 400 (1roll)
    • Material: PET (Polyester)
    • Size (m): 4x100
  9. TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp2.900

    TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan kering pada industrial metal dan body repair.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper
    • Use for: Metal/Iron
  10. monotaro Silicone Tube (Selang Silikon)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp8.900

    monotaro Silicone Tube (Selang Silikon)
    Deskripsi:
    Produk ini juga sering disebut dengan Silikon Tube
    atribut:
    • Hardness: 50±5A
    • Material: Silicon rubber
    • Operating Temperature Range (°C): -40~200
  11. Penguin Bleu Water Filter With Catridge PP
    Mulai

    Rp199.900

    Penguin Bleu Water Filter With Catridge PP
    Deskripsi:
    Filter air terbaik yang memiliki ulir kuningan tahan dengan tekanan tinggi, presisi, kuat, tahan lama dan mudah instalasi. Katrid karbon batok kelapa yang menawarkan filtrasi bahan Kimia, zat organik pada air, memperbaiki rasa, warna dan mengurangi bau.
    atribut:
    • Filter Type: FB-10 Profesional
    • Material: Spound Wound Polypropylene
    • Max Flow (lpm): 38
    • Leakage Pressure (bar): 12
    • pH Limits: 4-10
    • Maximum Temperature (°C): 50
  12. INOAC Silicon Insulation & Heat-Proof Rubber Sheet
    55%
    Mulai

    Rp1.299.900

    INOAC Silicon Insulation & Heat-Proof Rubber Sheet
    Deskripsi:
    -Excellent in oil resistance, chemical resistance, weather resistance and self-extinguishing properties. -Solder iron stand, high-temperature underlay such as kettle, coaster.
    atribut:
    • Width: 500mm
    • Length: 500mm
    • Working Temperature Range: -40 to 200°C
    • Material: Silicone Rubber
  13. Harmony Insulation Aluminium Foil Bubble
    Mulai

    Rp369.900

    Harmony Insulation Aluminium Foil Bubble
    Deskripsi:
    Chemical Resistant menggunakan lapisan pelindung aluminium foil, kuat terhadap kimia, asam, dll, dan menjadikannya lebih tahan lama.
    atribut:
    • Roll Size (m): 1.2x25
    • Coverage Area (m²): 30
    • Lamination: Aluminium Foil
    • Tape Type: Double Side
  14. AS ONE Hard Silicone Rubber Sheet
    Mulai

    Rp1.199.900

    AS ONE Hard Silicone Rubber Sheet
    atribut:
    • Size (mm): 500x500
    • Material: Hard Siliconerubber
    • Color Tone: Grayish white color
    • Growth (%): 200
    • Hardness (Type A durometer): 70
    • JIS K 6380 Corresponding Number: GFE 7131
    • Note: Food Sanitation Act MHLW Notice No. 595
    • Tensile Strength (MPa): 5
  15. BOTH-WELL Hex Plug
    Mulai

    Rp17.900

    BOTH-WELL Hex Plug
    atribut:
    • Capacity (lbs): 3000
    • Connection: NPT (Thread)
  16. AEROQUIP Hydraulic Hose Assembly
    Mulai

    Rp649.900

    AEROQUIP Hydraulic Hose Assembly
    Deskripsi:
    Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.
    atribut:
    • UNSPSC: 40142005
    • Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
    • Hose Color: Black
    • Hose Configuration: Coupled Assembly
    • Hose Cover Material: Synthetic Rubber
    • Hose Fitting A Material: Carbon Steel
    • Hose Fitting B Material: Carbon Steel
    • Hose Reinforcement Material: Carbon Steel
    • Temperature Range (°F): -40 to 212
Daftar Harga silicone sheet Terbaru October 2026
INOAC Silicon Insulation & Heat-Proof Rubber SheetRp4.199.900
TANAC Silicone Sheet (Lembaran Silikon)Rp1.999.900
AS ONE Foam Silicon SheetRp2.099.900
Everlasting Silicone Rubber Trans FDA Series (Spon Karet Silikon)Rp649.900
Everlasting Silicone Rubber Trans (Spon Karet Silikon)Rp199.900
AS ONE Sheet Silicone Ultra-Thin (Lembaran Silicone)Rp3.499.900
AS ONE Rubber Sheet Silicone (Lembaran Karet)Rp339.900
TANAC Low hardness silicone sheet E20 200 x 300 thickness 1Rp3.499.900
RS PRO Translucent Rubber Sponge SheetRp3.699.900
monotaro PTFE Teflon SheetRp149.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)