TANAC Low hardness silicone sheet E20 200 x 300 thickness 1

Sebelum PPN:
Rp3.499.900
Spesifikasi
ColorMilky White
Hardness20
Length (mm)300
MaterialSilicone rubber
Operating Temperature Range (°C)-50 to 200
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)1
Width (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A unique low-hardness silicone rubber that greatly improves the strength of general silicone rubber. Tear-resistant and flexible. You can color freely.
Use
For cushioning material inside electronic devices. For cushioning material. For jigs for machine parts. For prototype parts of medical equipment.

Ulasan Produk

Tidak ada ulasan