Beli silicone grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CRC Silicone Grease (Gemuk Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    CRC Silicone Grease (Gemuk Silikon)
    Deskripsi:
    CRC SILICONE GREASEGemuk berbasis silikon yang dirancang untuk menyegel, melumasi, dan kedap air pada o-ring serta bagian karet dan plastik lainnya. Mengisolasi katup, kontak listrik, busi, terminal baterai dan komponen lainnya dari kelembapan serta melindungi terhadap korosi. Telah teruji aman untuk kontak tak terduga pada industri makanan.
    atribut:
    • Size (ml): 75
  2. RS PRO Silicone Grease (Gemuk Silikon)
    Mulai

    Rp689.900

    RS PRO Silicone Grease (Gemuk Silikon)
    Deskripsi:
    Silicone GreaseGeneral purpose silicone grease, that has low volatility and suitable for wide operating temperature range. Has high insulating and water-repellent properties, good thermal conductivity and is a reasonable mechanical lubricant. This electrical insulating compound can be used as a seal and lubricant for various equipment such as cable connectors, battery terminals, switches etc. Acting as a moisture proof seal for aircraft, automotive and marine ignition systems.The technical properties the grease meet the requirements of DEF STAN 68-69Product Application InformationA mechanical lubricant that also acts as a moisture seal for aircraft, automotive and marine ignition systems. Easy to use and adheres readily to dry metals, ceramics, rubber, plastics and insulating resins.NoteTo be stored and kept in original container in a dry, cool and well ventilated place. Avoid spilling, skin and eye contact.StandardsThe technical properties of this grease meet the requirements of DEF STAN 68-69
  3. CRC High Temperature Disc Brake Wheel Bearing Grease (Gemuk Rem Otomotif)
    Mulai

    Rp179.900

    CRC High Temperature Disc Brake Wheel Bearing Grease (Gemuk Rem Otomotif)
    Deskripsi:
    HI TEMPERATURE DISC BRAKE WHEEL BEARING GREASE, 14 WT OZModel#: SL3160DESCRIPTION:A very stable resistant Aluminum Complex grease. Contains rust & oxidation inhibitors, anti-wear and extreme pressure additives & fortified with "moly" and graphite. For use in automotive disc/drum brakes, chassis and suspension systemsAPPLICATIONS:Automotive applications, ball joints, bearings, chassis points, construction ball & roller bearings, conveyor bearings, disc-brake systems, farm equipment, guides, mining applications, press rolls, roller bearings, slides, wheel bearings
    atribut:
    • Net Fill: 14 Wt Oz
    • Appearance: Dark Gray Semi-Solid To Solid Grease
    • DOT Proper Shipping Name: Not Regulated
    • Propellant: None
  4. CRC Synthetic Brake & Caliper Grease (Gemuk Rem Otomotif)
    Mulai

    Rp189.900

    CRC Synthetic Brake & Caliper Grease (Gemuk Rem Otomotif)
    Deskripsi:
    SYNTHETIC BRAKE & CALIPER GREASE, 2.5 WT OZModel#: SL3301DESCRIPTION:A specially developed synthetic grease with a high-tech formula for use in disc & drum brake systems. High temperature grease is plastic & rubber safe. Use on metal to metal contact points and sliding surfaces. Resists moisture and will not washout.APPLICATIONS:Backing plates, brake pad contact points, caliper o-rings, calipers, disc brake pads, drum brake systems, grommets, parking brake areas of lubrication, pivot points, self adjusters
    atribut:
    • Net Fill: 2.5 Wt Oz
    • Appearance: Black Semi-Solid Grease
    • DOT Proper Shipping Name: Not Regulated
    • Propellant: None
  5. Molykote Silicone Grease (Gemuk Silikon)
    Mulai

    Rp5.299.900

    Molykote Silicone Grease (Gemuk Silikon)
    Deskripsi:
    Silicone-based material that helps ensure positive lubrication and sealing by slightly swelling rubber O-rings and seals. This product is heat-stable and oxidation-resistant.
    atribut:
    • Product Type: Greases
    • Technology: Silicone
    • NLGI Grade: 2
    • Thickener: Lithium
    • Solid Lubricants: None
    • Low Temperature (°C): -65
    • High Temperature (°C): 175
    • Color: Off White
    • Base Oil Viscosity: '76 at 40°C
  6. Lucas Oil Lithium Grease Red "N" Tacky (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Lucas Oil Lithium Grease Red "N" Tacky (Gemuk Pelumas Otomotif)
    Deskripsi:
    Lucas Red "N" Tacky Grease is a smooth, tacky, red lithium complex grease fortified with rust and oxidation inhibitors. It has good water resistance and washout properties. It has excellent mechanical stability and storage life. It is able to withstand heavy loads for extended periods of time. It can be used in many agricultural, automotive and industrial applications. Lucas Red "N" Tacky Grease is fortified with a high degree of extreme pressure additives that give it a TRUE Timken load much higher than other greases of this type. Its especially good for sliding surfaces and open gears. Now available in an aerosol spray with a new easy grip can. KEY BENEFITS : Rust and oxidation inhibitors. Water resistant. Excellent mechanical stability. Long storage life. Agricultural, automotive and industrial applications.
    atribut:
    • Width (cm): 5.5
    • Height (cm): 24
    • Size (g): 397
    • Size (oz): 14
  7. DUPONT Grease HVG
    Mulai

    Rp2.099.900

    DUPONT Grease HVG
    atribut:
    • Component: Silicone
    • Application: for lubrication of valve and cock.
    • Package Size (mm): 35x30x160
  8. ICHINEN Silicone Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp439.900

    ICHINEN Silicone Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    Silicone Grease / Silicone Grease SprayGemuk tahan panas, tahan dingin dan tahan airFitur > Mencegah karet dan plastik terkikis dan meleleh.> Berbeda dengan gemuk yang lain, gemuk ini tidak menetes di temperature tinggi dan tidak mengeras di tem
    atribut:
    • Oli Dasar: Oli Silikon
    • Heat Resistance (°C): 180
    • Tes Salt Spray: lebih dari 48 jam
    • Thickness: Lithium soap
    • Operating Temperature Range (°C): -40 ~ 180
  9. ThreeBond Liquid Gasket (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.
    atribut:
    • Hardness: 26 Shore A
    • Size (g): 100
    • Tensile Strength: 2.5 Mpa
    • Appearance: White paste
    • Specific Gravity: 1.01
    • Elongation: 3.03
    • Operating Temp. Range: - 60 to 200°C
    • Tack Free Time: 40 min
    • Viscosity (Pa.s): 68
  10. TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  11. Livi Tisu Handuk Kertas Multifold Seri Evo
    Rating:
    99% of 100
    (15)
    Mulai

    Rp9.900

    Livi Tisu Handuk Kertas Multifold Seri Evo
    Deskripsi:
    Premium Multifold Towel. 150 lembar, 1 ply. Ukuran sheet 23x23cm.
    atribut:
    • Sheet Width (mm): 230
    • Sheet Length (mm): 230
    • Number of Ply: 1
    • Number of Sheets: 150
    • Inner Packaging: Plastic
  12. FLON CHEMICAL PTFE Round Bar
    Mulai

    Rp67.900

    FLON CHEMICAL PTFE Round Bar
    atribut:
    • Material: PTFE
    • Length (m): 1
  13. air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp4.900

    air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)
    Deskripsi:
    AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran
    atribut:
    • Density (g/cm³): 0.3
    • Diameter (mm): 360
    • Material: PTFE
    • Tape Length (m): 12
    • Tape Width (mm): 12
  14. Sanplatec Beaker PTFE (Gelas Kimia)
    Mulai

    Rp1.699.900

    Sanplatec Beaker PTFE (Gelas Kimia)
    Deskripsi:
    -PTFE made (fluorine resin) beaker excellent in heat resistance and chemicals resistance.-None Handle.-None Scale
    atribut:
    • Capacity: 300ml
    • Outer Diameter x H: 72x101 (mm)
    • Material: Fluorine Resin (PTFE)
  15. monotaro Ptfe Sheet
    Mulai

    Rp419.900

    monotaro Ptfe Sheet
    Deskripsi:
    Gasket, oil seal, electrically insulating material, research instruments, welding chemical containers, various applications such as mechanical parts
    atribut:
    • Color: White
    • Material: PTFE
    • Operating Temperature Range (°C): -180 to 260
  16. monotaro Tubing PTFE (Selang)
    Mulai

    Rp16.900

    monotaro Tubing PTFE (Selang)
    Deskripsi:
    For for general industry
    atribut:
    • Material: PTFE (polytetrafluoroethylene)
    • Color: Milky white
    • Maximum Operating Temperature (°C): 260 degree
  17. monotaro PTFE Teflon Sheet
    Mulai

    Rp149.900

    monotaro PTFE Teflon Sheet
    Deskripsi:
    Produk ini juga sering disebut dengan PTFE Lembaran
    atribut:
    • Color: White
    • Material: PTFE
    • Dimensions, Height x Width (mm): 300×300
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Operating Temperature Range (°C): -180~260
Daftar Harga silicone grease Terbaru October 2026
CRC Silicone Grease (Gemuk Silikon)Rp259.900
RS PRO Silicone Grease (Gemuk Silikon)Rp689.900
CRC High Temperature Disc Brake Wheel Bearing Grease (Gemuk Rem Otomotif)Rp179.900
CRC Synthetic Brake & Caliper Grease (Gemuk Rem Otomotif)Rp189.900
Molykote Silicone Grease (Gemuk Silikon)Rp5.299.900
Lucas Oil Lithium Grease Red "N" Tacky (Gemuk Pelumas Otomotif)Rp249.900
Get All Silicone Grease Electric High Temp (Gemuk Silikon)Rp169.900
DUPONT Grease HVGRp2.099.900
ICHINEN Silicone Grease (Gemuk Pelumas Otomotif)Rp439.900
ThreeBond Liquid Gasket (Lem Gasket)Rp359.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)