Beli silicon carbide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Round Edge Slip Stones - Silicon Carbide - Fine
    Mulai

    Rp369.900

    Kennedy Round Edge Slip Stones - Silicon Carbide - Fine
    Deskripsi:
    A range of Slip stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes and grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.Silicon Carbide: Man-made abrasive with very hard, sharp particles. This makes it ideal for non-ferrous metals, hard surfaces, alloys and cemented carbides. Also used on stone, marble, glass and plastics. A superior abrasive that is able to penetrate and cut quickly with only light pressure being applied.Silicon Carbide Slip Stone ror sharpening curved edge cutting tools.
    atribut:
    • Width (mm): 45
    • Depth (mm): 6-1.5
    • Abrasive Material: Silicone Carbide
    • Grade: Fine
    • Weight (g): 40
    • Grit: P320
    • Color: Gray
    • Length (mm): 115
    • Material: Silicon Carbide
    • Product Type: Slip Stone
    • Shape: Round Edge
  2. DMX Silicon Carbide Grinding Wheel (Batu Gerinda)
    Mulai

    Rp19.900

    DMX Silicon Carbide Grinding Wheel (Batu Gerinda)
    Deskripsi:
    Batu hijau gurinda akik
  3. monotaro Abrasive Belt (Amplas Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Abrasive Belt (Amplas Sabuk)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  4. TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp2.900

    TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan kering pada industrial metal dan body repair.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper
    • Use for: Metal/Iron
  5. Euro Grinding Stone 6inch (Batu Gerinda)
    Mulai

    Rp60.900

  6. TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp4.900

    TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper (Waterproof)
    • Use for: Metal, Coating
  7. Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas)
    Mulai

    Rp3.900

    Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas)
    atribut:
    • Type: Craft/Paper Hard Type
    • Size (mm): 230x280
  8. Mettler Toledo pH Meter Portable Seven2Go (Pengukur pH)
    Mulai

    Rp30.999.900

    Mettler Toledo pH Meter Portable Seven2Go (Pengukur pH)
    atribut:
    • Measurement range (pH): - 2 to 20
    • Accuracy (pH): ±0.01
    • Resolution (pH): 0.01
    • Power Supply: AA dry cellx4 pieces (included for test)
    • Size (mm): 222x70x35
    • Dustproof, Waterproof: IP67
    • Number Of Memory Points: 200
  9. York Medium Silicon Carbide Bench Grinding Wheel
    Mulai

    Rp2.099.900

    York Medium Silicon Carbide Bench Grinding Wheel
    Deskripsi:
    Manufactured from premium quality, high grade silicon carbide abrasive grit. Silicon carbide bench grinder wheels are engineered with precision for extensive product life and cool and consistent grinding on a wide range of materials. Designed for use on a bench or pedestal grinder for deburring and sharpening of parts and tools.Vitrified bond for precision grinding. Unaffected by water, acid and oils. All with 31.75mm bore, supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon bushes.All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.Type 1: Straight grinding wheels.Note: Truing recommended before first use.
    atribut:
    • Diameter (mm): 300
    • Abrasive Material: Silicon Carbide
    • Grade: Medium
    • Bore (mm): 76.2
    • Grain Size: Medium
    • Maximum Operating Speed (rpm): 2100
    • Part Number: YRK2354705K
    • Suggested Applications: Low Tensile Strength Materials
    • Wheel Width (mm): 33
  10. SHIROKUMA Handrail U Type L Typ
    Mulai

    Rp979.900

    SHIROKUMA Handrail U Type L Typ
    Deskripsi:
    In the bathroom. In the toilet. In the corridor. At the entrance.
    atribut:
    • Material: Aluminium Resin Coating / Resin
    • Color: Ivory
    • Allowable Load: Horizontal / Vertical 60kg / 910mm (Better Living: Equivalent to the auxiliary handrail standard)
    • Included Accessories: A4x30, 6x30 nylon plug
    • Nominal Size (mm): 600x600
    • Grip Diameter (Φmm): 32
  11. Kimia Market Glutathione Murni
    55%
    Mulai

    Rp53.900

    Kimia Market Glutathione Murni
    Deskripsi:
    Glutathione 5 GramGlutathione merupakan antioksidan alami yang terdiri dari tiga asam amino yakni sistein, glutamat, dan glisin.Glutathione terbuat dari apa?Glutathione (GSH) adalah suatu tripeptide protein yang terdiri dari tiga Asam Amino Utama (L-Glutamic Acid, L-Cysteine, L-Glycine). Glutathione (GSH) secara alami sudah terdapat di dalam tubuh sejak lahir, yaitu di dalam dan di luar sel tubuh dan di seluruh organ tubuh (70-100 triliun sel tubuh manusia).
    atribut:
    • Size (g): 5
    • CAS: 70-18-8
  12. Bantex Hanging Folder Map Gantung F4 (Map Gantung)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

Daftar Harga silicon carbide Terbaru October 2026
Kennedy Round Edge Slip Stones - Silicon Carbide - FineRp369.900
DMX Silicon Carbide Grinding Wheel (Batu Gerinda)Rp19.900
AS ONE Silicon Carbide PlateRp4.899.900
monotaro Abrasive Belt (Amplas Sabuk)Rp60.900
TAIYO Abrasive Abrasive Paper SH-007 (Kertas Amplas)Rp2.900
Euro Grinding Stone 6inch (Batu Gerinda)Rp60.900
TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Rp4.900
Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas)Rp3.900
KRISBOW PU Fork Wheel for Hand Pallet (Roda Hand Pallet)Rp359.900
TORA Air Washing Gun (Steel Bottle) (Semprotan Angin Kompresor)Rp86.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)