York Medium Silicon Carbide Bench Grinding Wheel

Sebelum PPN:
Rp2.099.900
Spesifikasi
Diameter (mm)300
Abrasive MaterialSilicon Carbide
GradeMedium
Bore (mm)76.2
Grain SizeMedium
Maximum Operating Speed (rpm)2100
Part NumberYRK2354705K
Suggested ApplicationsLow Tensile Strength Materials
Wheel Width (mm)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from premium quality, high grade silicon carbide abrasive grit. Silicon carbide bench grinder wheels are engineered with precision for extensive product life and cool and consistent grinding on a wide range of materials. Designed for use on a bench or pedestal grinder for deburring and sharpening of parts and tools.

Vitrified bond for precision grinding. Unaffected by water, acid and oils. All with 31.75mm bore, supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon bushes.

All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.

Type 1: Straight grinding wheels.

Note: Truing recommended before first use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait