Beli siku stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Stainless Steel Siku SUS304atribut:
- Length (m): 6
- Grade: SUS304
- Material: Stainless Steel
- Insize Beveled-Edge Pre Steel Square Stainless SteelDeskripsi:These machinist precision steel squares allow users to align workpieces and mark repeatable angles. They are commonly used by machinists and in light and heavy production jobs.atribut:
- Number of Pieces: 1
- Construction: Stainless Steel
- Angle (°): 90
- Material: Stainless Steel
- Non Brand Stainless Steel Siku SUS201Deskripsi:Keunggulan Produk Siku Stainless Steel:1. Tahan lama2. Tahan korosi3. Struktur kuat4. Mudah dibentukatribut:
- Grade: SUS201
- Length (m): 6
- Material: Stainless Steel
- C-Mart Combination Try Square Stainless Steelatribut:
- Size (inch): 12
- GoldTool LAN Tester Termination KitDeskripsi:64-PIECE LAN Termination KitLAN Cable tester. Modular crimping tool for 8P8C/RJ-45, 6P6C/RJ-12 , 6P4C/RJ-11. Universal stripping tool.16 pcs super torque ratchet driver set - includes: Changeable shank ratchet drive.Adjustable impact punch down tool with 110 blade.7 pcs folding type hex wrench.10 pcs 8P8C/RJ45 modular plug.24 pcs corlor strain relief.atribut:
- Phillips Bit Shanks: #1, 2, 3
- Slotted Bit Shanks (mm) : 4, 5, 6
- Sockets (mm): 4, 5, 6, 7,8, 9, 10, 11, 12, 13 (3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 15/32, 1/2)
- Niigata Seiki (SK) Penggaris SikuDeskripsi:Carpenter Square/Penggaris Siku MT-30KD. - With Kaidan Scale - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Satin Finish) - Measuring Range: 300x150mm.atribut:
- Type: Thick Wide
- Material: Stainless Steel
- Non Brand Besi Siku LDeskripsi:Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
- KRISBOW Penggaris SikuDeskripsi:Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
- Non Brand Hollow Ironatribut:
- Length (m): 6
- Insize Beveled-Edge Pre Steel SquareDeskripsi:These machinist precision steel squares allow users to align workpieces and mark repeatable angles. They are commonly used by machinists and in light and heavy production jobs.atribut:
- Number of Pieces: 1
- Construction: Stainless Steel
- Angle (°): 90
- Outside Dimensions (inch): 3 29/32x2 13/16
- Squareness (inch): 0.0001 (Inside), 0.0001 (Outside)
- Material: Stainless Steel
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Non Brand Plat Strip BesiDeskripsi:Plat strip yang bisa digunakan untuk rangka atap, plafon, dan partisiatribut:
- Material: Iron
- Thickness (mm): 5
- Width (mm): 50
- Lenght (mm): 6000
- Niigata Seiki (SK) Angle Gaugeatribut:
- Accuracy (°): ± 0.5
- Angle (°): 70-110
- Groove angle (°): 25 to 65
- M Code: 40178354
- Non Brand Besi Siku LobangDeskripsi:Lubang pada besi siku dilakukan dengan sistem perforate dengan mesin yang presisi sehingga jarak dan ukuran antar lubang sangat tepat. Besi siku memiliki kemiringan sisi yang sangat presisi yaitu 90 derajat. Ini karena pembuatannya yang menggunakan mesin sehingga hampir rata-rata sudut kemiringan siku dari besi siku lubang ini sangatlah presisi yang membuat penggunananya akan jauh lebih mudah.atribut:
- Length (m): 3
- Kenmaster Penggaris Baja SikuDeskripsi:Siku Ukur memiliki tanda sehingga mudah untuk menentukan sudut perkiraan ataupun bidang potong. Dengan menempatkan pojok siku ukur pada titik di mana sudut memenuhi sumbu panjang dan maka dapat dilihat besaran sudut pada suatu garis yang akan diukur. Dengan siku ukur ini dapat memungkinkan anda untuk mengukur maupun membuat ukuran dalam ukuran kecil karena tersedia tanda ukuran panjang.
- OWNER Besi Siku LubangDeskripsi:siku lubang yang terbuat dari logam berkualitas tinggi. Dengan berat total 16kg, siku ini kuat namun tetap ringan. Setiap batang siku memiliki berat sekitar 1.6kg, membuatnya mudah dipasang. Siku ini memiliki lubang-lubang di sudutnya yang memungkinkan pemasangan yang mudah dengan baut atau mur. Cocok digunakan dalam berbagai proyek atau furniture.atribut:
- Load Capacity (kg): 16
- Mitutoyo Straight Ruler Steel (Penggaris / Mistar)Deskripsi:The Mitutoyo Wide Rigid Steel Rules are constructed with tempered stainless steel to ensure accuracy of length measurements and to provide better durability for a longer instrument life span. The clear graduations on the satin-chrome finish makes measurement reading easier. The rigid steel rulers are designed to not flex.
Daftar Harga siku stainless steel Terbaru March 2026
| Non Brand Stainless Steel Siku SUS304 | Rp1.299.900 |
| Insize Beveled-Edge Pre Steel Square Stainless Steel | Rp639.900 |
| Non Brand Stainless Steel Siku SUS201 | Rp459.900 |
| C-Mart Combination Try Square Stainless Steel | Rp73.900 |
| GoldTool LAN Tester Termination Kit | Rp3.799.900 |
| Niigata Seiki (SK) Penggaris Siku | Rp509.900 |
| Non Brand Stainless Steel Round Bar | Rp74.900 |
| Garbin Right Angle Ruler EXPERTEN Series | Rp32.900 |
| Non Brand Besi Siku L | Rp239.900 |
| KRISBOW Penggaris Siku | Rp35.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)
























































































































































%20Penggaris%20Siku/P102224960-1.jpg)






/n9P102944837-15.jpg)

%20Angle%20Gauge/P101502328-1.jpg)



/q6P106105942-1.jpg)