Beli siemens plc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIEMENS Kontak Bantu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    SIEMENS Kontak Bantu
    Deskripsi:
    Auxiliary switch can be mounted on the side 1 NO+1 NC screw terminal for circuit breaker 3RV2
    atribut:
    • Rated Current (A): 10
  2. SIEMENS Motor Protection Circuit Breaker 3RV2021 (Pemutus Sirkuit/MPCB)
    Mulai

    Rp859.900

    SIEMENS Motor Protection Circuit Breaker 3RV2021 (Pemutus Sirkuit/MPCB)
    Deskripsi:
    Circuit breaker size S0 for motor protection, CLASS 10 A-release 2.8-4 A N release 52 A screw terminal Standard switching capacity
    atribut:
    • Packaging Dimensions (mm): 49x102x102
    • Rated Voltage (V): 690
  3. SIEMENS Power Module
    Mulai

    Rp15.999.900

  4. SIEMENS Simatic HMI
    Mulai

    Rp10.999.900

    SIEMENS Simatic HMI
    atribut:
    • Rated Voltage (LO) (V): 19.2
    • Rate Voltage (UP) (V): 28.8
  5. SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)
    Mulai

    Rp389.900

    SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)
    Deskripsi:
    Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
  6. INGCO Ratchet Crimping Plier (Tang Crimping)
    Mulai

    Rp149.900

    INGCO Ratchet Crimping Plier (Tang Crimping)
    Deskripsi:
    INGCO Ratchet Crimping Plier (9") // Tang Press Skun Krimping 6mm RatchetingUnique Design ABS handlePressure force can be adjusted,fit for various terminals
  7. SIEMENS PLC I/O module
    Mulai

    Rp21.999.900

    SIEMENS PLC I/O module
    atribut:
    • Dimensions (mm): 72×15×58
    • Number of Outputs: 4
    • Output Type: Digital
    • Rated Voltage (V): 24 DC
    • RoHS Directive (10 substances compliant): Correspondence
  8. Mitsubishi Electric MELSEC-L series + PLC CPU
    Mulai

    Rp15.999.900

    Mitsubishi Electric MELSEC-L series + PLC CPU
    atribut:
    • Component Part: CPU unit body + END cover (L6EC) (with display unit dummy cover)
    • In / Out control method: Refresh method (direct access input / output is possible by specifying direct access input / output (DX, DY))
    • Installation Location: Inside the control panel
    • Operating Ambient Humidity (%RH): 5-95, no condensation
    • Operation Environment: No corrosive gas
    • Shock Resistance: Compliant with JIS B 3502 and IEC 61131-2 (147 m/s², 3 times each in X, Y, and Z directions)
    • Specification: ●Overvoltage category: II or less ●Pollution level: 2 or less ●Device class: Class I
    • Storage Humidity (%RH): 5 to 95 (no condensation)
    • Storage Temperature (°C): -25 to 75
    • Suitable Model: MELSEC-L Series
    • Type of control: Stored program iteration
  9. SIEMENS Kontaktor Magnet 3RT2036
    Mulai

    Rp2.099.900

    SIEMENS Kontaktor Magnet 3RT2036
    Deskripsi:
    Power contactor, AC-3 50 A, 22kW/400V 1 NO + 1 NC, 230V AC, 50 Hz, 3-pole, Size S2, screw terminal
    atribut:
    • Power Loss (kW): 22
    • Rated Voltage (V): 400
    • Rated Current (A): 50
  10. SIEMENS Miniature Circuit Breaker 1P (MCB)
    Mulai

    Rp69.900

    SIEMENS Miniature Circuit Breaker 1P (MCB)
    atribut:
    • Rated Voltage (V): 400
    • Number of Poles: 1-Poles
  11. SIEMENS Simatic S7-200 Smart
    Mulai

    Rp8.299.900

    SIEMENS Simatic S7-200 Smart
    Deskripsi:
    SIMATIC S7-200 SMART, CPU SR30, Standard CPU, AC/DC/relay, onboard I/O: 18 DI 24 V DC; 12 DO relay 2A; Power supply: AC 85-264 V AC at 47-63 Hz, Program/data memory 30 KB
  12. SIEMENS Soft Starter (Starter Lembut)
    Mulai

    Rp5.099.900

    SIEMENS Soft Starter (Starter Lembut)
    Deskripsi:
    SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
  13. OMRON SYSMAC CJ Series MECHATROLINK-II Compatible Position Control Unit
    Mulai

    Rp20.999.900

    OMRON SYSMAC CJ Series MECHATROLINK-II Compatible Position Control Unit
    Deskripsi:
    Reduced TCO with "easy", "reduced wiring" and "batch setting / management" A position control unit compatible with the MECHATROLINK-II motion network that can control servos of up to 2/4/16 axes with one unit.
    atribut:
    • Suitable For: (PLC) CJ series
    • Current Consumption (mA): 360 or less (DC5V)
    • Other Functions: Acceleration / deceleration curve, torque limit, override, servo parameter transfer, monitor function, software limit, backlash correction, deviation counter reset
    • Applicable Standard: cULus (Class II Div2 hazardous area certified product), EC Directive, C-tick
    • Self-Diagnosis Function: Watchdog, flash memory check, memory corruption check
    • Type of control: Issuing control commands using MECHATROLINK-II synchronous communication
    • Acceleration / deceleration characteristics: Speed / 1 to 65535 (10000 command units/s2)
    • Input / output: (NC unit) 1 MECHATROLINK-II I/F port (Driver side I/O) Forward/reverse direction limit input, origin proximity input, external interrupt input 1 to 3 (can be used as external origin input)
    • Interface: Control output / Control command issued by MECHATROLINK-II synchronous communication, direct operation by ladder
    • Occupied In/Out Points: Common operation relay: CPU high-function unit relay / 25CH (output 15CH, input 10CH) Each axis operation relay: Select from any area of CIO, WR, AR, HR, DM, EM / 50CH (output 25CH, input 25CH) )xmaximum number of axes used
    • Operating Ambient Temperature (°C): 0 to 55
    • Outer Dimensions (WxHxD) (mm): 90x31x65
    • Speed Command: Position control/0 to 2147483647 (command unit/s) Speed control/-199.999 to 199.999% (Actual upper limit of speed command depends on servo driver specifications.)
    • Torque control mode: Command range / -199.999 to 199.999% (The actual torque command upper limit depends on the servo driver specifications.)
    • Unit Identification Number: (Can be set) 0 to F
  14. SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
  15. Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller
    Mulai

    Rp6.999.900

    Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller
    atribut:
    • Program Memory: Built-in 64000 step RAM (battery backup)
  16. Schneider Electric EasyPact CVS250F
    Mulai

    Rp3.599.900

    Schneider Electric EasyPact CVS250F
    atribut:
    • Range of Product: Easypact CVS100-250
    • Product or Component Type: Circuit Breaker
    • Device Application: Distribution
    • Protected Poles Description: 3d
  17. SIEMENS Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp139.900

    SIEMENS Miniature Circuit Breaker 2P (MCB)
    atribut:
    • Rated Voltage (V): 400
    • Number of Poles: 2-Poles
Daftar Harga siemens plc Terbaru October 2026
SIEMENS Programmable Logic ControllerRp8.599.900
SIEMENS Electromagnetic Contactor (Kontaktor Magnet)Rp919.900
SIEMENS Kontak BantuRp129.900
SIEMENS Electronic Module SIMATIC S7-1200Rp2.099.900
SIEMENS Motor Protection Circuit Breaker 3RV2021 (Pemutus Sirkuit/MPCB)Rp859.900
SIEMENS Power ModuleRp15.999.900
SIEMENS Simatic HMIRp10.999.900
SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)Rp389.900
INGCO Ratchet Crimping Plier (Tang Crimping)Rp149.900
SIEMENS PLC I/O moduleRp21.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)