Beli shrink di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Strech Film Tubing (Plastik Wrap)
    Mulai

    Rp1.199.900

    Non Brand Strech Film Tubing (Plastik Wrap)
    Deskripsi:
    Shrink film tubing is clear flexible plastic in a cylinder shape that can be cut to fit around an item or formed into a bag. When exposed to heat, the tubing shrinks to fit securely around a package, providing a protective seal.
    atribut:
    • UNSPSC: 24141502
  2. MKP Plastik Shrink 1kg
    45%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

    MKP Plastik Shrink 1kg
    atribut:
    • Capacity (kg): 1
    • Color: Transparent
  3. Non Brand Shrink Film Bag
    Mulai

    Rp309.900

    Non Brand Shrink Film Bag
    Deskripsi:
    Standard shrink film bags are made of clear, strong, puncture-resistant film. When exposed to heat, they create a protective seal around the items to be shipped or stored.
    atribut:
    • UNSPSC: 24141502
    • Color: Clear
    • Material: PVC
    • Maximum Transverse Direction Shrink: 35 to 40%
    • Shrink Direction: Preferentially Oriented
    • Shrink Temperature (°F): 160
    • Thickness (mil): 0.8
  4. Kennedy Crimping Plier Kit C/W Assorted Terminals (Tang Crimping)
    Mulai

    Rp529.900

    Kennedy Crimping Plier Kit C/W Assorted Terminals (Tang Crimping)
    atribut:
    • Compatible connector: Insulated Terminals Non-Insulated Terminals
    • Handle Cover Material: PVC
    • Includes: Crimping Plier, (100) Insulated and Non-Insulated Terminals, Plastic Carrying Box
    • Jaw Material: Steel
    • Number of Pieces: 100
    • Capacity (mm²): 1.5- 16
    • Tool Material: Steel
    • Tool/Jaw Features: Chemically Blackened
    • Type: Crimping Tool Kit
  5. TARA POF Shrink Roll
    Mulai

    Rp1.199.900

  6. TARA POF Shrink Bag
    Mulai

    Rp1.399.900

  7. HAKKO Shrink Film
    Mulai

    Rp779.900

    HAKKO Shrink Film
    Deskripsi:
    -For shrinking work.
    atribut:
    • W x L: 250mmx100m
    • Thickness: 15μm
    • Purpose of Use: For shrinking work.
  8. POWERPACK Thermal Shrink Packing Machine
    Mulai

    Rp5.699.900

    POWERPACK Thermal Shrink Packing Machine
    Deskripsi:
    Mesin Pembungkus BSD-200. Mesin ini digunakan untuk menyusutkan plastik agar dapat menyesuaikan bentuk dan pola yang diinginkan, mesin ini bersifat menyusutkan plastik dengan menggunakan element hitter pemanas, yang dilakukan adalah memberikan hawa panas pada plastik agar dapat menyusut sedemikian rupa sehingga rekat pada produk yang hendak di packing / bungkus. Mesin thermal shrink memiliki tunnel atau terowongan yang mana disetiap terowongan sudah di install hitter pemanas di setiap sisi tunnel atau terowongan, sehingga produk yang masuk dengan menggunakan conveyor akan disusutkan pada terowongan penyusut agar plastik yang sudah di sematkan pada produk menyusut mengikuti pola bentuk produk itu sendiri.
  9. Sojipack Shrink Tunnel Machine
    Mulai

    Rp3.999.900

    Sojipack Shrink Tunnel Machine
    atribut:
    • Power (W): 3000
    • Voltage (V): 220 EU Plug
    • Tunnel (cm): 75x25x15
    • Dimensions (cm): 100x39x60
    • Max. Packaging (mm): 260x180
    • Conveying Speed (m/minute): 0-10
  10. AVON Stretch Film (Plastic Wrapping)
    Mulai

    Rp6.099.900

    AVON Stretch Film (Plastic Wrapping)
    Deskripsi:
    Centre Fold Sheeting - Type AS Suitable for irregular and awkward shaped products, such as trolleys, trucks, machinery and furniture. Supplied centre folded on the roll. Roll weight: 25kg. All prices are per roll Images are for illustration purposes only
    atribut:
    • Color: Transparent
    • Type: Shrink Wrap
  11. MKP Plastik Shrink
    Mulai

    Rp279.900

    MKP Plastik Shrink
    atribut:
    • Color: Transparent
  12. GETRA Shrink Packaging Machine
    Mulai

    Rp7.299.900

    GETRA Shrink Packaging Machine
    Deskripsi:
    Both the height of tunnel and shutters on two sides are adjustable. Shrink warpping machine adopts single hot wind tunnel Tunnel size: 120 x 45 x 5.5~23 cm Heater size: 105 x 6 cm Conveyor loading 5 Kg Speed 0~10 m/minute
  13. TRUSCO Stretch Film Manual LLDPE Material (Plastik Wrap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    TRUSCO Stretch Film Manual LLDPE Material (Plastik Wrap)
    atribut:
    • Color: Transparent
    • Width (cm): 50
    • Breaking Strength (kgf/cm²): 357
    • Material: Low Density Polyethylene (LLDPE)
    • Paper Core Inner-Diameter (inch): 3
    • Tensile Strength (kgf/cm²): 357
    • Thickness (µm): 15
  14. monotaro.id Stretch Film Manual 17micron (Plastic Wrap)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp16.900

    monotaro.id Stretch Film Manual 17micron (Plastic Wrap)
    Deskripsi:
    monotaro.id Strect Film bisa digunakan untuk membungkus barang-barang yang telah disusun rapi untuk memudahkan transportasi pengiriman, melindungi barang dari hujan dan debu, mengurangi kerusakan selama pengangkutan, meningkatkan keamanan kerja dan meningkatkan kecepatan memuat ataupun membongkar barang.
    atribut:
    • Color: Transparent
  15. Non Brand PE Foam Bonded
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

    Non Brand PE Foam Bonded
    Deskripsi:
    PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
    atribut:
    • Width (cm): 100
    • Length (m): 50
  16. 3M Cold Shrink Cable Sleeve (Selongsong Susut Dingin)
    Mulai

    Rp619.900

    3M Cold Shrink Cable Sleeve (Selongsong Susut Dingin)
    Deskripsi:
    The 3M cold shrinkable tube 8400 series is a tube that does not require a fire or heat source based on EPDM. The tube shrinks just by pulling out the core during work. No fire or heat source is required. No tools are required. The finish is uniform. Excellent waterproof properties. Excellent weather resistance. Excellent electrical characteristics. Excellent physical and mechanical properties.
    atribut:
    • Material: Shrink tube / EPDM rubber, spiral core / polypropylene
    • Color: Black
    • Feature: Waterproof, weatherproof, electrical properties
Daftar Harga shrink Terbaru November 2026
Non Brand Strech Film Tubing (Plastik Wrap)Rp1.199.900
MKP Plastik Shrink 1kgRp59.900
Non Brand Shrink Film BagRp309.900
Kennedy Crimping Plier Kit C/W Assorted Terminals (Tang Crimping)Rp529.900
TARA POF Shrink RollRp1.199.900
Non Brand POF Shrink FilmRp819.900
TARA POF Shrink BagRp1.399.900
HAKKO Shrink FilmRp779.900
POWERPACK Thermal Shrink Packing MachineRp5.699.900
Sojipack Shrink Tunnel MachineRp3.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait