Beli shower wc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Waterplus Jet Shower Set 1Deskripsi:Jet Shower Set 1 (PVC Hose) Whiteatribut:
- Hose Length (m): 1.2
- Quantity per Box: 12/24
- FLUKE Multimeter Digital True-RMS (Multitester)Deskripsi:Compact true-rms meter for accurate electrical installation and troubleshootingThe Fluke 110 is a versatile multimeter for electrical measurements and troubleshooting. Trusted by residential and commercial electricians for troubleshooting and maintenance. The 110 is for professional use, where true-rms accuracy is needed.- True-rms ac voltage for accurate measurements on non-linear signals- Large white LED backlight to work in poorly lit areas- Resistance and continuity- Min/Max/Average to record signal fluctuations- CAT III 600 V safety ratedatribut:
- Safety Rated: IEC 61010-1, Pollution degree 2; IEC 61010-2-033, CAT III 600 V
- Display: Digital: 6000 counts, updates 4/sec
- Bar Graph: 33 segments, updates 32/sec
- Temperature (°C): Operating : -10 to + 50; Storage : -40 to + 60
- Battery Type: 9 volt Alkaline, IEC 6LR61
- AC Millivolts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
- AC Millivolts Range (mv): 600 (true-RMS)
- AC Millivolts Resolution (mv): 0.1 (true-RMS)
- AC Volts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
- AC Volts Range (V): 6.000 - 600.0 (true-RMS)
- AC Volts Resolution (V): 0.001-0.1 (true-RMS)
- Battery Life (hour): 400 typical, without backlight
- DC Millivolts Accuracy (%): 0.5 + 2
- DC Millivolts Range (mv): 600
- DC Millivolts Resolution (mv): 0.1
- DC Volts Accuracy (%): 0.5 + 2
- DC Volts Range (V): 6.000 - 600.0
- DC Volts Resolution (V): 0.001-0.1
- Maximum Voltage (V) : 600 (between any terminal and earth ground)
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- Waterplus Jet Shower Set 2Deskripsi:Jet Shower Set 2 (SUS304 Chrome Hose) Chromeatribut:
- Hose Length (m): 1.2
- Quantity per Box: 12/24
- Wasser Designer Toilet ShowerDeskripsi:Designer Toilet Shower with Brass Insert, available in White and Ivory.
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- FLUKE Multimeter Digital True RMS (Multitester)atribut:
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 6000 counts
- Voltage (V): 1000 (DC); 1000 (AC)
- Width x Depth x Height: 90x43x185mm
- Kenmaster Toilet Spray (Semprotan Toilet)Deskripsi:- Mudah digunakan. - High Quality. - Bahan dasar yang berkualias. - Ekonomis. - Kuat dan tahan lama. - Desain Warna Yang Elegant. - Mudah di bongkar dan pasang. - Mudah di bersihkan. - Shower WC ini sangat fleksibel, terbuat dari bahan stainless steel berkualitas sehingga tidak mudah berkarat. - Memiliki bagian ujung (naple) yang berdaya tahan terhadap tekanan air yang membuatnya tidak mudah rusak dan bocor.- Mudah pemasangan dan tahan lama.atribut:
- Hose Length (m): 1.2
- Material: Stainless Steel
- NEST Culture Dish Glass Bottom (Piring Kultur)Deskripsi:NEST glass bottom series are applied in confocal microscope, high resolution microscope, differential interference contrast microscope, polarized light microscope and phase contrast microscope for cell observationatribut:
- Glass Diameter (mm): 15
- Cultivation Area (cm²): 6.2
- TC: Yes
- Waterplus Jet Shower SetDeskripsi:Jet Shower Set (Anti-Bacterial) White
- Waterplus Robe Hook Single (Set of 5)Deskripsi:Robe Hook Single (Set of 5)atribut:
- Material: Brass
- Finishing: Chrome
- FLUKE Electrical Multimeter (Multitester)Deskripsi:Fluke 114 digital multimeter is the ideal choice for go/no-go testingDesigned for easy one-handed operation, the compact Fluke 114 True RMS digital multimeter is the perfect troubleshooting tool for go/no go testing. Its AutoVolt capability automatically switches to measure AC or DC voltage, whichever is present. And you can use the LoZ function to identify so-called ghost voltage and prevent false readings.The Fluke 114 displays True-RMS voltage and current readings with 6000 count resolution, and tests frequency, continuity and resistance. A large white LED backlight aids work in poorly lit areas. And its easy-open battery access door makes battery changes easy.A great choice for everyday troubleshooting, the Fluke 114 Electrical Multimeter is CAT III 600 V safety rated and is a compact True-RMS meter.Fluke 114 multimeters are independently tested for safe use in CAT III 600V environmentsOther useful features:Features a compact ergonomic design for one-handed operationComes with an holster with probe holders for easy storageFeatures manual and automatic rangingSafety rates CAT III 600 VFits into optional ToolPak magnetic hanger for hands-free operationatribut:
- Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
- Display: Digital: 6000 counts, updates 4/sec
- Bar Graph: 33 segments, updates 32 per second
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -40 to +60
- AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
- AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
- Battery Life (hour): 400 typical, without backlight
- Battery Type: 9 volt Alkaline, IEC 6LR61
- Continuity Range/Resolution (ohm): 600/1
- DC Millivolt Range/Resolution (mV): 600.0/0.1
- DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
- Maximum Voltage (V) : 600 (between any terminal and earth ground)
- Size (mm): 167x84x46
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
- Harpic Pembersih Kamar Mandi PouchDeskripsi:Harpic Bathroom Cleaner Pouch Lime 400 ml merupakan produk pembersih kamar mandi yang mampu membersihkan kamar mandi lebih bersih dari pembersih biasa, bahkan untuk membersihkan noda membandel sekalipun. Forrmula pada produk pembersih yang satu ini pun spesial dan kental untuk membasmi dan membunuh kuman yang biasa bersarang di kamar mandi sehingga kamar mandi menjadi bersih total dan bebas kuman. Dengan wangi jeruk nipis yang segar sangat cocok untuk kebutuhan rumah Anda.atribut:
- Packaging: Pouch
- Product Form: Liquid
Daftar Harga shower wc Terbaru October 2026
| Waterplus Jet Shower Set 1 | Rp119.900 |
| FLUKE Multimeter Digital True-RMS (Multitester) | Rp4.899.900 |
| TRUSCO Aluminium Level (Waterpass) | Rp269.900 |
| Onda Jet Shower (Semprotan Kloset) | Rp129.900 |
| Waterplus Jet Shower Set 2 | Rp169.900 |
| Wasser Designer Toilet Shower | Rp109.900 |
| FLUKE Multimeter Digital | Rp3.799.900 |
| TOTO Semprotan Kloset | Rp299.900 |
| FLUKE Multimeter Digital True RMS (Multitester) | Rp9.999.900 |
| Kenmaster Toilet Spray (Semprotan Toilet) | Rp68.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/p0P106958900-1.jpg)
/P101000752-1.jpg)
/bhP106799413-1.jpg)




/P102853388-1.jpg)
/qcP106123948-1.jpg)
/chP107605449-2.jpg)
/6jP106128235-1.jpg)


/dhP105335485-1.jpg)
/abP103957371-1.jpg)
/gpP106956601-1.jpg)
/jdP103684697-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)