Beli shower tanam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTO Ego Kepala Shower Tipe Tanam
    Mulai

    Rp739.900

    TOTO Ego Kepala Shower Tipe Tanam
    atribut:
    • Flow Rate (L/minute): 12
    • Maximum Water Pressure (MPa): 0.75
    • Minimum Water Pressure (MPa): 0.05
  2. aer Shower Dinding Model Kotak
    Mulai

    Rp329.900

    aer Shower Dinding Model Kotak
    atribut:
    • Size: 1/2 inch
    • Type: Kotak
  3. Onda Seal Tape (Seltip)
    Rating:
    98% of 100
    (13)
    Mulai

    Rp5.900

    Onda Seal Tape (Seltip)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  4. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  5. Crestial Head Shower
    Mulai

    Rp449.900

    Crestial Head Shower
    Deskripsi:
    Ø200mm rain headshower Air Dynamics feature light grey spray face with anti-cal EasyClean system chrome finish
    atribut:
    • Size (mm): 200
  6. air Isolasi Drat Pipa Kran PTFE
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

    air Isolasi Drat Pipa Kran PTFE
    Deskripsi:
    PTFE Material.Density: 0.35 g/cm3.Panjang x lebar x tebal: 12 m x 12 mm x 0.075 mm.Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoran.
    atribut:
    • Material: PTFE
    • Density (g/cm³): 0.2
    • Color: Yellow
  7. TOTO Acrylic Handle Sink Tap
    Mulai

    Rp389.900

    TOTO Acrylic Handle Sink Tap
    atribut:
    • Maximum Water Pressure: 0.75Mpa
    • Minimum Water Pressure: 0.05Mpa
  8. SOLVEX Shower Set
    Mulai

    Rp479.900

  9. 3M Lakban Anti Slip Safety Walk Tipe A (Selotip)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp209.900

    3M Lakban Anti Slip Safety Walk Tipe A (Selotip)
    atribut:
    • Adhesive Strength (N/mm): 36/25
    • Tensile Strength (N/mm): 300/25 (longitudinal)
    • Applicable primer: EC1368NT 1L, EC1368NT 18L
    • Abrasive: Mineral particles
    • Adhesive: Rubber
    • Base Material: Aluminium Foil
    • Main application: Anti-slip function
    • Thickness (mm): 0.8
  10. SAN-EI Shower
    Mulai

    Rp169.900

    SAN-EI Shower
    Deskripsi:
    Shower bracket included
  11. SAN-EI Shower Head
    Mulai

    Rp129.900

    SAN-EI Shower Head
    Deskripsi:
    Shower head with On/Off button
  12. TOTO Plano Single Lever Shower Mixer
    Mulai

    Rp1.099.900

    TOTO Plano Single Lever Shower Mixer
    atribut:
    • Flow Rate: 15.0 Lpm
    • Maximum Water Pressure: 0.75Mpa
    • Minimum Water Pressure: 0.05Mpa
  13. Roca Round Shower Heads
    Mulai

    Rp1.299.900

    Roca Round Shower Heads
    atribut:
    • Finish: Chrome
    • Installation Place: Ceiling, Wall
  14. BOSCH Hot Air Gun
    Mulai

    Rp539.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  15. Volk Ottawa Kran Shower Tanam 1 Fungsi
    Mulai

    Rp519.900

    Volk Ottawa Kran Shower Tanam 1 Fungsi
    Deskripsi:
    Volk Ottawa KX-11 8402 Kran Shower Tanam 1 Fungsi Kuningan 1/2”
    atribut:
    • Size (inch): 1/2
    • Color: Chrome
    • Material: Brass
Daftar Harga shower tanam Terbaru April 2026
TOTO Ego Kepala Shower Tipe TanamRp739.900
aer Shower Dinding Model KotakRp329.900
Onda Seal Tape (Seltip)Rp5.900
Wasser Head Shower SetRp999.900
BOSCH Heat GunRp1.199.900
Crestial Head ShowerRp449.900
air Isolasi Drat Pipa Kran PTFERp14.900
TOTO Acrylic Handle Sink TapRp389.900
TOTO Ego Fixed Shower Head Only for TX438SERp349.900
SOLVEX Shower SetRp479.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)