Beli shower set wasser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAN-EI Shower HeadDeskripsi:Shower head with On/Off button
- Wasser Wall Mounted Column Rain Shower Exclusive Set With Flexible Connectoratribut:
- Material: Hi-Cu Brass : Non-reactive against environmental inconsistencies
- Tatay Set ShowerDeskripsi:Lengkapi perlengkapan mandi Anda dengan menghadirkan Tatay Set Shower Mandi ini. Selain membuat aktivitas mandi jadi lebih praktis dan rileks, set shower ini juga dilengkapi fitur-fitur yang memudahkan Anda. Terdapat 2 buah shower yang terdiri dari hand shower serta fixed shower. Pada bagian hand shower dapat diatur peletakkan posisinya karena terdapat rail yang memungkinkan Anda untuk menggeser pengait shower naik turun. Selang showernya sendiri memiliki panjang hingga 2 meter sehingga Anda dapat dengan leluasa menggunakannya. Terbuat dari material berkualitas yang tahan bocor dan tahan karat.
- GROHE Sensia Arena Shower Toilet Floor-Stand.atribut:
- Color: Alpine white
- GROHE Relexa 100 Trio Shower Rail Set 600Deskripsi:GROHE RELEXA SHOWER SET TRIO – 3 SPRAY TYPES FOR 3X ENJOYMENT This Relexa Shower Set Trio is called that for a reason. The set includes three components (a hand shower, 600 mm shower rail and a 1750 mm shower hose), can be installed within a couple of seconds thanks to the GROHE QuickFix™ Plus quick installation system, and delivers up to three different kinds of spray modes to enjoy. GROHE DreamSpray always makes sure that all spray modes have an optimal feeling and the SpeedClean anti-limescale system ensures that limescale stands no chance in attaching itself to the shower head. The set is made of maintenance-friendly GROHE StarLight chrome. The Inner WaterGuide ensures that the shower head stays cool enough to handle, which also ensures a longer life. So you can optimally enjoy with this set!
- Paloma Shower SetDeskripsi:Set produk ini termasuk:1 x Handshower Paloma1 x Flexible Hose Paloma1 x Shower Pole Palomaatribut:
- Color: Chrome Stainless Steel
- Material: Hard ABS, Stainless Steel Grade SUS 304
- GROHE Eurosmart Wc W.Cistern One Piece CnDeskripsi:With its subtle curves and flowing design, the one-piece Eurosmart floorstanding toilet is perfect for anyone who loves an elegant, modern look. It also adds a feeling of space to any contemporary bathroom, but is ideal in cloakrooms too! The ProGuard anti-drip technology means the toilet remains free of dirt and limescale while the HyperClean surface prevents 99.9% of all bacterial growth. And don’t forget the D-shaped soft-close seat can be removed quickly for easy cleaning. This floorstanding toilet complements all the other products in the versatile GROHE Eurosmart bathroom range, such as the GROHE Eurosmart single-lever bath mixer, so you can create the perfect dream bathroom. Simple, modern design and performance that lasts.atribut:
- Color: Alpine White
- Size (mm): 377x690
- Height (mm): 765
- Drain distance (mm): 305.0
- Flush volume: 5.0/3.5
- GROHE Power+Soul 160 Handshower 9,5LDeskripsi:ELEGANCE AND LUXURY – THE GROHE POWER&SOUL WATER-SAVING HAND SHOWER WITH 160MM HEAD How about a gentle head and neck massage after a busy workday? Or a relaxing shower that feels like warm summer rain on your skin? It’s no problem with the GROHE Power&Soul water-saving hand shower with 160 mm shower head. It even has a convenient one-click spray selector so changing or combining the four spray patterns – GROHE Rain O², Rain, Jet and Bokoma Spray – is easier than ever. Engineered for unparalleled efficiency, this hand shower will also permit you to reduce your water consumption and conserve precious natural resources while fully indulging in a luxurious shower. Crafted in a fluid shape and finished with our dazzling GROHE StarLight chrome coating, its outstanding performance is combined with great visual appeal, making it a real highlight for your bathroom. It’s also super easy to clean – a quick wipe after showering with a dry cloth is all it takes to keep it spotless. Hard water and limescale build-up are not an issue thanks to our SpeedClean anti-lime system. A stylish upgrade to any bathroom.
- Crestial Shower Bar SetDeskripsi:Shower bar set: with shower bar (C28407) handshower (C28136) shower hose (C28302) chrome finish
- air Shower Kloset / Closet Shower / Toilet Bidetatribut:
- Installation Pipe (inch): 1/2
- Waterplus Head Shower Set (1 Spray)Deskripsi:Head Shower Set (1 Spray) Chromeatribut:
- Finishing: Chrome
Daftar Harga shower set wasser Terbaru March 2026
| Wasser Wall Mounted Column Rain Shower Mixer Exclusive Set | Rp6.299.900 |
| Wasser Wastafel dengan Drain | Rp2.099.900 |
| Wasser Single Lever Bath & Shower Mixer with CeraSwitch | Rp769.900 |
| Wasser Wall Mounted Cross Handle Sink Tap With Swing Spout | Rp409.900 |
| Wasser Wall Mounted Shower Exclusive Column System With Swivel Spout | Rp3.399.900 |
| SAN-EI Shower Head | Rp129.900 |
| Wasser Wall Mounted Column Rain Shower Exclusive Set With Flexible Connector | Rp2.799.900 |
| Wasser Wall Mounted Column Rain Shower Mixer Exclusive Set With Spray Massage | Rp10.999.900 |
| Tatay Set Shower | Rp349.900 |
| GROHE Sensia Arena Shower Toilet Floor-Stand. | Rp96.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





































































































































































/27P105334079-1.jpg)