Beli showa gate valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Bronze Gate Valve
    Mulai

    Rp949.900

    SHOWA (Valve) Bronze Gate Valve
    atribut:
    • Connection: PT
    • Material: Bronze
    • Standard: BS
  2. SHOWA (Valve) Cast Iron Gate Valve PN25 Flanged BS 5150
    Mulai

    Rp14.999.900

    SHOWA (Valve) Cast Iron Gate Valve PN25 Flanged BS 5150
    atribut:
    • Body Material: EN1561 GJL200
    • Flange: PN25
    • Standard: EN1171(BS5150)
    • Trim Material: EN1982 CC491K or 410S21
    • Working Pressure (Bar): 25 (at -10 to 120°C)
  3. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  4. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  5. Vinilon Pipa HDPE PE 100 (MRS 100)
    Mulai

    Rp609.900

    Vinilon Pipa HDPE PE 100 (MRS 100)
    Deskripsi:
    Pipa untuk saluran air bersih dengan material berkualitas.
  6. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  7. FOMAC Meat Grinder Vertical (Mesin Penggiling Daging)
    Mulai

    Rp29.999.900

    FOMAC Meat Grinder Vertical (Mesin Penggiling Daging)
    Deskripsi:
    Mesin Penggiling Daging MGD-42A ini berfungsi untuk menggiling daging dengan sangat cepat dan efisien. Dengan menggunakan tenaga listrik yang ramah lingkungan.
  8. GAE Current Transformer Window Type (CT/Trafo Arus)
    Mulai

    Rp339.900

    GAE Current Transformer Window Type (CT/Trafo Arus)
    Deskripsi:
    A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system. Current transformer are used to transformhigh primary currents to low measurement current for instrument such as ammeters and kWh meters.
    atribut:
    • Case Color: Black
    • Case Material: PC V0
    • Class: CL 1.0
    • Class of Insulation: E
    • FS Size: 5
    • Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
    • Rated Dynamic Current (idyn) (lth): 2.5
    • Rated Frequency (Hz): 50-60
    • Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
    • Rated Short-time Thermal Current (ith) (lpn): 60
    • Relative Humidity: 95% (Non Condensing)
    • Storage Temperature (°C): -10 to +70
    • Working Temperature (°C): 0 to 50
  9. TOYO VALVE Gate valve PN25 Cast iron Flange end
    Mulai

    Rp9.499.900

    TOYO VALVE Gate valve PN25 Cast iron Flange end
    atribut:
    • Body: Cast Iron
    • Bonnet/Cap/Cover: Cast Iron
    • Disc: Cast Iron
    • Hand Wheel/Lever: Cast Iron
    • Note: Bolted Bonnet Outside Screw & Yoke (Test Pressure : Shell 3.75Mpa (Water))
    • Packing: Graphite
    • STEM: Forget Brass
    • Trim: Bronze
  10. Wilo Pump Chemical Transfer (Pompa Kimia)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp4.099.900

    Wilo Pump Chemical Transfer (Pompa Kimia)
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  11. SHOWA (Valve) Cast Iron Gate PN 16 FF
    Mulai

    Rp7.699.900

    SHOWA (Valve) Cast Iron Gate PN 16 FF
    atribut:
    • Body Material: EN1561 GJL200
    • Flange: PN16
    • Standard: EN1171(BS5150)
    • Working Pressure (Bar): 16 (at 0 to 120°C)
  12. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  13. ABB Current Transformer
    Mulai

    Rp329.900

    ABB Current Transformer
    Deskripsi:
    CT PRO XT 40 Current transformerCT PRO XT 40 is used to transform primary currents to../5A secondary currents for c.a. measurement instruments
    atribut:
    • Current Limit Function: FS 5
    • Frequency (Hz): 50-60
  14. Weissmiller Gate Valve PN16 Cast Iron
    Mulai

    Rp1.599.900

    Weissmiller Gate Valve PN16 Cast Iron
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: Cast Iron
    • Class: PN16
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Stem Type: Rising Stem
  15. TOYO VALVE Type 125 Bronze Gate Valve
    Mulai

    Rp499.900

    TOYO VALVE Type 125 Bronze Gate Valve
    atribut:
    • Shape: Straight
    • Suitable fluid: Static water (head lift pressure type), saturated steam
    • Maximum Operating Pressure (MPa): Static water below 120⁰C: 1.2, saturated steam: 0.9
    • Class: 125
    • Handle Type: Round type
    • Connection Shape: Rc
    • Material (Main Unit): Bronze CAC406
    • Valve Type: Gate valve
  16. VTV Valve Gate Valve PN 16
    Mulai

    Rp2.999.900

    VTV Valve Gate Valve PN 16
    Deskripsi:
    VTV cast Iron gate valveFlange end to PN16Hand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  17. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
Daftar Harga showa gate valve Terbaru October 2026
SHOWA (Valve) Bronze Gate ValveRp949.900
SHOWA (Valve) Cast Iron Gate Valve PN25 Flanged BS 5150Rp14.999.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp5.599.900
Vinilon Pipa HDPE PE 100 (MRS 100)Rp609.900
Yoshitake Air Vent Valve (Katup)Rp1.299.900
FOMAC Meat Grinder Vertical (Mesin Penggiling Daging)Rp29.999.900
GAE Current Transformer Window Type (CT/Trafo Arus)Rp339.900
TOYO VALVE Gate valve PN25 Cast iron Flange endRp9.499.900
DV Current Transformer Fixed TypeRp68.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)