Beli showa 660 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA Glove Chemicals (Sarung Tangan Chemical)Deskripsi:Chemical resistant, ultra comfortable with good mechanical resistance. Characteristics : - Fully coated, extra coating over entire hand. - Scalloped edge. - Rough finish over surface of hand. - Special hydrocarbon treatment. - Anatomical shape. - Seamless knit. - 34cm (660/34) and 36cm (660/36) length variants available, please ask us for more information. Benefits : - A flexible, soft glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance. - Seals and protects the hand against chemicals while remaining flexible. - Impermeable for working in damp or greasy environments, enabling you to grip objects securely. - Surface provides tactile feel and better grip. - Designed for easy movement and continuous wear.- No irritation by seams in contact with the skin. - Wrist well protected. Industries :- Agriculture. - Chemical. - Forestry & fishing. - Manufacturing. - Municipal services. Oil & gas. - Wet work.atribut:
- Color: Two Tone Dark Blue
- Length (mm): 300-360
- Material: Liner : Cotton Coating : PVC
- Cuff Style: Gauntlet
- SHOWA Glove Chemical Protection 720atribut:
- Material: Liner : Nylon/Polyster Coating : Nitrile
- Color: Two Tone Dark Blue
- Length: 300-320 mm
- Cuff Style: Scalloped Edge, Gauntlet Style
- SHOWA Glove Chemical ProtectionDeskripsi:A hybrid nitrile glove offering protection against chemicals whilst also being approved for handling foodstuffs. Of lightweight construction, it offers a ‘second-skin’ feel that facilitates excellent grip and dexterity. Minimises cross-contamination risks. Suitable for automotive, chemical, education, food, manufacturing, and pharmaceutical. Applications for acid dipping, cleaning, cleaning down food areas, degreasing, food handling, oil refining, spill response. Product Transition : -SHOWA 707D supersedes the SHOWA 707. Industries : -Automotive, -Chemical, -Food, -Manufacturing, -Pharmaceutical.atribut:
- Length (cm): 305
- Thickness (mm): 0.23
- Material: Liner : Unlined, Coating : Nitrile
- SHOWA Glove Multi Purpose 310atribut:
- Color: Grey-Black
- Length: 220-260 mm
- Material: Liner : Cotton Coating : Natural Latex
- Cuff Style: Elasticated, Knit Wrist
- SHOWA Glove Multi Purpose 380 (Sarung Tangan Multi Purpose)atribut:
- Color: Blue-Black
- Length: 220-260 mm
- Material: Liner : Nylon Coating : Nitrile Foam
- Cuff Style: Elasticated Knit
- SHOWA PVC GlovesDeskripsi:-Since the hem is made thick, they are easy to wear and hard to get twisted even if they are thin.-Since it is thin and soft, you can make the best of the fingertip sense.-The inner surface of the glove is applied to slip-on processing, smooth to remove and wear.
- SHOWA Glove Multi Purpose B0500atribut:
- Color: White
- Length: 210-260 mm
- Material: Liner : Nylon Coating : Polyurethane
- Cuff Style: Elasticated
- SHOWA Sarung Tangan KatunDeskripsi:SHOWA B0610Protects Against: GENERAL HANDLING HAZARDSUncoated, supple, lightweight, no fingerprints left on handled objectsCharacteristics> Uncoated> Elasticated cuff> Standard finish> Without special treatment> Seamless knit> Available in "Clean packed" versionBenefits> A light, elastic low-lint glove, resistant to deformation and which keeps its shape longer> Optimal dexterity and tactile feel retained> Minimal allergy risks> No irritation by seams in contact with the skin> Great freedom of movement for the wristIndustries> Automotive> Manufacturing> Pharmaceutical> Warehousing & distributionRECOMMENDATIONS FOR USE> Do not use in cases of chemical, electrical or thermal risk> Store away from light and humidity> Wash at 40 Degree Celcius max, using a neutral detergent> For minor risks onlyatribut:
- Liner: Nylon
- Coating: Uncoated
- Color Of Support/Coating: White
- Length: 165-220 mm
- SHOWA Grease Pump SHG TypeDeskripsi:Manual pump, single tube type for easy lubricationatribut:
- Maximum Discharge Pressure (kgf/cm²): 100 (10Mpa)
- Grease Capacity (cm³): 300
- Discharge Port RC: 1/8
- Discharge Amount (cm³/stroke): 1.0
- SHOWA Antistatic PU Palm GlovesDeskripsi:-Conductive urethane resin is coated on nylon yarn with low dust-generation.-Soft and well-stretching seamless knitting gloves.-ISO Class 6 to 7 (Fed/STD class 5000) Equivalentatribut:
- Color: Gray
- Thickness: 0.8mm
- Gauge Knitting: 13
- Surface Resistivity: 106-8Ω
- Fiber Part Materials: Nylon, Polyester, Other
- Slip Prevention Materials: Conductive Polyurethane
- SHOWA Glove Multi Purpose 170R (Sarung Tangan Multi Purpose)atribut:
- Color: Blue
- Length: 300-340 mm
- Material: Liner : Viscose flock-lined Coating : PVC
- Cuff Style: Gauntlet
- SHOWA Glove Cut Protectionatribut:
- Cuff Style: Elasticated
- SHOWA Rubber Coated GlovesDeskripsi:-Using the special slip prevention, they demonstrate high grip power both at dry and wet.-Adopting 15 gauge knitting with level difference on the back side, hands are not slipped in the gloves.atribut:
- Color: Yellow-Orange
- Fiber Part Materials: Polyester, Cotton
- Gauge Knitting: 7
- Size: Free
- Slip Prevention Materials: Natural Rubber
- Thickness: Approx 2.8mm
- Summitech Professional Chemical Resistant Gloves Unsupported CB-F 06N1 (Sarung Tangan Chemical)Deskripsi:Unsupported Nitrile Flocklined Gloves. Chemical processing and preparation. Oil and petrochemical industry. Automotive and supply industry. Food handling and processing. General Janitorial and cleaning.atribut:
- Coating Material: Natural Rubber/Chloroprene Blend
- Liner Material: Flocklined
- Length (mm): 330
- Cuff Style: Straight
- KYB Shock Absorber Zeto Subtank Series (Peredam Getaran)Deskripsi:Shock Kayaba Zeto merupakan produk terbaru dari astra otoparts yang dibuat dengan presisi yang tinggi dan kecanggihan teknologi terbaru yang mampu meredam jalanan yang berlubang dan bergelombang, di padu dengan pilihan warna membuat tampilan motor semakin
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- SHOWA Antistatic Top Fit GlovesDeskripsi:-A highly functional antistatic glove knitted with only conductive thread using copper sulfide composite fiber.-It is low dust generating gloves in which long fiber is used and less likely to cause dust and lint.-ISO Class 6 to 7 (Fed/STD class 5000) Equivalent.-Dual Purpose for Left and Rightatribut:
- Color: Gray
- Gauge Knitting: 13
- Surface Leakage Resistivity: 105-6Ω
- Fiber Part Materials: Nylon, Polyester, Other
- Slip Prevention Materials: Polyurethane
- Thickness: Approx. 0.6mm
- SHOWA NBR Coated GlovesDeskripsi:-Using the special slip prevention processing, they demonstrate high anti-slip effect.-Unique press technology (S-Press finishing) realizes high flexibility, which will not make hands tired even in long working hours.-Since the shape of the finger is finished in a slender shape, fits perfectly and can do fine work.atribut:
- Color: Black
- Thickness: 0.8mm
- Fiber Part Materials: Nylon, Polyester
- Gauge Knitting: 13
- Slip Prevention Materials: Nitrile Rubber
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
Daftar Harga showa 660 Terbaru October 2025
SHOWA Glove Chemicals (Sarung Tangan Chemical) | Rp97.000 |
SHOWA Glove Chemical Protection 720 | Rp119.900 |
SHOWA Glove Chemical Protection | Rp51.000 |
SHOWA Glove Multi Purpose 310 | Rp94.000 |
SHOWA Glove Multi Purpose 380 (Sarung Tangan Multi Purpose) | Rp98.000 |
SHOWA PVC Gloves | Rp30.000 |
SHOWA Glove Multi Purpose B0500 | Rp49.000 |
SHOWA Sarung Tangan Katun | Rp34.000 |
SHOWA Grease Pump SHG Type | Rp3.199.900 |
SHOWA Antistatic PU Palm Gloves | Rp789.900 |
Data diperbarui pada 23/10/2025 (Harga belum termasuk PPN)