Beli shinwa crack scale di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Crack Gaugeatribut:
- Material: Polyester
- Use: Crack measurement of wall, foundation etc
- Dimensions (mm): 91x55x0.2
- M Code: 61954427
- monotaro Crack Check ScaleDeskripsi:To crack confirmation of the concrete of the wall or the like.atribut:
- Dimensions (mm): 110 x 55 x 0.3
- Material: stainless
- Graduation accuracy (mm): +/- 0.1
- Myzox Crack ScaleDeskripsi:-Dimension of cracks on concrete products or structures can be easily and accurately measured.-It is a name card size and convenient for carrying.-Transparent plate.atribut:
- Scale Width Accuracy (mm): ±0.02
- Thickness (mm): 0.2
- Niigata Seiki (SK) Crack Measure with Free Graduation Straight Typeatribut:
- Material: SUS420J2
- Measuring Range (mm) : 0-150
- Overall Length (mm): 175
- Thickness (mm): 0.5
- Width (mm): 15
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- BOSCH Digital InclinometerDeskripsi:Deskripsi:Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- TRUSCO Taper Gauge for Pipesatribut:
- Purpose of Use: For measurement of grooves/crevice/hole diameters, etc.
- Lemkra Silicon GunDeskripsi:SILICON GUNAlat untuk mengisi celah antara dinding dengan kusen (alumunium / UPVC / kayu) dan pengerjaan dilatasi. Sangat praktis dan mudah digunakan. Rongga atau celah lebih mudah untuk diisi dengan hasil lebih halus, rapatdan lebih padat. Penggunaan bahan lebih efesien (menghemat bahan karena pengisiannya tidak tercecer).
- Shinwa Rules Straight RulerDeskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- TRUSCO Scale Loupe (With Graduations)atribut:
- Dimensions (Diameter phi x Height H) (mm): 35 x 43
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 28
- Magnification: Ten times
- Measuring Range (mm) : 10
- Minimum Indication (mm): 0.2
- Purpose of Use: Precision part, drawings, various appraisals and tool inspections.
- Weight (g): 20
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Kennedy Metric Feeler Gaugeatribut:
- Size (inch): 4
- Material: Steel
- Number of Blades: 13
- Blade Length (mm): 100
- Standard Met: DIN 2275
- Measuring Range (mm) : 0.05-1.00
- TEKIRO Feeler GaugeDeskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Gulaku Gula Pasir Premium PutihDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
- Tajima Measuring Tape (Meteran)Deskripsi:- A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
- Niigata Seiki (SK) Feeler Gauge Carbon SteelDeskripsi:Feeler gauge carbon steel FG-11-1. - Measure gap width 0.11mm - Material Carbon Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-10 micron - Also available 3m and 5m.
- Niigata Seiki (SK) Taper Gauge Measurement of Gap WidthDeskripsi:Can be used to easily measure the dimensions of grooves and gaps. Rust resistant, lightand conveniently portable due to quenched stainless steel and silver finish.atribut:
- Accuracy (mm): ± 0,05
Daftar Harga shinwa crack scale Terbaru January 2026
| Niigata Seiki (SK) Crack Gauge | Rp109.900 |
| monotaro Crack Check Scale | Rp46.900 |
| Myzox Crack Scale | Rp88.900 |
| Niigata Seiki (SK) Crack Measure with Free Graduation Straight Type | Rp85.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| BOSCH Digital Inclinometer | Rp3.799.900 |
| TRUSCO Taper Gauge for Pipes | Rp769.900 |
| Lemkra Silicon Gun | Rp96.900 |
| Shinwa Rules Straight Ruler | Rp46.900 |
| TRUSCO Scale Loupe (With Graduations) | Rp429.900 |
Data diperbarui pada 25/01/2026 (Harga belum termasuk PPN)



















































































































































%20Crack%20Gauge/P102086469-1.jpg)


%20Crack%20Measure%20with%20Free%20Graduation%20Straight%20Type/P102270239-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)



/P101000650-1.jpg)
/22P105414074-1.jpg)
/d5P101005473-6.jpg)


/P102944103-1.jpg)


/e2P105544506-1.jpg)
%20Feeler%20Gauge%20Carbon%20Steel/cxP102224465-2.jpg)
%20Taper%20Gauge%20Measurement%20of%20Gap%20Width/P101502496-13.jpg)