Beli shigematsu respirator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shigematsu Respirator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

  2. Shigematsu Cartridge (Filter Masker)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

  3. Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)
    Mulai

    Rp609.900

    Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)
    Deskripsi:
    -It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.-A type that classic canister CA-104N2 series can be installed.-Operations in an environment with low concentration of toxic gas.-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)
    atribut:
    • Vertical: 117mm
    • National Certification Acceptance Number: TN304
    • Purpose of Use: Operations in an environment with low concentration of toxic gas. An environmental concentration of harmful substances is 0.1% (1000ppm)or lower. (however, 10 times of exposure limit or lower)
  4. Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)
    Mulai

    Rp459.900

    Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)
    Deskripsi:
    -Easy to wear because of one-touch setting structure.-For work that generates low concentration of toxic gas.-Environmental concentration of harmful substances is 0.1% (1000 ppm) or less. (however, it is 10 times or less than the explosion limit)
    atribut:
    • Purpose of Use: For work that generates low concentration of toxic gas. Environmental concentration of harmful substances is 0.1% (1000 ppm) or less. (however, it is 10 times or less than the explosion limit)
  5. Shigematsu Dust Respirator
    Mulai

    Rp119.900

  6. Shigematsu Reusable Respirator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

  7. Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)
    Mulai

    Rp609.900

    Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)
    Deskripsi:
    -It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.-A type that classic canister CA-104N2 series can be installed.-Operations in an environment with low concentration of toxic gas.-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)
    atribut:
    • Size: M
    • Vertical: 124mm
    • Horizontal: 99mm
    • National Certification Acceptance Number: TN374
    • Purpose of Use: Operations in an environment with low concentration of toxic gas. An environmental concentration of harmful substances is 0.1% (1000ppm)or lower. (however, 10 times of exposure limit or lower)
  8. Oetiker Hose Clamp
    Mulai

    Rp9.900

    Oetiker Hose Clamp
    Deskripsi:
    The ears of these clamps do not have a dimple and nearly doublethe clamping range, compared to the 1-Ear Clamp. 2 ears providea degree of elasticity to accommodate changes in size of theparts being joined, such as that which may be caused by thermalexpansion or vibration.Assembly techniques are similar to those for 1-Ear Clamps, butthe force applied when closing the second ear may react against the opposing closed ear and make a second crimping operation necessary. For perfect sealing, the ears must be adequatelyclosed during assembly
  9. Shigematsu Dust Filter
    Mulai

    Rp59.900

    Shigematsu Dust Filter
    Deskripsi:
    Shigematsu Dust Filter with
  10. UGREEN Wall Charger 3 USB C + 1 USB A
    Mulai

    Rp999.900

    UGREEN Wall Charger 3 USB C + 1 USB A
    Deskripsi:
    4-Port 100W GaN Fast Charger-Fast Charge 4 DevicesPowered by the Navitas GaN Power IC, the UGREEN 100W GaN Fast Charger have a smller size but stronger power. Simultaneously charge 4 devices at full speed and save up to 1 hour of charging time with UGREEN 100W usb c charger.All ports support QC (quick charge) agreement. Only one charger meets all your charging needs.Less Heating and Higher Charging EfficiencyOne of core factors of affecting power efficiency is the heat-dissipating capability.The third generation gallium nitride(GaN)semiconductor helps the charger to generate less heat and fasten the heat-dissipating process. At the meantime,this charger provides double power density and reduces power losses by 80% whcih also means increases the power efficiency.Foldable Body, Travel ReadyEasy to carry, this usb c wall charger ensures you maximum portability.GaN PD Charger, All in OneApplied the latest GaN semiconductor material to the charger, which allows power components to work under higher voltage and more frequent switches, hence boosting the charging efficiency with an even smaller design.Widely CompatibleCompatible for laptop, tablet, smartphone, nintendo switch, true wireless earbuds, ect.Laptops:For Mac Book Pro 16", Mac Book Pro 13", Mac Book Air, etc...Tablet:For iPad 12.9", iPad Pro 11", iPad mini 5, iPad Air 3, etc...Mobile:For Apple 12/12 Pro/ 12 Pro Max/ 12 mini; 11/ 11 Pro/ 11 Pro Max; XS/ XS Max/ X/ XR; 8/8 Plus, etc...For HUAWEI Mate 40 Pro/ 40 Pro+/ 40 RS/40; Mate 30/ 30 Pro/ 30E Pro; P50/ P50 Pro; P40/ P40 Pro/ P40 Pro+; P30/ P30 Pro; nova 7/ nova 7 Pro/ nova 7 SE, etc...For SAMSUNG S20/S20+; 20Ultra; S10/ S10+/ S10e; S9/ S9+/ Note 9;  S8, etc.For Xiaomi 10/10 Pro/ 10 Ultra; 9/ 9Pro; 8/ 8 Youth Edition; Mix 3/ Mix 2s; Redmi K30 Ultra; Redmi 10X, etc...Siwtch:Switch Host; Switch Dock.Accurate intelligent power distributionUGREEN GaN charger is nicely designed to support most of the fast-charging protocols to ensure that your device is charging at the fastest safe speed.Package Contents1 x 100W GaN Fast Charger1 x User Manual
    atribut:
    • Input (V): 100-240
    • Single-Port: USB-C1/C2:5V/3A 9V/3A 12V/3A 15V/3A 20V/5A 100W Max USB-C3: 5V/3A 9V/2.5A 12V/1.88A 22.5W Max USB-A: 4.5V/5A 5V/4.5A 5V/3A 9V/2A 12V/1.5A 22.5W Max
    • Static Power (W): ≤0.3
    • Protocol: USB C Port:PD3.0(PD2.0) /QC4+(QC4.0\\QC3.0\\QC2.0)/PPS /AFC/APPLE 5V2.4A/BC1.2 USB A Port:SCP/QC3.0/AFC/FCP/APPLE 5V2.4A/BC1.2
    • Working Temperature (°C): 0 to 35
    • Storage Temperature (°C): -20 to 80
    • Shell material/fire rating: PC/UL94-V0
    • Dimensions (mm): 69x69x33
    • Total Output (W): 100
    • Protection : Input overvoltage protection; output overcurrent/overvoltage/short circuit protection
  11. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  12. 3M Organic Solvent Work Mask Set 1200/3301J-55
    Mulai

    Rp499.900

    3M Organic Solvent Work Mask Set 1200/3301J-55
    atribut:
    • National Examination Passed: Mask/No. TN488, Absorption can/No. TN383
    • Detoxification Capabilities: Average 146 minutes
    • Application: for organic solvent working
    • Applicable Absorption Can: 3301J-55
    • Color: Gray
    • Exhaust Resistance Average Actual (Pa): 54
    • Inspiratory Resistance Average Actual (Pa): 8
    • Kinds: Direct connection type small size
    • Package Size (mm): 230x310x50
    • Suitable Type of Gas: Organic gas
    • TRUSCO Number: 765-2569
    • Type: gas mask
Daftar Harga shigematsu respirator Terbaru March 2026
Shigematsu RespiratorRp269.900
Shigematsu Chemical CartridgeRp63.900
Shigematsu Cartridge (Filter Masker)Rp59.900
Shigematsu Particle FilterRp61.900
Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)Rp609.900
Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)Rp459.900
Shigematsu Reusable Respirator (Gas Filter)Rp63.900
Shigematsu Gas FilterRp34.900
Shigematsu Dust RespiratorRp119.900
Shigematsu Reusable RespiratorRp59.900

Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)