Shigematsu Works Replaceable Dust Mask

Sebelum PPN:
Rp4.199.900
Spesifikasi
Exhaust Resistance (Pa)60 or less
Particle Collection Efficiency (%)99.99 or more
Width (mm)158
Intake Resistance (Pa)160 or less
Length (mm)190
SizeM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a voice transmitter, the conversation is clear even with the mask on.
Fit check is possible with the palm of your hand.
One-touch connection for easy wearing of mask.
For prevention of nanomaterial exposure.
For handling work such as ITO.

Ulasan Produk

Tidak ada ulasan